Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 12

Jenway Genova Nano Micro-Volume Uv   to   Differential Pressure Gauges

Image
  Product Detail
More Detail

Jenway Genova Nano Micro-Volume Uv/Visible Spectrophotometer

Buy Jenway Genova Nano Micro-Volume Uv/Visible Spectrophotometer Items Including:
  • GENOVA NANO Life Science Analyzer for DNA, RNA, Oligo, Protein analysi
  • Micro-Cuvette Holder with reduced aperature for use with non-masked mi
  • 8 Cell Automatic Turet
  • Sipper Pump
  • Sipper -Peltier

Labconco Freezone 6 Freeze Dryer

Buy Labconco Freezone 6 Freeze Dryer Items Including:
  • 6-liter Benchtop Freeze Dryer 6l bt freeze dry 115v 60hz (YO-03336-20)
  • 6-liter Console Freeze Dryer With Defroster (YO-03336-55)
  • FreeZone 6 Liter Benchtop Freeze Dry System, 220/240V, 50 Hz.

Stainless Steel Tubing Clamps

Buy Stainless Steel Tubing Clamps Items Including:
  • Stainless Steel (SS) Hose Clamps, 11/16 x 1-1/4", box of 10
  • Stainless Steel (SS) Hose Clamps, 13/16 x 1-3/4", box of 10
  • Stainless Steel (SS) Hose Clamps, 1-5/16 x 2-1/4", box of 10.

Sanitary 316l Stainless Steel Concentric Reducers

Buy Sanitary 316l Stainless Steel Concentric Reducers Items Including:
  • 316L Stainless Steel Asme-bpe Sanitary Clamp Concentric Reducer, 20ra (YO-30606-39)
  • 316L Stainless Steel Asme-bpe Sanitary Clamp Concentric Reducer, 20ra (YO-30606-40)
  • Concentric Sanitary Clamp Reducer, 316L SS, 1-1/2" X 1" (YO-30560-01).

Cleanroom Paper

Buy Cleanroom Paper Items Including:
  • Polyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets
  • Polyethylene Cleanroom Paper, Blue, 8-1/2" x 11", 22 lb., 2500 sheets/
  • Polyethylene Cleanroom Notebook, 8-1/2" x 11", 100 page, 28 lb., 10/ca.

Lamotte Turbidity Meter

Buy Lamotte Turbidity Meter Items Including:
  • LaMotte 2020we Handheld Turbidity Meter, EPA compliant
  • LaMotte 2020wi Handheld Turbidity Meter, ISO compliant
  • Turbidity standard, 1000 NTU, for LaMotte 2020WE meter
  • Turbidity standard, 1000 NTU, for LaMotte 2020WI meter.

Troemner Laboratory Frame/Rod/Clamp Holders

Buy Troemner Laboratory Frame/Rod/Clamp Holders Items Including:
  • Jumbo Clamp Holder, Stainless steel
  • Heavy-duty clamp (YO-04340-50)
  • Swivel Holder, Nickel-plated zinc
  • Regular Holder, Nickel-Plated
  • Regular Holder, Stainless Steel (110B)

Ss Luer Lock Fittings

Buy Ss Luer Lock Fittings Items Including:
  • 316 SS fittings; female luer x male luer lock (YO-31507-21)
  • 316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32)
  • Male luer lock x 1/8" NPT, 316 SS, each (YO-31507-44)
  • Female luer lock x 1/8" NPT, 316 SS, each (YO-31507-46).

Disposable Plastic Containers

Buy Disposable Plastic Containers Items Including:
  • Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), (YO-06727-00)
  • Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), (YO-06727-10).

Glass Separatory Funnel

Buy Glass Separatory Funnel Items Including:
  • ACE GLASS Separatory Funnels, 125 mL (YO-34731-02)
  • Kimble Separatory Funnel, PTFE Stopcock, 30mL 4/cs (YO-34505-40)
  • Kimble Separatory Funnel, PTFE Stopcock, 60mL 4/cs (YO-34505-42)
  • Kimble Separatory Funnel, PTFE Stopcock, 125 mL 4/cs (YO-34505-44).

Miniature Vacuum Check Valves

Buy Miniature Vacuum Check Valves Items Including:
  • Nylon Miniature Check Valve, 1/8" hose barb, fluorosilicone diaphragm (YO-98553-00)
  • Nylon Miniature Check Valve, 3/16" hose barb, fluorosilicone diaphragm (YO-98553-01)
  • PVDF Miniature Check Valve, 3/16" hose barb, Viton diaphragm.

Cole-Parmer Glass Staining Jar with Cover

Buy Cole-Parmer Glass Staining Jar with Cover Items Including:
  • Staining Jar with Cover (YO-48585-20)
  • Glass Coplin Staining Jar with glass cover (YO-48585-30).

Male Luer Lock Tip Adapter Fitting

Buy Male Luer Lock Tip Adapter Fitting Items Including:
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • Male luer lock plug, PC, 25/pk (YO-45504-56)
  • 3-way "Y" adapter, 1 female luer, 2 male luer lock (YO-31507-81)
  • Male Luer Lock Plug, PP, 100 Per Pack (YO-45603-56).

Incoloy High-Temperature Industrial Mechanical Convection Ovens

Buy Incoloy High-Temperature Industrial Mechanical Convection Ovens Items Including:
  • High-temperature industrial mechanical convection oven, 4.3 cu ft, 115
  • Industrial Mechanical Convection Ovens, Drawer oven, 4.8 cu ft, 115 VA
  • Industrial Mechanical Convection Ovens, Drawer oven, 4.8 cu ft 230 VAC.

Chemets Dissolved Oxygen Test Kit

Buy Chemets Dissolved Oxygen Test Kit Items Including:
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 40 ppb (K-7540)
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 100 ppb (K-7599)
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 1 ppm (K-7501).

Waring Blender Blade Assembly

Buy Waring Blender Blade Assembly Items Including:
  • Repl Blade Assembly 4L (010698)
  • Replacement Blade Assembly for 1 Liter Waring Blender (003548).

Luer Check Valve

Buy Luer Check Valve Items Including:
  • One-way luer check valve, SAN/LDPE with silicone diaphragm, female-mal (SCV08053).

Cleanroom Wipes

Buy Cleanroom Wipes Items Including:
  • Texwipe Vertex™ Cleanroom Wipe, High-durability, 12" x 12", 100/bag
  • Texwipe QuanSat Prewetted Cleanroom Wipes (IPA 100%), 9" x 9", 50/pack
  • Texwipe Vectra Alpha Nu Low-Particulate Cleanroom Wipes, 9" x 9", 150/.

Pyrex Brand 3022 Cylinders

Buy Pyrex Brand 3022 Cylinders Items Including:
  • Pyrex Brand 3022 cylinder; 10 mL, pack of 1
  • Pyrex Brand 3022 cylinder; 100 mL, pack of 1
  • Pyrex Brand 3022 cylinder; 250 mL, pack of 1
  • Pyrex Brand 3022 cylinder; 500 mL, pack of 1
  • Pyrex 3022 Cylinder, 10ml, 24/cs

Gast High-Capacity Vacuum/Pressure Pumps

Buy Gast High-Capacity Vacuum/Pressure Pumps Items Including:
  • Vacuum/pressure diaphragm pump with gauges, regulators, and relief val (DAA-V515-ED)
  • Vacuum/pressure diaphragm pump, single head, 1.1 cfm, 220/240VAC (DOA-P725-BN)
  • Vacuum/pressure diaphragm pump with gauges, regulators, and relief val (DOA-P704-AA).

Ansell Sol-Vex Nitrile Gloves

Buy Ansell Sol-Vex Nitrile Gloves Items Including:
  • Ansell Edmont Sol-Vex Nitrile Gloves, Unlined, size 9, 22-mil, 18"L, 1
  • Ansell Edmont Sol-Vex Nitrile Gloves; Unlined; size 10; 11-mil; 13"L; (37-185 117301)
  • Ansell Edmont Sol-Vex Nitrile Gloves, Unlined, size 9, 11-mil, 13"L, 1.

Buchner Filter Funnel Ceramic

Buy Buchner Filter Funnel Ceramic Items Including:
  • COORSTEK Buchner Funnels, Ceramic, 550 mL, 1/pk (YO-17815-12)
  • COORSTEK Buchner Funnels, Ceramic, 700 mL, 1/pk (YO-17815-14)
  • COORSTEK Buchner Funnels, Ceramic, 30 mL, 12/cs (YO-17815-24)
  • COORSTEK Buchner Funnels, Ceramic, 320 mL, 4/cs (YO-17815-30).

Thermo Scientific Nunc Tissue Culture Dishes

Buy Thermo Scientific Nunc Tissue Culture Dishes Items Including:
  • Thermo Scientific Nunc™ Square Culture Dish; Bioassay dish; 16/case (YO-01929-00)
  • Thermo Scientific Nunc Nunclon™ cell culture dish, vented with grid
  • Thermo Scientific Nunc Non-treated 700mL Cell Culture Triple Flask 32/.

Cole-Parmer Small Plastic Ball Valves

Buy Cole-Parmer Small Plastic Ball Valves Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" NPT(F), PP with EPDM seals (YO-01377-20)
  • Ball Valve, 2-way, 1/4" barb, PP with EPDM seals (YO-01377-34)
  • Ball Valve, 2-way, 3/8" barb, with EPDM seals.

Ws Tyler Sieve Shaker

Buy Ws Tyler Sieve Shaker Items Including:
  • W.S
  • Tyler Test Stand for Ro-Tap Shakers, 20
  • W.S
  • Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only
  • W.S

Partlow Chart Paper

Buy Partlow Chart Paper Items Including:
  • Chart Paper, 24HR 0/3000 100/Bx (YO-49002-67)
  • Chart Paper, 12HR 0/200 100/Bx (YO-49002-70)
  • Chart Paper, 7DAY 0/1000 100/Bx (YO-49002-71)
  • Chart Paper, 12HR 30/230 100/Bx (YO-49002-73)
  • Chart Paper, 7DAY 0/14PH 100/Bx (YO-49002-75).

Cole-Parmer Disposable Pipette Tips

Buy Cole-Parmer Disposable Pipette Tips Items Including:
  • Cole-Parmer Disposable Pipette Tips, sterile, 2" L, 0-200 µL, 960/c (A23091PRX)
  • Cole-Parmer Disposable Pipette Tips, sterile, 2" L, 0-200 µL, 960/c (A23071PRX)
  • Cole-Parmer Disposable Pipette Tips, non-sterile, 3-1/8" L, 200-1300.

Em Quant Water Test Kits

Buy Em Quant Water Test Kits Items Including:
  • EM Quant Ammonium Test Strips
  • EM Quant Chloride Test Strips
  • EM Quant Cyanide Test Strips
  • EM Quant Lead Test Strips
  • EM Quant Nickel Test Strips

Miltex Scalpel Blades and Handles

Buy Miltex Scalpel Blades and Handles Items Including:
  • CS Scalpel Blade, type #10, 100/Box (YO-10922-02)
  • SS Scalpel Blade, type #10, 100/Box (YO-10922-03)
  • CS Scalpel blade, type #11, 100/Box (YO-10922-04)
  • SS Scalpel Blade, type #11, 100/Box (YO-10922-05).

Differential Pressure Gauges

Buy Differential Pressure Gauges Items Including:
  • Differential Pressure Gauge with Membrane Sensing Element, 0-30 psid; (732.25 4.5)
  • Differential Pressure Gauge with Membrane Sensing Element, 0-30 PSID; (732.25 6)
  • Differential Pressure Gauge with Membrane Sensing Element, 0-100 INWC; (732.26 4.5).



Jenway Genova Nano Micro-Volume Uv to Differential Pressure Gauges

>