Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 22

Centrifuge Tube Rack for Water Bath   to   Salisbury Leather Protector Gloves

Image
  Product Detail
More Detail

Centrifuge Tube Rack for Water Bath

Buy Centrifuge Tube Rack for Water Bath Items Including:
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.22um 96/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.22um 100/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.45µm 100/cs
  • 10-Channel Tube Rack, 3/16, 10/pk (YO-06432-02).

Pressure Hand Pump Calibrator Kits

Buy Pressure Hand Pump Calibrator Kits Items Including:
  • Portable Pressure Calibrator, complete pneumatic pump kit PM305-0010-K
  • Portable Pressure Calibrator, complete pneumatic pump kit PM305-0020-K
  • Portable Pressure Calibrator, complete pneumatic pump kit PM305-0040-K.

Pcr Plate Centrifuge

Buy Pcr Plate Centrifuge Items Including:
  • Compact PCR Plate Centrifuge, 120VAC
  • Compact PCR Plate Centrifuge, 230VAC
  • PCR Support Plate for 17416-00 and -05, PCR strips, tubes and plates/2.

Manifold Tube Check Valve

Buy Manifold Tube Check Valve Items Including:
  • CHECK VALVE, ACETAL BODY, push-to-connect, 1/4'' tube OD (A4VC4-MG)
  • CHECK VALVE, ACETAL BODY, push-to connect, 5/16'' tube OD (A5VC5-MG).

Cole-Parmer Multi-Purpose Spray Nozzles

Buy Cole-Parmer Multi-Purpose Spray Nozzles Items Including:
  • PVDF 90° full-cone spray nozzle, 0.053" orifice
  • PVDF 90° full-cone spray nozzle, 0.074" orifice.

Upchurch Scientific Ultra-High Pressure Chromatography Fittings

Buy Upchurch Scientific Ultra-High Pressure Chromatography Fittings Items Including:
  • Ultra-high pressure fittings; 10-32, STS male nut/ferrule; for 1/32" O (YO-01940-20)
  • Ultra-high pressure fittings; 10-32, STS male nut/ferrule; for 1/16" t (YO-01940-22).

Vintage Glass Separatory Funnel with Stopcock

Buy Vintage Glass Separatory Funnel with Stopcock Items Including:
  • ACE GLASS Separatory Funnels, 125 mL (YO-34731-02)
  • Kimble Separatory Funnel, PTFE Stopcock, 30mL 4/cs (YO-34505-40)
  • Kimble Separatory Funnel, PTFE Stopcock, 60mL 4/cs (YO-34505-42)
  • Kimble Separatory Funnel, PTFE Stopcock, 125 mL 4/cs (YO-34505-44).

Tabletop Piston Filler Machine

Buy Tabletop Piston Filler Machine Items Including:
  • Single head piston pump tabletop filler, 110 VAC
  • Single head piston pump tabletop filler, 220 VAC
  • Dual head piston pump tabletop filler, 110 VAC
  • Dual head piston pump tabletop filler with valve actuator, 110 VAC.

Stainless Steel 1 16 Barb Fitting

Buy Stainless Steel 1 16 Barb Fitting Items Including:
  • Reducing Connector, Stainless Steel, 1/8" x 1/16", Each (YO-30620-09)
  • Barbed Fittings; Reducing Connector, 316 SS, 3/16" x 1/8" Tubing ID (YO-31208-13)
  • Barbed Fittings; Cross Connector, 316 SS, 1/16" Tubing ID (YO-31208-51).

4mm Black Rubber Tubing

Buy 4mm Black Rubber Tubing Items Including:
  • Black Rubber Tubing, 3/16" ID x 5/16" OD, 25 ft (YO-96142-02)
  • Black Rubber Vacuum Tubing, 1/8" ID x 3/8" OD, 25ft
  • (YO-96143-01)
  • Black Rubber Vacuum Tubing, 3/16" ID x 9/16" OD, 25ft
  • (YO-96143-02).

50 Ml Erlenmeyer Flask

Buy 50 Ml Erlenmeyer Flask Items Including:
  • Dedicated Plateform complete with 50 ml Erlenmeyer flask clamps
  • 50 ml Erlenmeyer Flask Clip
  • Corning 250 mL PC Flask w/vented cap, 50/CS
  • PYREX Brand 4980 flask; 50 mL, pack of 12
  • PYREX Brand 4980 flask; 50 mL, case of 48

Dewar Flasks

Buy Dewar Flasks Items Including:
  • Lab-grade Glass Dewar Flask, 350 mL
  • Lab-grade Glass Dewar Flask, 665 mL
  • Stainless Steel LN2 Dewar Flask, 1.0 L with Lid (238-111)
  • Cole-Parmer Spherical Aluminum and Glass Dewar Flask, 1000 mL
  • Thermo Scientific Nalgene All-plastic Dewar flask, 1 L.

Scienceware Safety Labeled Wash Bottles

Buy Scienceware Safety Labeled Wash Bottles Items Including:
  • Scienceware safety labeled 500-mL wash bottle assortment pack
  • Scienceware safety labeled 500-mL wash bottle for 70% ethanol
  • Scienceware safety labeled 500-mL wash bottle for deionized water
  • Scienceware safety labeled 500-mL wash bottle for acetone.

Stainless Steel Sieves with Handle

Buy Stainless Steel Sieves with Handle Items Including:
  • Receiving Pan with Fitted Rim for Nesting 12" Stainless Steel Sieves, (YO-59996-92)
  • Receiving Pan with Fitted Rim for Nesting 12" Stainless Steel Sieves, (YO-59996-93)
  • Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves.

Luer Lock Fittings Kit

Buy Luer Lock Fittings Kit Items Including:
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • Luer fittings, Chrome-plated Luer adapters,male luer lock plug (YO-31507-52).

Stainless Steel Funnel with Sanitary Fitting

Buy Stainless Steel Funnel with Sanitary Fitting Items Including:
  • 316L Stainless Steel Asme-bpe Sanitary Clamp 90° Elbow, 20RA Mecha (YO-30606-01)
  • 316L Stainless Steel Asme-bpe Sanitary Clamp 90° Elbow, 20RA Mecha (YO-30606-02)
  • 316L Stainless Steel Asme-bpe Sanitary Clamp 90° Elbow, 20RA Mecha (YO-30606-03).

Black Dragon Nitrile Gloves

Buy Black Dragon Nitrile Gloves Items Including:
  • Best Nighthawk™ Black Nitrile Gloves, Medium, Box of 50
  • Best Nighthawk™ Black Nitrile Gloves, X-large, Box of 50
  • Microflex MidKnight™ Black Nitrile Glove, small, 100/box
  • Microflex MidKnight™ Black Nitrile Glove, medium, 100/box.

Hdpe Bottles

Buy Hdpe Bottles Items Including:
  • Bottle, hdpe 8 oz nm 24/cs (YO-99535-60)
  • Wide Mouth Bottle Mailer, 1 oz, 3-3/4" L x 1-1/2" dia, 24/cs (3303)
  • Narrow-Mouth Bottle Mailer, 4 oz, 5-1/2" L x 2" dia, 24/cs (3301)
  • Qorpak Kaptclean™ pre-cleaned sample bottle, 1 liter.

2 Inch Sweat Ball Valves

Buy 2 Inch Sweat Ball Valves Items Including:
  • 1/8" NPT brass female/male mini manual ball valve (MV608-2)
  • Ball Valve, 2-way, 1/2" barb, PP with Viton® seals
  • Ball Valve, 2-way, 1/2" barb, PP with Buna N seals (YO-01378-96)
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals.

2 Sharpe Ball Valves

Buy 2 Sharpe Ball Valves Items Including:
  • 1/8" NPT brass female/male mini manual ball valve (MV608-2)
  • Ball Valve, 2-way, 1/2" barb, PP with Viton® seals
  • Ball Valve, 2-way, 1/2" barb, PP with Buna N seals (YO-01378-96)
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals.

Extra Small Nitrile Gloves

Buy Extra Small Nitrile Gloves Items Including:
  • Microflex® Tranquility™ White Nitrile Gloves, extra large, 100/
  • Microflex XCEED™ Powder-Free Nitrile Glove, Extra small, 250/bx
  • Ansel Touch-N-Tuff™ Nitrile Gloves, Powdered, Extra-large
  • Ansell Touch-N-Tuff™ Nitrile Gloves, Powder-free, Extra-large.

P5 Filter Paper Size Microns

Buy P5 Filter Paper Size Microns Items Including:
  • Whatman Qualitative Filter Papers; 5.5 cm dia; pore size, 20-25µ; 1
  • Whatman Qualitative Filter Papers; 11.0 cm dia; pore size, 20-25 µ;
  • Whatman Qualitative Filter Papers; 12.5 cm dia; pore size, 20-25 µ;.

Weatherford 1 8 Inch Needle Valve

Buy Weatherford 1 8 Inch Needle Valve Items Including:
  • Cole-Parmer Multi-Turn Aluminum Needle Valve, 1/8" NPT(F), 2800 mL/min
  • Cole-Parmer Multi-Turn 316 SS Needle Valve, 1/8" NPT(F), 130 mL/min wa
  • Cole-Parmer Multi-Turn 316 SS Needle Valve, 1/8" NPT(F), 2800 mL/min w.

Nylon Mesh Sieves

Buy Nylon Mesh Sieves Items Including:
  • Round Sieve Brush for 120 Mesh Sieves and Finer, Nylon Bristles
  • Mesh Screen, Nylon, 1.70 mm sieve opening, 10 mesh
  • Mesh Screen, Nylon, 1.40 mm sieve opening, 12 mesh
  • Mesh Screen, Nylon, 1.18 mm sieve opening, 14 mesh.

3m Refine Women's Safety Eyewear

Buy 3m Refine Women's Safety Eyewear Items Including:
  • 3M, Refine™, Women's Safety Eyewear, Clear Lens Anti-Fog, Mocha Fr
  • 3M Refine™, Women's Safety Eyewear, Clear Anti-Fog Lens, Teal Frame.

Stackable Plastic Storage Bins

Buy Stackable Plastic Storage Bins Items Including:
  • Tip-Out Bin Unit, 6 bin capacity (QTB 306 IVORY)
  • Tip-Out Bin Unit, 5 bin capacity (QTB 305 IVORY)
  • Tip-Out Bin Unit, 4 bin capacity (QTB 304 IVORY)
  • Tip-Out Bin Unit, 3 bin capacity (QTB 303 IVORY)
  • Tip-Out Bin Unit, 2 bin capacity (QTB 302 IVORY).

Thermo Scientific Thermolyne Cast-Aluminum Hot Plates

Buy Thermo Scientific Thermolyne Cast-Aluminum Hot Plates Items Including:
  • Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 120 V
  • Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 240 V
  • Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 24" x 12", 120 V.

Hamilton Fume Hoods

Buy Hamilton Fume Hoods Items Including:
  • Complete 4foot Fume Hood System With Acid Storage Cabinet Epoxy Worksu (YO-41525-00)
  • Complete 4foot Fume Hood System With General Base Storage Cabinet Epox (YO-41525-05)
  • Standing Height Wall Assembly with Fume Hood - 13ft (YO-41524-50).

Waring Blender Blade

Buy Waring Blender Blade Items Including:
  • Replacement Blade Assembly for 1 Liter Waring Blender (003548)
  • Repl Blade Assembly 4L (010698).

Salisbury Leather Protector Gloves

Buy Salisbury Leather Protector Gloves Items Including:
  • Goat Skin Leather Protector Glove, with strap, 16" length, size 7.



Centrifuge Tube Rack for Water Bath to Salisbury Leather Protector Gloves

>