Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 24

Clhorine Water Test Strips   to   Push Lock Plastic Ball Valve

Image
  Product Detail
More Detail

Clhorine Water Test Strips

Buy Clhorine Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Espresso Water Test Strips

Buy Espresso Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Fish Pond Water Test Strips

Buy Fish Pond Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Fish Water Test Strips

Buy Fish Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Halex Water Test Strips

Buy Halex Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Reading Water Test Strips

Buy Reading Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Salt Water Test Strips

Buy Salt Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Search Water Testing Strips

Buy Search Water Testing Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Soft Water Test Strips

Buy Soft Water Test Strips Items Including:
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to10 ppm
  • LaMotte Total Chlorine Test Strips, 0 to 5 ppm
  • EM Quant Ammonium Test Strips

Laboratory Mixers

Buy Laboratory Mixers Items Including:
  • Stir-Pak General Laboratory Mixer
  • Heidolph RZR 2052 Mixer System with mixer, propeller, clamp, and stand
  • Heidolph RZR 2020 Mixer System with propeller, clamp, and stand; 115VA
  • Remote controller for Heidolph electronic overhead mixers (YO-54400-55).

Laboratory Glass Beakers

Buy Laboratory Glass Beakers Items Including:
  • Borosil, Beaker, 100ml/12pk (BG1060-100)
  • Borosil, Beaker, 250ml/12pk (BG1060-250)
  • Kimax heavy-duty beakers; 1000-mL, 24/cs
  • Kimax heavy-duty beakers; 2000-mL, 8/cs
  • Borosil, Beaker, 1000mL/6pk

Large Buchner Funnels Polypropylene

Buy Large Buchner Funnels Polypropylene Items Including:
  • Polypropylene Buchner funnel, 110 mm dia (YO-06128-05)
  • Large industrial-size polypropylene funnel, 12 L (YO-06121-00)
  • Large industrial-size polypropylene funnel, 4.5 L (YO-06121-32)
  • Large industrial-size polypropylene funnel, 10 L (YO-06121-34).

Test Tube Brushes

Buy Test Tube Brushes Items Including:
  • 8" Tube Brush, 12/pk (710126)
  • 10" Tube Brush, 12/pk (710146)
  • 8" Tube Brush, 12/pk (760348)
  • 9" Tube Brush, 12/pk (760350)
  • 10" Tube Brush, 12/pk (760352)

Accumet Ph Meter

Buy Accumet Ph Meter Items Including:
  • Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body,
  • Accumet pH Electrode, Combination, General Purpose, Long-neck, Gel-fil
  • Accumet Benchtop Meter Replacement pH/ATC Probe
  • Replacement Self-Stirring BOD Probe for accumet Meters.

Dc Power Supplies

Buy Dc Power Supplies Items Including:
  • Quad Output DC Power Supply (382270)
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 10 A (GPR-1810HD)
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 20 A (GPR-1820HD)
  • B&K Precision 1739 DC Power Supply, 30V, 1A.

Glass Tube to Luer Fitting

Buy Glass Tube to Luer Fitting Items Including:
  • Plastic luer fittings, PVC tubing with luer ends, 48" L, M/F fitting e (YO-30600-61)
  • Plastic luer fittings, PVC tubing with luer ends, 24" L, M/M fitting e (YO-30600-62).

Pressure Rating of Luer Lock Fittings

Buy Pressure Rating of Luer Lock Fittings Items Including:
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • 316 Stainless Steel fittings, male luer lock x male luer lock (YO-31507-90).

Glas Col Heating Mantles

Buy Glas Col Heating Mantles Items Including:
  • Glas-Col Flexible fabric heating mantle, 200-ml, 100 watts, 120 VAC
  • Glas-Col Flexible fabric heating mantle, 250-ml, 180 watts, 120 VAC
  • Glas-Col Flexible fabric heating mantle, 1000-ml, 380 watts, 120 VAC.

Orp Electrode

Buy Orp Electrode Items Including:
  • Cole-Parmer ORP electrode, submersible, double-junction, no ATC, 10-ft
  • Cole-Parmer Removable Single-Junction ORP Electrode
  • Cole-Parmer Removable Double-Junction ORP Electrode
  • Cole-Parmer Self-Cleaning Retractable ORP Electrode with Kynar Housing.

90 Degree Plastic Ball Valve

Buy 90 Degree Plastic Ball Valve Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Sanitizer Test Strips

Buy Sanitizer Test Strips Items Including:
  • LaMotte Sanitizer Strength QAC Test Strips, 0 to 500 ppm
  • Test Strips, Chlorine Dioxide, 0-10ppm, 50 strips/vial (2999)
  • Test Strips, Chlorine Dioxide, 0-500ppm, 50 strips/vial (3002)
  • Liquid Sanitizer Strength Verification Kits, Chlorine Test (4497).

Knf Pumps

Buy Knf Pumps Items Including:
  • Explosion-proof vacuum pump, 1.2 cfm, 27" Hg, 115 VAC (N035 STI-EX)
  • Pump, Vacuum Pump with Explosion Proof Motor, Vacuum and Pressure, Alu (YO-07057-84)
  • Pump, Vacuum Pump with Explosion Proof Motor, Vacuum only, Aluminum he (YO-07057-85).

Aluminum Weighing Dishes

Buy Aluminum Weighing Dishes Items Including:
  • Aluminum Weighing Dishes, 73mm Dia x 11/16" D, 2.5 gr., 80ml Capacity, (YO-01018-29)
  • Aluminum Weighing Dishes, 103mm Dia x 3/4" D, 7.0 gr., 150ml Capacity, (YO-01018-31)
  • Micro Aluminum Weighing Dishes, 6mm Dia
  • x 2.5mm H, .035ml, 250/pk.

Partlow Chart Recorder Paper

Buy Partlow Chart Recorder Paper Items Including:
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C304)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C312)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C320).

Stainless Steel 90 Elbow Sanitary

Buy Stainless Steel 90 Elbow Sanitary Items Including:
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 1" (YO-30560-31)
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 1-1/2" (YO-30560-32)
  • SANITARY CLAMP ELBOW, 90°, 316L SS, 2" (YO-30560-33)
  • SANITARY CLAMP ELBOW, 90°, 304L SS, 1-1/2" (YO-30561-32).

Inch Plastic Ball Valve

Buy Inch Plastic Ball Valve Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Nibco Plastic Ball Valve

Buy Nibco Plastic Ball Valve Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Plastic Ball Valve Hose Bibb

Buy Plastic Ball Valve Hose Bibb Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Plastic Ball Valves Cad Drawings

Buy Plastic Ball Valves Cad Drawings Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Push Lock Plastic Ball Valve

Buy Push Lock Plastic Ball Valve Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F), PP with EPDM seals
  • Ball Valve, 2-way, 1/8" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.



Clhorine Water Test Strips to Push Lock Plastic Ball Valve

>