Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 28

Air Cadet Vacuum   to   Compression Fitting Straight Ball Valve

Image
  Product Detail
More Detail

Air Cadet Vacuum/Pressure Pump Replacement Parts

Buy Air Cadet Vacuum/Pressure Pump Replacement Parts Items Including:
  • Eccentric assembly for all Air Cadet pumps
  • Diaphragm shaft for all Air Cadet pumps
  • Replacement Valox pump head assembly for all air Cadet pumps.

Cole-Parmer Nylon Clamps for Sanitary Fittings

Buy Cole-Parmer Nylon Clamps for Sanitary Fittings Items Including:
  • Nylon Clamp for Sanitary Fittings, 1/2" - 3/4" (YO-30508-21)
  • Nylon Clamp for Sanitary Fittings, 1" to 1-1/2" (YO-30508-23)
  • Nylon Clamp for Sanitary Fittings, 2" (YO-30508-25).

Horiba Conductivity/Resistivity/Tds Meters and Testers

Buy Horiba Conductivity/Resistivity/Tds Meters and Testers Items Including:
  • Horiba B-171 Twin Conductivity/Salinity Pocket Tester
  • Horiba E-51 Waterproof Conductivity Meter.

Silicone Hose Braided Cover

Buy Silicone Hose Braided Cover Items Including:
  • Stainless Steel Braided Smooth Chemfluor PTFE Hose with Silicone Cover (YO-95645-00)
  • Stainless Steel Braided Smooth Chemfluor PTFE Hose with Silicone Cover (YO-95646-00).

Sartorius Practum Toploading Balances

Buy Sartorius Practum Toploading Balances Items Including:
  • Sartorius Practum Topload Balance 310g x 0.001g, External Calibration
  • Sartorius Practum Topload Balance 612, 610g x 0.01g, External Calibrat
  • Sartorius Practum Topload Balance 5101, 5100g x 0.1g, External Calibra.

Orion Ph Meter Electrode Storage Solution

Buy Orion Ph Meter Electrode Storage Solution Items Including:
  • Thermo Scientific Orion pH Electrode Storage Solution, 1 pint (475-mL)
  • Thermo Scientific Orion pH Electrode Storage Solution, 5 x 60-mL bottl
  • Thermo Scientific- Orion ROSS Replacement Electrode Fill Solution, (4)
  • Oakton electrode storage solution.

Rotary Vane Pumps

Buy Rotary Vane Pumps Items Including:
  • Cole-Parmer Rotary Vane Pump, 1.8 CFM Free Air Capacity, 2x10-3Torr,
  • Cole-Parmer Rotary Vane Pump, 1.5 CFM Free Air Capacity, 2x10-3Torr,
  • High-pressure, brass-bodied rotary vane pump, 2.3 GPM, 115/230 VAC, 5.

Rite in the Rain Notebooks

Buy Rite in the Rain Notebooks Items Including:
  • Rite in the Rain - all weather copier paper - 8-1/2" x 11"
  • Rite in the Rain Field Pattern Maxi-Spiral Notebooks
  • Rite in the Rain Horizontal Line Pattern Maxi-Spiral Notebooks
  • 4-5/8" x 7" spiral notebook - field pattern (353N-6).

Sanitary Static Mixers

Buy Sanitary Static Mixers Items Including:
  • Sanitary Mixer, 1/2" Tri-clamp size, 6 elements (YO-04668-28)
  • Sanitary Mixer, 1/2" Tri-clamp size, 12 elements (YO-04668-30)
  • Sanitary Mixer, helical design, 2-1/2" Tri-clamp size, 6 elements (YO-04668-85).

Direct-Drive, Rotary Vane Vacuum Pumps

Buy Direct-Drive, Rotary Vane Vacuum Pumps Items Including:
  • Direct-drive rotary vane vacuum pump, dual mode, 2.3 cfm, 115/220 VAC
  • Direct-drive rotary vane vacuum pump, dual mode, 3.5 cfm, 115/220 VAC
  • Direct-drive rotary vane vacuum pump, dual mode, 8.6 cfm, 115/220 VAC.

Nalgene Centrifuge Bottles 1 Liter

Buy Nalgene Centrifuge Bottles 1 Liter Items Including:
  • Thermo Scientific Nalgene Centrifuge bottle; 1000-mL; PPCO; 4/pack (3120-1000)
  • Thermo Scientific Nalgene Centrifuge Bottle; 250-mL; PC; 61.5 mm dia x
  • Thermo Scientific Nalgene Centrifuge Bottle; 250-mL; PPCO; 60.7 mm dia.

Myron L Conductivity Meters

Buy Myron L Conductivity Meters Items Including:
  • MYRON L 512M5 analog conductivity meter
  • MYRON L conductivity calibration standard, 23.8 µS
  • MYRON L conductivity calibration standard, 46.7 µS
  • MYRON L conductivity calibration standard, 2060 µS
  • MYRON L conductivity calibration standard, 3900 µS.

Aquascape Pump Check Valves False

Buy Aquascape Pump Check Valves False Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Chemical Pumps Injection Check Valve

Buy Chemical Pumps Injection Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Clean Condensate Pump Check Valve

Buy Clean Condensate Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Condensate Pump Check Valve

Buy Condensate Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Flare Fitting

Buy Flare Fitting Items Including:
  • Flared fitting, valved, 3/8" OD, PP, panel mount, each (CQHD06110106PANELMT)
  • Flared fitting, valved, 3/8" OD.
  • Flared fitting, valved, 1/2" OD.
  • Flared fitting, valved, 1/4" OD.
  • Flare union, 1/4", PTFE, Each (YO-30490-00).

Fountain Pump Check Valves

Buy Fountain Pump Check Valves Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Injection Pump Check Valve

Buy Injection Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Lake Pump Check Valve

Buy Lake Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Pump Check Valve

Buy Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Shallow Well Pump Check Valve

Buy Shallow Well Pump Check Valve Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Silent Sump Pump Check Valves

Buy Silent Sump Pump Check Valves Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Sump Pump Check Valves

Buy Sump Pump Check Valves Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Wayne Sump Pump Check Valves

Buy Wayne Sump Pump Check Valves Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Dry Glass Bead Sterilizer

Buy Dry Glass Bead Sterilizer Items Including:
  • Dry Glass Bead Sterilizer, 3" D x 1-3/4" dia sterilizing well; 110 VAC (YO-10779-00)
  • Dry Glass Bead Sterilizer, 3" D x 1-3/4" dia sterilizing well; 220 VAC (YO-10779-05).

Digital Solar-Powered Industrial Pressure Gauge

Buy Digital Solar-Powered Industrial Pressure Gauge Items Including:
  • Pressure Gauge Vacuum-15 PSI, 1/4" NPT(M); 316 SS Sensor/ 316 SS Socke
  • Pressure Gauge Vacuum-60 PSI, 1/4" NPT(M); 316 SS Sensor/ 316 SS Socke
  • Pressure Gauge Vacuum-100 PSI, 1/4" NPT(M); 316 SS Sensor/ 316 SS Sock.

Keck Ramp Tubing Clamps

Buy Keck Ramp Tubing Clamps Items Including:
  • Keck Ramp Clamp Tubing Clamps, 6 mm, 12/pack
  • Keck Ramp Clamp Tubing Clamps, 4.5 mm, 12/pack
  • Keck Ramp Clamp Tubing Clamps, 10 mm, 12/pack
  • Keck Ramp Clamp Tubing Clamps, 14 mm, 12/pack.

3m Particulate Respirators

Buy 3m Particulate Respirators Items Including:
  • 3M Particulate Respirators, N95, Standard Particulate, Box of 20
  • 3M Particulate Respirators, N95, Cool-flow valve, Box of 10
  • 3M Three-Panel Particulate respirator, N95, Box of 20
  • 3M™Three-Panel Particulate respirator with exhalation valve, N95, B.

Compression Fitting Straight Ball Valve

Buy Compression Fitting Straight Ball Valve Items Including:
  • Parker two-way straight ball valve, brass, 1/8" compression connection
  • Parker two-way straight ball valve, brass, 1/4" compression connection
  • Parker two-way straight ball valve, brass, 3/8" compression connection.



Air Cadet Vacuum to Compression Fitting Straight Ball Valve

>