Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 30

Ika Dry Block Heaters and Blocks   to   Glass Graduated Cylinder Stopper 500

Image
  Product Detail
More Detail

Ika Dry Block Heaters and Blocks

Buy Ika Dry Block Heaters and Blocks Items Including:
  • IKA Digital Block Heater for use with 1 Aluminium Blocks 115V
  • IKA Digital Block Heater for use with 1 Aluminium Blocks 230V
  • IKA Double Block for use with 96 PCR Tubes
  • IKA Single Block for use with Cuvettes.

Shoulder Length Nitrile Gloves

Buy Shoulder Length Nitrile Gloves Items Including:
  • Kimberly-Clark Nitrile Gloves, 9.5" length, Small, 100/box
  • Kimberly-Clark Nitrile Gloves, 9.5" length, Medium; 100/box
  • Kimberly-Clark Nitrile Gloves, 9.5" length, Extra-large; 90/box.

Nalgene Petg Media Bottles

Buy Nalgene Petg Media Bottles Items Including:
  • Thermo Scientific Nalgene square polycarbonate bottle, 125 mL
  • Thermo Scientific Nalgene square polycarbonate bottle, 250 mL
  • Thermo Scientific Nalgene square polycarbonate bottle, 500 mL
  • Thermo Scientific Nalgene square polycarbonate bottle, 1 L.

Ptfe Drum and Hand Pumps

Buy Ptfe Drum and Hand Pumps Items Including:
  • Drum Pump, 8, 10 Or 12 Oz Per Stroke, Ryton 316SS Rod And PTFE (R490ST)
  • Drum Pump, 5 Strokes/gallon, 316 SS And PTFE (THP-ST).

Npt 1 4 Straight Barb Fitting

Buy Npt 1 4 Straight Barb Fitting Items Including:
  • Barbed fittings, NPT male pipe adapter, Black PP, 1/4" OD x 3/16" NPT, (YO-06444-18)
  • Male Pipe Adapter, Polyethylene, 3/4" x 1/4", 10 PACK (YO-30621-16)
  • Male Pipe Adapter, Nylon, 3/4" x 1/4", 10 PACK (YO-30621-17).

Separating Funnel

Buy Separating Funnel Items Including:
  • Separating Funnel Attachment for IKA Digital Shakers, for 12 x 50-mL,
  • Separating Funnel Attachment for IKA Digital Shakers, for 4 x 500-mL,.

Pvdf Sanitary Clamp Tee Fittings

Buy Pvdf Sanitary Clamp Tee Fittings Items Including:
  • PVDF Sanitary Tee, 3/4" Mini Clamp Size (YO-31809-61)
  • PVDF Sanitary Tee, 1" Ladish Clamp Size (YO-31809-62)
  • PVDF Sanitary Tee, 1 1/2" Clamp Size (YO-31809-63)
  • PVDF Sanitary Tee, 2 1/2" Clamp Size (YO-31809-65).

Polypropylene Beakers with Handles

Buy Polypropylene Beakers with Handles Items Including:
  • Polypropylene graduated beaker with handle, 1000 mL (V442941)
  • Polypropylene graduated beaker with handle, 2000 mL (V443941)
  • Polypropylene graduated beaker with handle, 3000 mL (V444941)
  • Polypropylene graduated beaker with handle, 5000 mL (V445941).

Accessories for Nilfisk Backpack Hepa Vacuum

Buy Accessories for Nilfisk Backpack Hepa Vacuum Items Including:
  • Replacement Dust Bags for Nilfisk Backpack HEPA Vacuum, 5/pack
  • Replacement Exhaust Filter for Nilfisk Backpack HEPA Vacuum, pack of 3
  • Replacement Main Filter for Nilfisk Backpack HEPA Vacuum.

3 Way Stainless Ball Valves

Buy 3 Way Stainless Ball Valves Items Including:
  • Parker two-way straight ball valve, stainless steel, 3/8" compression
  • Parker two-way right angled ball valve, stainless steel, 3/8" compress.

Fast Filter Paper Whatman

Buy Fast Filter Paper Whatman Items Including:
  • Whatman Prepleated Filter Papers; 12.5 cm dia; pore size, 8 µ; 100/
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

Whatman Filter Paper

Buy Whatman Filter Paper Items Including:
  • Whatman Quantitative Filter Papers-Ashless less than 0.010% ash; 5.5 c (YO-06647-01)
  • Whatman Quantitative Filter Papers-Ashless less than 0.010% ash; 9.0 c (YO-06647-02).

Whatman Filter Paper 10313032

Buy Whatman Filter Paper 10313032 Items Including:
  • Whatman Prepleated Filter Papers; 12.5 cm dia; pore size, 8 µ; 100/
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

Whatman Filter Paper 1825 070

Buy Whatman Filter Paper 1825 070 Items Including:
  • Whatman Prepleated Filter Papers; 12.5 cm dia; pore size, 8 µ; 100/
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

0.45 Micron Filter Paper Whatman

Buy 0.45 Micron Filter Paper Whatman Items Including:
  • Whatman Prepleated Filter Papers; 12.5 cm dia; pore size, 8 µ; 100/
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

True Union Ball Valve

Buy True Union Ball Valve Items Including:
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1/2 (V07101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 3/4 (V08101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1" (V10101N).

Gear Pumps

Buy Gear Pumps Items Including:
  • Micropump Gear Pump System With 0.0009 To 0.0081 GPM Flow Rate
  • Micropump Gear Pump System With 0.0044 To 0.0398 GPM Flow Rate
  • Standard Gear Pump System With 0.1000 To 0.5000 GPM Flow Rate
  • Standard Gear Pump System With 1.000 To 3.000 GPM Flow Rate.

Coors Grinding Mill Jars

Buy Coors Grinding Mill Jars Items Including:
  • 25-mL Mill Jar; Zirconium (YO-04182-35)
  • 35-mL Mill Jar; Zirconium (YO-04182-36)
  • 5-mL Mill Jar; Agate (YO-04182-37)
  • 10-mL Mill Jar; Agate (YO-04182-38)
  • 10-mL Mill Jar; Zirconium (YO-04182-39)

Viton Plastic Ball Valves

Buy Viton Plastic Ball Valves Items Including:
  • Ball Valve, 2-way, 1/8" NPT(F) x 1/8" NPT(M), PVC with Viton® seal
  • Ball Valve, 2-way, 1/4" NPT(F), PP with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PVC with Viton® seals
  • Ball Valve, 2-way, 1/4" barb, PP with Viton® seals.

Thermo Scientific Orion Ph/Ion Benchtop Meters

Buy Thermo Scientific Orion Ph/Ion Benchtop Meters Items Including:
  • Thermo Scientific Orion 3-star benchtop pH meter, 115/220 VAC
  • Thermo Scientific Orion 4-star benchtop pH/ISE meter, 115/220V
  • Thermo Scientific Orion 4-star benchtop pH/ISE meter kit, 115/220V
  • Thermo Scientific Orion Star A111 pH Benchtop Meter Kit.

Brookfield Viscometer Spindles

Buy Brookfield Viscometer Spindles Items Including:
  • Replacement spindle for models 98945-10 and -15 (100 to 200,000 cp) an (RVHV-3)
  • Replacement spindle for models 98945-10 and -15 (200 to 400,000 cp) an (RVHV-4)
  • Replacement spindle for models 98945-10 and -15 (400 to 80,000 cp) and (RVHV-5).

Hose Barb to Luer Adapter

Buy Hose Barb to Luer Adapter Items Including:
  • Female Luer to 1/16" wide-bore hose barb, PP, 25 per pack (YO-45500-01)
  • Female Luer to 3/32" wide-bore hose barb, PP, 25 per pack (YO-45500-03)
  • Female luer bulkhead, 1/4-28 UNF thread, to 1/16" hose barb, PP, 25/pk (YO-45500-30).

Plastic Clamp Ties

Buy Plastic Clamp Ties Items Including:
  • Plastic Clamp Ties, White, 100/pack (YO-95615-00).

Grinnell 3 Double Check Valve

Buy Grinnell 3 Double Check Valve Items Including:
  • PVC Ball Check Valve, 3/8" NPT(F) (161.360.581)
  • Bel-Art PP Check Valve, 1/4" to 3/8" hose barb, 6/bag
  • PVDF Miniature Check Valve, 3/16" hose barb, Viton diaphragm
  • PVDF Miniature Check Valve, 3/8" hose barb, Viton diaphragm.

Lamotte Water Test Kits and Strips

Buy Lamotte Water Test Kits and Strips Items Including:
  • Test Kit, Chlorine Dioxide, 0-10 ppm (3622)
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Ammonia Test Strips, 0 to 6 ppm
  • LaMotte Hardness Test Strips, 0 to 180 ppm
  • Liquid Sanitizer Strength Verification Kits, Peracetic Acid Test (7191-01).

Piston Pump System 2 Part Epoxy

Buy Piston Pump System 2 Part Epoxy Items Including:
  • Piston Pump, 1.5 To 15 mL
  • Single head piston pump tabletop filler, 220 VAC.

Hose Clamps

Buy Hose Clamps Items Including:
  • Acetal Copolymer Hose Clamps, White, 0.569" x 0.650", 100/pack
  • Acetal Copolymer Hose Clamps, White, 0.616" x 0.707", 100/pack
  • Acetal Copolymer Hose Clamps, White, 0.702" x 0.801", 100/pack.

Thermo Scientific Orion Ion Selective Electrodes

Buy Thermo Scientific Orion Ion Selective Electrodes Items Including:
  • Thermo Scientific Orion ISE fluoride electrode, solid-state, BNC conne (9409BN)
  • Thermo Scientific Orion ISE carbon dioxide/carbonate electrode with BN (9502BNWP)
  • Thermo Scientific Orion ISE ammonia/ammonium electrode with BNC connec (9512BNWP).

Polypropylene Sanitary Clamp Tee Fittings

Buy Polypropylene Sanitary Clamp Tee Fittings Items Including:
  • Polypropylene Sanitary Tee, 3/4" Mini Clamp Size (YO-31806-61)
  • Polypropylene Sanitary Tee, 1" Ladish Clamp Size (YO-31806-62)
  • Polypropylene Sanitary Tee, 1 1/2" Clamp Size (YO-31806-63).

Glass Graduated Cylinder Stopper 500

Buy Glass Graduated Cylinder Stopper 500 Items Including:
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571A)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571B)
  • Cole-Parmer Class B Graduated Cylinders, To Contain, single metric sca (CP085571C).



Ika Dry Block Heaters and Blocks to Glass Graduated Cylinder Stopper 500

>