Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 40

Precision Water Bath   to   Sand Bath Heating Block

Image
  Product Detail
More Detail

Precision Water Bath

Buy Precision Water Bath Items Including:
  • Precision™ General-Purpose Heated Analog Bath; 1.5 Liters; 115V (YO-12418-00)
  • Thermo Scientific Precision General-Purpose Heated Digital Bath; 1.5 L (YO-12428-05)
  • Thermo Scientific Precision General-Purpose Heated Digital Bath; 2.5 L (YO-12428-10).

Waring Explosion-Proof Laboratory Blenders

Buy Waring Explosion-Proof Laboratory Blenders Items Including:
  • Blender motor base for one-liter container; explosion proof; 115V.

Brass Npt Fittings Bulkhead 3 8

Buy Brass Npt Fittings Bulkhead 3 8 Items Including:
  • Bulkhead Fitting, PVDF, 3/8" NPT(F) Port X 1-13/16" OD (FK-TA03)
  • Bulkhead connector, polypropylene, 1/2" female NPT x 1-3/8" OD (YO-06447-21)
  • Metal quick-disconnect coupling body, valved, 1/4" NPT (M) thread, 3/8 (LCD10006).

Globe Valve 3 4 Right Angle

Buy Globe Valve 3 4 Right Angle Items Including:
  • Ball valve, 2-way right angled, 3/8" NPT(M) x 3/8" compression (PVC-657-6M6CJ-B)
  • Ball valve, 2-way right angled, 3/8" NPT(M) x 3/8" compression (PVC-657-6M6CJ-E).

Cole-Parmer Polypropylene Barbed Reducing Y Connectors

Buy Cole-Parmer Polypropylene Barbed Reducing Y Connectors Items Including:
  • Barbed fittings, Reducing Connector, Clear PP,1/8" x 3/32" ID, 1/16", (YO-30506-07)
  • Barbed fittings, Reducing Connector, Natural PP,5/16" x 1/4" ID, 1/8", (YO-30610-07).

Lamotte Water Quality Test Strips

Buy Lamotte Water Quality Test Strips Items Including:
  • LaMotte Free Chlorine Test Strips, 0 to 10 ppm
  • LaMotte Hydrogen Peroxide Test Strips, 0 to50 ppm
  • LaMotte Sanitizer Strength QAC Test Strips
  • LaMotte Sanitizer Strength Chlorine Test Strips
  • LaMotte Sanitizer Strength High Range Chlorine Test Strips.

Ph Electrode Storage Solution Shelf Life

Buy Ph Electrode Storage Solution Shelf Life Items Including:
  • Thermo Scientific Orion pH Electrode Storage Solution, 1 pint (475-mL)
  • Thermo Scientific Orion pH Electrode Storage Solution, 5 x 60-mL bottl
  • Thermo Scientific Orion pH electrode cleaning solution A, 4 x 30 mL bo
  • Oakton electrode cleaning solution.

Knf Vacuum Pumps and Systems

Buy Knf Vacuum Pumps and Systems Items Including:
  • KNF Solid PTFE-coated Vacuum Pumps 0.35 CFM 230 VAC
  • KNF Solid PTFE-coated Vacuum Pumps 0.71 CFM 115 VAC
  • KNF® Portable diaphragm vacuum/pressure pump with solid PTFE head,
  • KNF Portable diaphragm vacuum/pressure pump with solid PTFE head, 0.35.

Needle Holders

Buy Needle Holders Items Including:
  • Mayo-Hegar Needle Holders, Dissecting-grade, Standard (YO-10921-70)
  • Olsen-Hegar Needle Holders, Dissecting-grade 5.5" (YO-10921-74)
  • Mayo-Hegar Needle Holders, Precision-grade (YO-10921-78)
  • Olsen-Hegar Needle Holders, Precision-grade 7.5".

Finger Cots

Buy Finger Cots Items Including:
  • North Powdered Latex finger cots, small, 1440/bag
  • North Nitrile Finger Cots, Large, 720/bag
  • QRP™ Latex Antistatic Finger Cots, small
  • QRP™ Latex Antistatic Finger Cots, extra-large
  • Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al.

Corning Ph/Ion Laboratory Electrodes

Buy Corning Ph/Ion Laboratory Electrodes Items Including:
  • Replacement three-in-one pH electrode, gel-filled junction; 6-ft cable
  • Replaceable electrode; glass body, refillable, no ATC
  • pH electrode refillable single-junction for Corning meters (YO-27507-28)
  • ATC Probe (477968)
  • Single-junction (YO-27507-20).

Azlon Solvent Venting Wash Bottles, 500-Ml

Buy Azlon Solvent Venting Wash Bottles, 500-Ml Items Including:
  • Azlon solvent venting wash bottle for acetone, 500 mL
  • Azlon solvent venting wash bottle for isopropanol, 500 mL
  • Azlon solvent venting wash bottle for methanol, 500 mL
  • Azlon solvent venting wash bottle assortment pack, 500 mL.

Actuated Ball Valve Pvc

Buy Actuated Ball Valve Pvc Items Including:
  • Hayward electrically Actuated Ball Valve, 3-way, 1" PVC (HCTN1100STV/EAU-28)
  • Hayward electrically Actuated Ball Valve, 3-way, 2" PVC (HCTN1200STV/EAU-28)
  • Hayward electrically Actuated Ball Valve, 3-way, 1/2" CPVC (HCTN2050STV/EAU-28).

Led Flashlight

Buy Led Flashlight Items Including:
  • Pelican™ L4 LED Flashlight, Yellow (1830-010-245)
  • Pelican™ 2010 SabreLite™ Recoil LED™ Flashlight, Black (2010-010-110)
  • Mini-Maglite® LED Flashlight, 2 AA, gray
  • Mini-Maglite® LED Flashlight, 2 AA, red
  • Maglite® LED Flashlight, 2 D batteries, black.

Ohaus Balance Moisture Anaylzer Accessories

Buy Ohaus Balance Moisture Anaylzer Accessories Items Including:
  • Ohaus glass fiber pads
  • Ohaus Aluminum Sample Pans, 80/Box.

Thermo Scientific Undercounter Refrigerators

Buy Thermo Scientific Undercounter Refrigerators Items Including:
  • Laboratory undercounter refrigerator (single door); 5.4 CU
  • FT; 115V (REL-404A)
  • Undercounter Refrigerators; Description, Flammable material storage; 1 (3556)
  • Undercounter freezer, 120 VAC (3752)
  • Undercounter compact refrigerator / freezer (3750-1).

Nalgene Beakers

Buy Nalgene Beakers Items Including:
  • Thermo Scientific Nalgene polymethylpentene graduated beaker with hand (1223-1000)
  • Thermo Scientific Nalgene polymethylpentene graduated beaker with hand (1223-3000)
  • Thermo Scientific Nalgene high-density polyethylene graduated beaker w (1220-1250).

Kynar Hose Barb Fittings

Buy Kynar Hose Barb Fittings Items Including:
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 1/8 in
  • T (PMCD1602)
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 1/4 in
  • T (PLCD16004)
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 3/8 in

Plastic Hose Barb Fittings

Buy Plastic Hose Barb Fittings Items Including:
  • All-Plastic Quick Disconnect Hose Barb Coupling Body with Lock; PC, 1/ (MPCK17004T03)
  • All-Plastic Quick Disconnect Hose Barb Coupling Body with Lock; PC, 1/ (MPXK17803-5/PK)
  • Barbed to sanitary adapter, 1/4" to mini sanitary, PVDF (YO-31513-61).

Stainless Steel Hose Barb Fittings

Buy Stainless Steel Hose Barb Fittings Items Including:
  • Female Cam X 3/4-in Hose Barb Adapter, SS (QC-C075-SS)
  • Female Cam X 1-1/4-in Hose Barb Adapter, SS (QC-C125-SS)
  • Female Cam X 1-1/2-in Hose Barb Adapter, SS (QC-C150-SS)
  • Male Branch Tee, 316 SS, 10-32 UNF(M) x 1/16" hose barb (YO-31209-50).

Cole-Parmer Kits of Assorted Compression Fittings

Buy Cole-Parmer Kits of Assorted Compression Fittings Items Including:
  • Union Connector/Reducer Kit, Polypropylene (YO-31514-52)
  • Threaded Adapter Kit, Polypropylene (YO-31514-55).

Female Flare X Barb Brass Fitting

Buy Female Flare X Barb Brass Fitting Items Including:
  • Nickel-plated brass fittings, female luer x 1/16" hose barb (YO-31507-64)
  • Luer fittings, Nickel-plated brass fitting, male slip x 1/4" barb (YO-31507-60)
  • Rotating female luer to male luer lock adapter, Nickel-plated brass, e (YO-31507-80).

Industrial Scales

Buy Industrial Scales Items Including:
  • Adam CPW Plus Industrial Scale, 35 kg x 0.01 kg, 115 VAC
  • Adam CPW Plus Industrial Scale, 150 kg x 0.05 kg, 115 VAC
  • Adam CPW Plus Industrial Scale, 150 kg x 0.05 kg, 230 VAC
  • Adam CPW Plus Industrial Scale, 200 kg x 0.05 kg, 115 VAC.

Stainless Steel Tank Mixer

Buy Stainless Steel Tank Mixer Items Including:
  • Stainless steel cylindrical utility tank with cover, 18-18 stainless s (YO-07233-10)
  • Stainless steel cylindrical utility tank, 12 quart
  • Cover for Stainless steel cylindrical utility tank, 12 quart
  • Stainless steel cylindrical utility tank, 20 quart.

Grain Moisture Meter

Buy Grain Moisture Meter Items Including:
  • Extech SDL550 Moisture Content Meter and Datalogger for Grain, Corn,.

Float and Thermostatic Steam Traps

Buy Float and Thermostatic Steam Traps Items Including:
  • Cast iron float and thermostatic steam trap (in-line horizontal config (FTI-15 1/2" 66664 )
  • Cast iron float and thermostatic steam trap (in-line horizontal config (FTI-15 3/4" 66669 ).

Transfer Pumps

Buy Transfer Pumps Items Including:
  • Hand-operated polyethylene hand pump, 6 strokes/gallon (536PE)
  • Chemical-Duty Transfer Pump with Kynar Head, 18 GPM max flow
  • Chemical-Duty Transfer Pump with Kynar Head, 82 GPM max flow
  • Chemical-Duty Transfer Pump with Kynar Head, 53 GPM max flow.

Masterflex L/S Standard Digital Pump Systems

Buy Masterflex L/S Standard Digital Pump Systems Items Including:
  • Masterflex L/S Digital Pump System with Easy-Load 3 Pump Head, 600 RPM.

Tygon Silicone Tubing

Buy Tygon Silicone Tubing Items Including:
  • Masterflex Tygon platinum cured silicone extension tubing, 1.02mm ID,
  • Masterflex Tygon platinum cured silicone extension tubing, 1.14mm ID,
  • Masterflex Tygon platinum cured silicone extension tubing, 1.30mm ID,.

Sand Bath Heating Block

Buy Sand Bath Heating Block Items Including:
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 1 block models
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 3 block models
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 4 block models.



Precision Water Bath to Sand Bath Heating Block

>