Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 50

Micro Solenoid Valves   to   Ohaus Balance Rechargeable Batteries

Image
  Product Detail
More Detail

Micro Solenoid Valves

Buy Micro Solenoid Valves Items Including:
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Two-Way Micro Solenoid Rocker Valve, Manifold Mount
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/4-28 UNF
  • Cole-Parmer Three-Way Micro Solenoid Rocker Valve, 1/8 NPT(F).

Ultrasonic Processor Probes

Buy Ultrasonic Processor Probes Items Including:
  • Coupler (for Probe 04712-65) for use with ultrasonic processors
  • Dual Horn (without probes) for use with ultrasonic processors
  • Probe, 1", solid
  • Probe, 1/2", solid
  • Ultrasonic Cell Disruptor Replacement Probes with Threaded Tips, 1/2".

1.25 Inch Brass Compression Fittings

Buy 1.25 Inch Brass Compression Fittings Items Including:
  • Compression elbow union, 1/8", Brass, each (YO-31412-06)
  • Compression elbow union, 1/4", Brass, each (YO-31412-07)
  • Compression elbow union, 3/8", Brass, each (YO-31412-08)
  • Compression elbow union, 1/2", Brass, each (YO-31412-09).

Thermo Scientific Iec Espresso Personal Microcentrifuge

Buy Thermo Scientific Iec Espresso Personal Microcentrifuge Items Including:
  • Thermo Scientific Espresso™ Personal Microcentrifuge - 120V
  • Thermo Scientific Espresso™ Personal Microcentrifuge - 230V
  • 0.5ML Tube Adapter for Espresso Personal Microcentrifuge (YO-17343-60).

Fire Extinguisher Inspection Tags

Buy Fire Extinguisher Inspection Tags Items Including:
  • Tag, Fire Extinguisher Recharge & Inspection Record, 5 7/8" X 3 1/8", (MGT208CTP).

Hydraulic Pressure Gauge

Buy Hydraulic Pressure Gauge Items Including:
  • Two-Gauge Manifold for Manual Hydraulic Press Test System 59620-00.

Industrial Funnels

Buy Industrial Funnels Items Including:
  • Large industrial-size polypropylene funnel, 4.5 L (YO-06121-32)
  • Large industrial-size high-density polyethylene funnel, 18 L (YO-06121-36)
  • Large industrial-size low-density polyethylene funnel, 1.5 L (YO-06121-10).

Threaded 3 8 Steel Elbow Fittings

Buy Threaded 3 8 Steel Elbow Fittings Items Including:
  • Compression Elbow Threaded Adapter, Stainless Steel, 3/8" x 1/4", Each (YO-31406-79)
  • Compression Elbow Threaded Adapter, Stainless Steel, 3/8" x 3/8", Each (YO-31406-80).

Air Compressor in Tank Check Valve

Buy Air Compressor in Tank Check Valve Items Including:
  • Oilless Air Compressor with 20 Gallon Storage Tank, 3/4 hp, 115 VAC/60 (5HCD-11T-M550NGX)
  • Oilless Air Compressor with 20 Gallon Storage Tank, 3/4 hp, 230 VAC/60 (5HCD-11TA-M550X)
  • Professional series air compressor, 7.1 cfm, 20 gallon portable tank,.

Midknight Black Nitrile Gloves

Buy Midknight Black Nitrile Gloves Items Including:
  • Microflex MidKnight™ Black Nitrile Glove, small, 100/box
  • Microflex MidKnight™ Black Nitrile Glove, medium, 100/box
  • Microflex MidKnight™ Black Nitrile Glove, large, 100/box
  • Microflex MidKnight™ Black Nitrile Glove, extra large, 100/box.

Gear Pump Design

Buy Gear Pump Design Items Including:
  • Gear Pump, mL/rev, PPs, PTFE, mAnual Speed Control (L24147)
  • Gear Pump, mL/rev, PPs, PTFE, 4 - 20 mA Speed Control (L24148)
  • Gear Pump, mL/rev, PPs, PTFE, 0 - 5 VDC Speed Control (L24149)
  • Gear Pump, mL/rev, PPs, PTFE, mAnual Speed Control (L24150).

Disposable Gloves Medical Vinyl

Buy Disposable Gloves Medical Vinyl Items Including:
  • MicroFlex DermaFree™ Vinyl Gloves, small, box of 100
  • MicroFlex DermaFree™ Vinyl Gloves, medium, box of 100
  • MicroFlex DermaFree™ Vinyl Gloves, large, box of 100
  • QRP Vinyl Cleanroom Gloves, small, 100/bag
  • QRP Vinyl Cleanroom Gloves, medium, 100/bag.

Fine Tip Disposable Pipettes

Buy Fine Tip Disposable Pipettes Items Including:
  • Cole-Parmer Disposable Pipette Tips, sterile, 2" L, 0-200 µL, 960/c (A23091PRX)
  • Cole-Parmer Disposable Pipette Tips, sterile, 2" L, 0-200 µL, 960/c (A23071PRX)
  • Cole-Parmer Disposable Pipette Tips, non-sterile, 3-1/8" L, 200-1300.

1 to 10 Microliter Pipette Tips

Buy 1 to 10 Microliter Pipette Tips Items Including:
  • Thermo Scientific Finntip 10 mL Pipette Tips, 2 to 10 mL, 5x24/rack
  • Thermo Scientific Finnpipette Novus, 1 to 10 µL micro-tip, 120V
  • Finntip Flex Filter Pipette Tips, 1-10 mL, 50/bag (94056970)
  • Pipette Tips, Finntip-Flex, 1-10mL, 100/BAG (94060970).

Oakton Ph Meters Calibration Problem

Buy Oakton Ph Meters Calibration Problem Items Including:
  • Oakton pH 5+ meter with probe with NIST-traceable Calibration
  • Oakton pH 6+ meter with probe with NIST-traceable Calibration
  • Oakton pH 300 meter kit with NIST-traceable Calibrations
  • Oakton pH 11 and DJ electrode with NIST-traceable Calibration.

Microflex Midknight Black Nitrile Gloves

Buy Microflex Midknight Black Nitrile Gloves Items Including:
  • Microflex MidKnight™ Black Nitrile Glove, extra large, 100/box
  • Microflex Nitron One Nitrile Gloves, extra-large
  • Microflex FreeForm™ SE Nitrile Gloves, extended cuff, small, 50/Box
  • Microflex FreeForm™ SE Nitrile Gloves, extended cuff, medium, 50/Bo.

Masterflex I/P Long Shaft Pump Heads

Buy Masterflex I/P Long Shaft Pump Heads Items Including:
  • Masterflex Standard long-shaft pump head, I/P 73, PC housing/CRS rotor
  • Masterflex Standard long-shaft pump head, I/P 73, PC housing/SS rotor.
  • Replacement rotor assembly for Masterflex L/S Standard long-shaft pump.

Filter Paper Roll T 100

Buy Filter Paper Roll T 100 Items Including:
  • Whatman Qualitative Filter Papers; 4.25 cm dia; pore size, 11µ; 100
  • Whatman Qualitative Filter Papers; 5.5 cm dia; pore size, 11µ; 100/
  • Whatman Qualitative Filter Papers; 9.0 cm dia; pore size, 11 µ; 100.

50 Ml Test Tube

Buy 50 Ml Test Tube Items Including:
  • Pyrex Brand 9825 culture tube with screw cap; 50 mL, case of 192
  • Thermo Scientific Nunc Round-bottom test tubes; 50-mL; PPCO; 10/pack
  • Tubes, Volumetric, 100 mL, 50/pk
  • AIM600 Programmable Block Digestion System, 50 Place With 75 mL Tubes.

50 Ml Test Tube Shaker

Buy 50 Ml Test Tube Shaker Items Including:
  • Centrifuge Tube Rack for 50-mL centrifuge tubes (18794)
  • Test tube racks for 1.5 mL tube size; PP (YO-06703-40)
  • Test tube racks for 0.5 mL tube size; PP (YO-06703-41)
  • PFA Test Tubes With Caps, 50 mL
  • Pyrex Brand 9800 test tube; 3 mL, pack of 72.

Dry Heating Block

Buy Dry Heating Block Items Including:
  • Thermo Scientific Direct contact microtiter heating block
  • Cole-Parmer StableTemp Single Block for Conical Bottom Centrifuge Tube (949127)
  • Cole-Parmer StableTemp Single Block for PCR, 10 strips or 8 tubes
  • Cole-Parmer StableTemp Single Block Cuvette.

Flow Control Clamps

Buy Flow Control Clamps Items Including:
  • Ratchet Clamp, 0.118", 25/pack (YO-95785-00)
  • Ratchet Clamp, 0.125", 25/pack (YO-95785-02)
  • Ratchet Clamp, 0.197", 25/pack (YO-95785-04)
  • Hosecock clamp, heavy-duty, 1" (28mm) (916184)
  • Pinchcock clamp, heavy-duty, 1/4" (6mm).

Advantec Grade Ga200 Glass Fiber Filters

Buy Advantec Grade Ga200 Glass Fiber Filters Items Including:
  • Advantec Grade GA200 Glass Fiber Filters; 25mm dia; 50/box
  • Advantec Grade GA200 Glass Fiber Filters; 125mm dia; 50/box
  • Advantec Grade GA200 Glass Fiber Filters; 142mm dia; 50/box
  • Advantec Grade GA200 Glass Fiber Filters; 293mm dia; 50/box.

Plastic Hand Pump for Drum

Buy Plastic Hand Pump for Drum Items Including:
  • Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapt (MP1209)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter (236PF3S).

Pore Size on Filter Paper

Buy Pore Size on Filter Paper Items Including:
  • Glass Fiber Filters; 55mm dia; pore size, 1.6µ; thickness, 0.22mm; (GA5555MM)
  • Whatman Qualitative Filter Papers; 5.5 cm dia; pore size, 20-25µ; 1
  • Whatman Qualitative Filter Papers; 11.0 cm dia; pore size, 20-25 µ;.

500 Nm Pore Size Filter Paper

Buy 500 Nm Pore Size Filter Paper Items Including:
  • Whatman Qualitative Filter Papers; 5.5 cm dia; pore size, 20-25µ; 1
  • Whatman Qualitative Filter Papers; 11.0 cm dia; pore size, 20-25 µ;
  • Whatman Qualitative Filter Papers; 12.5 cm dia; pore size, 20-25 µ;.

Extra Long Nitrile Gloves

Buy Extra Long Nitrile Gloves Items Including:
  • Ansell Touch-N-Tuff™ Nitrile Gloves, Powder-free, Extra-large
  • Microflex Nitron One Nitrile Gloves, extra-large
  • Kimberly-Clark Nitrile Gloves, 9.5" length, Extra-large; 90/box
  • Kimberly-Clark Nitrile gloves, 12" length, Extra-large; 50/box.

Flexible Black Rubber Tubing

Buy Flexible Black Rubber Tubing Items Including:
  • Black Rubber Vacuum Tubing, 1/2" ID x 1 1/8" OD, 25ft
  • (YO-96143-13)
  • Black Rubber Vacuum Tubing, 5/8" ID x 1 3/8" OD, 25ft
  • (YO-96143-15)
  • Black Rubber Vacuum Tubing, 3/4" ID x 1 1/2" OD, 25ft

In-Line Ph Electrode

Buy In-Line Ph Electrode Items Including:
  • Cole-Parmer In-Line pH Electrode with Tuff-Tip, 100Ω ATC Ele (YO-05995-02)
  • Cole-Parmer pH electrode, in-line, double-junction, 100 Ohm RTD w/tinn (YO-27001-72)
  • Cole-Parmer pH electrode, in-line, double-junction, no ATC 10-ft cable (YO-27001-90).

Ohaus Balance Rechargeable Batteries

Buy Ohaus Balance Rechargeable Batteries Items Including:
  • Ohaus Internal Rechargeable Battery Kit for CKW Balances
  • Ohaus Rechargeable Battery Kit.



Micro Solenoid Valves to Ohaus Balance Rechargeable Batteries

>