Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 500

Adjustable Four-Shelf Units   to   Dual-Scale Light Meter

Image
  Product Detail
More Detail

Adjustable Four-Shelf Units

Buy Adjustable Four-Shelf Units Items Including:
  • Adjustable four-shelf starter unit; 36" x 18" x 64" (A1836CP64S-4)
  • Adjustable four-shelf starter unit; 48" x 18" x 64" (A1848CP64S-4)
  • Adjustable four-shelf starter unit; 60" x 18" x 64" (A1860CP64S-4).

Sodium Selective Electrode

Buy Sodium Selective Electrode Items Including:
  • Cole-Parmer Combination Ion Selective Electrodes, Sodium (Na+)
  • Sodium (Na+) ISE Double junction solution kits (YO-27502-93)
  • ISE electrode, sodium, for controller 56105-00 (YO-27077-16)
  • Cole-Parmer ISE electrode, sodium, double-junction, BNC.

Nylon Reducer Bushing 4

Buy Nylon Reducer Bushing 4 Items Including:
  • Reducing bushings, nylon, 1/4 NPT(M) x 1/8 NPT(F), pack of 6 (YO-06349-30)
  • Reducing bushings, nylon, 1/2 NPT(M) x 1/4 NPT(F), pack of 6 (YO-06349-33)
  • Pipe fittings, Reducing bushing, Nylon, 1/8" NPT x 1/4-28 UNF, 19/32", (YO-31502-21).

Positive Displacement Isco Pump

Buy Positive Displacement Isco Pump Items Including:
  • Moderate Flow Positive Displacement Bypass Diaphragm Pump, 1.4 GPM, 11
  • Moderate Flow Positive Displacement Automatic-Demand Diaphragm Pump, 1 (8020-513-236)
  • Moderate Flow Positive Displacement Automatic-Demand Diaphragm Pump, 1 (8000-543-236).

Repetitive Dispenser Amazon Pipette

Buy Repetitive Dispenser Amazon Pipette Items Including:
  • Repetitive syringe dispenser (NSTP)
  • Varipet repetitive syringe dispensers; volume range, 0.0 - 1.0 mL; inc
  • Varipet repetitive syringe dispensers; volume range, 0.0 - 10.0mL; inc
  • Syringe, 0.05 mL tip volume (NS-V)
  • Syringe, 0.5 mL tip volume (NS-S).

Temperature Humidity Labels

Buy Temperature Humidity Labels Items Including:
  • Five-Point temperature indicating labels; temperature points 105-130d (YO-90303-20)
  • Five-Point temperature indicating labels; temperature points 140-180d (YO-90303-22)
  • Descending Irreversible Low-Temperature Indicators, 32°F (0°C) (YO-90309-60).

Thermo Scientific Nalgene Racks

Buy Thermo Scientific Nalgene Racks Items Including:
  • Thermo Scientific Nalgene Replacement polypropylene cap, 24 mm
  • Thermo Scientific Nalgene Replacement polypropylene cap, 100 mm
  • Thermo Scientific Nalgene Replacement polypropylene cap, 53B
  • Thermo Scientific Nalgene Replacement, polypropylene spigot.

Bevco Chairs

Buy Bevco Chairs Items Including:
  • Clean Room Vinyl Chair, 19" - 24" Height
  • Clean Room Vinyl Chair, 24" - 29" Height
  • Clean Room Vinyl Chair, 23" - 33" Height
  • Polyurethane chair, black, seat height 16" - 21", black reinforced pla (7000-BLACK).

Ball Valves and Seats

Buy Ball Valves and Seats Items Including:
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1/2 (V07101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 3/4 (V08101N)
  • Thermoplastic True Union Ball Valve, PVC with EPDM seat and seals, 1" (V10101N).

Best Butyl Ii Gloves

Buy Best Butyl Ii Gloves Items Including:
  • Best Butyl™ II Gloves, smooth, medium
  • Best Butyl™ II Gloves, smooth, large
  • Best Butyl™ II Gloves, smooth, extra-large
  • Best Butyl™ II Gloves, textured, large
  • Best Butyl™ II Gloves, textured, extra-large

Best Glove Best Butyl Ii Gloves

Buy Best Glove Best Butyl Ii Gloves Items Including:
  • Best Butyl™ II Gloves, smooth, medium
  • Best Butyl™ II Gloves, smooth, large
  • Best Butyl™ II Gloves, smooth, extra-large
  • Best Butyl™ II Gloves, textured, large
  • Best Butyl™ II Gloves, textured, extra-large

Laboratory Safety Supplies

Buy Laboratory Safety Supplies Items Including:
  • Safety Strap with secure Message
  • Safety Strap without Message
  • Thermo Scientific Nalgene "Right-to-Know" safety wash bottle for ethan (2425-0502)
  • Thermo Scientific Nalgene "Right-to-Know" safety wash bottle for ethan (2425-1002).

Cole-Parmer Glass-Body Reference Electrodes

Buy Cole-Parmer Glass-Body Reference Electrodes Items Including:
  • Cole-Parmer pH reference half-cell, Ag/AgCl fill, glass body, referenc
  • pH electrode, general purpose, combination, calomel reference, extra-l (YO-05990-30)
  • pH electrode, general purpose, combination, calomel reference, refilla (YO-05992-10).

Transfer Pumps Hand-Operated Drum Pumps

Buy Transfer Pumps Hand-Operated Drum Pumps Items Including:
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter (236PF3S)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adap (236PF3B).

Fluke Calibrators

Buy Fluke Calibrators Items Including:
  • Fluke Calibration (formerly Hart Scientific) 4180-156 Precision IR Cal
  • Fluke Calibration (formerly Hart Scientific) Portable Calibration Bath (YO-90912-00)
  • Fluke Calibration (formerly Hart Scientific) Portable Calibration Bath (YO-90912-02).

Pneumatic Quick Connect Fittings

Buy Pneumatic Quick Connect Fittings Items Including:
  • Threaded Tube Stem Adapter For Push-to-connect Fittings, PVDF, 1/4" Tu (F4TMC2)
  • SMC pneumatic Y splitter, 1/4" (KJU07-00)
  • SMC pneumatic straight union, 1/4" (KQ2H07-00)
  • John Guest Push-to-Connect Collet Cover, 5/16" Tube OD.

Turner Quantech Fluorometer

Buy Turner Quantech Fluorometer Items Including:
  • Suprasil Quartz Cuvettes for Turner Quantech™ Fluorometer
  • Borosilicate Cuvettes for Turner Quantech™ Fluorometer, Pack of Twe
  • NB440 Excitation Filter for Turner Quantech™ Fluorometer; narrow ba
  • Thermo Scientific Quantech™ Base Fluorometer, 120 VAC.

Pyrex Brand 7078 Glass Pipettes

Buy Pyrex Brand 7078 Glass Pipettes Items Including:
  • Pyrex 7078 Pipette,1 ML, 1000/CS
  • Pyrex 7078 Pipette, 1 ML, 1000/CS
  • Pyrex 7078 Pipette, 2 ML, 700/CS
  • Pyrex 7078 Pipette, 5 ML, 960/CS.

Heat Sealing Sterilization Pouches Disposable Equipment

Buy Heat Sealing Sterilization Pouches Disposable Equipment Items Including:
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2 In X 8 In; 200/b
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.25 In X 4 In; 20
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.75 In X 9 In; 20.

Controlled Humidity Chamber

Buy Controlled Humidity Chamber Items Including:
  • Controlled Humidity Chamber, 115 VAC (5506-115V)
  • Controlled Humidity Chamber, 230 VAC (5506-220V)
  • Digital Humidity Controller with Temperature (5200-240-030)
  • 1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-20).

Cole-Parmer Radiometers with Nist Traceable Sensors

Buy Cole-Parmer Radiometers with Nist Traceable Sensors Items Including:
  • Dual-input datalogging radiometer (PMA2100).

Oakton Electrode Cleaning Solution

Buy Oakton Electrode Cleaning Solution Items Including:
  • Oakton electrode cleaning solution, case of 24
  • Thermo Scientific Orion pH Electrode Cleaning Solution Kit
  • Thermo Scientific Orion pH electrode cleaning solution A, 4 x 30 mL bo
  • Thermo Scientific Orion pH electrode cleaning solution B, 4 x 60 mL bo.

Radiation Alert Inspector

Buy Radiation Alert Inspector Items Including:
  • Radiation Alert Inspector EXP Digital Radiation Monitor.

Thermo Scientific Spectronic

Buy Thermo Scientific Spectronic Items Including:
  • Thermo Scientific SPECTRONIC™; 200 Visible Spectrophotometer; 100 t (YO-02652-50)
  • Thermo Scientific SPECTRONIC™; 200 Visible Spectrophotometer; 100 t (YO-02652-55)
  • Rectangular Long-Path Cell Holder for SPECTRONICtm> 200 Visible.

Cole-Parmer Sanitary Fittings, Clamps, and Gaskets

Buy Cole-Parmer Sanitary Fittings, Clamps, and Gaskets Items Including:
  • Cole-Parmer, Threaded Sanitary Clamp Adapter, 316L SS, 1.5" Clamp X 3/
  • Metal-Detectable Gasket, Platinum-Cured Silicone, 2"
  • Sanitary Gasket, Silicone, 3/4", 10/pk (YO-30548-00)
  • Sanitary Gasket, Silicone, 1", 10/pk (YO-30548-02).

Cole-Parmer Cryogenic Storage Boxes and Racks

Buy Cole-Parmer Cryogenic Storage Boxes and Racks Items Including:
  • Black Litesafe™ Freezer Box, 100 Place, Polypropylene, 5/pk (R3121)
  • Blue Freezer Boxes, 100 Place, Polypropylene, 5/pk (R3126)
  • Green Freezer Boxes, 100 Place, Polypropylene, 5/pk (R3127)
  • Orange Freezer Boxes, 100 Place, Polypropylene, 5/pk (R3128).

Picture of Drench Hose Unit

Buy Picture of Drench Hose Unit Items Including:
  • Wall-Mount Eyewash/Drench Hose Unit with Squeeze-Open Valve (G5026)
  • Wall-Mount Eyewash/Drench Hose Unit with Stay-Open Valve (G5014).

Ph Paper Meter

Buy Ph Paper Meter Items Including:
  • pHydrion ultrafine pH paper set
  • Jumbo pH Paper, 3.0 to 5.5
  • Jumbo pH Paper, 6.0 - 8.0
  • Jumbo pH Paper, 0 to 13
  • Holder filter paper f/Nitrate (3200053995)

Sampling Spoons, Pp

Buy Sampling Spoons, Pp Items Including:
  • Scienceware polypropylene sampling spoon, 1/4 tsp
  • Scienceware polypropylene sampling spoon, 1/2 tsp
  • Scienceware polypropylene sampling spoon, 1 tsp
  • Scienceware polypropylene sampling spoon, 1 tbsp.

Dual-Scale Light Meter

Buy Dual-Scale Light Meter Items Including:
  • Dual-Scale Light Meter (840020)
  • Dual-Scale Light Meter with NIST-traceable certificate of calibration (840020C)
  • Extech High-Intensity, Dual-Scale Light Meter
  • Extech High-Intensity, Dual-Scale Light Meter with NIST-traceable cer.



Adjustable Four-Shelf Units to Dual-Scale Light Meter

>