Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 600

Industrial Mixer Impellers   to   Npt Check Valves

Image
  Product Detail
More Detail

Industrial Mixer Impellers

Buy Industrial Mixer Impellers Items Including:
  • Heavy duty, gear-drive mixer; 1/2-hp, 48"L shaft, 10" dual impeller (YO-50311-06)
  • Heavy duty, gear-drive mixer; 1-hp, 115/230 VAC, 60"L shaft, 14" impel (YO-50311-34).

Chemware Graduated Pfa Beakers

Buy Chemware Graduated Pfa Beakers Items Including:
  • Chemware Beaker PFA, 50 mL
  • Chemware Beaker PFA, 125 mL
  • Chemware Beaker PFA, 250 mL.

Mapa Trionic Z-Grip Gloves

Buy Mapa Trionic Z-Grip Gloves Items Including:
  • MAPA TRIonic Cleanroom Z-Grip Gloves, size 7-7.5, 12 pairs/pack
  • MAPA TRIonic Cleanroom Z-Grip Gloves, size 8-8.5, 12 pairs/pack
  • MAPA TRIonic Cleanroom Z-Grip Gloves, size 9-9.5, 12 pairs/pack.

Ohaus Ranger Count Plus Counting Scales

Buy Ohaus Ranger Count Plus Counting Scales Items Including:
  • Ohaus Ranger Advanced Compact Scale RP3RM , 6.6lb x 0.00002lb / 3kg x
  • Ohaus Ranger Advanced Compact Scale RP6RM, 13.2lb x 0.00005lb / 6kg x
  • Ohaus Ranger Advanced Compact Scale RP15LM, 33lb x 0.0001lb / 15kg x.

Transparent Polycarbonate Carboys

Buy Transparent Polycarbonate Carboys Items Including:
  • Thermo Scientific Nalgene rectangular polycarbonate carboy with handle
  • Thermo Scientific Nalgene rectangular polycarbonate carboy with spigot (2322-0020).

Nalgene Calibrated Graduated Graduates

Buy Nalgene Calibrated Graduated Graduates Items Including:
  • Thermo Scientific Nalgene calibrated graduated polymethylpentene cylin (3663-0010)
  • Thermo Scientific Nalgene calibrated graduated polymethylpentene cylin (3663-0025)
  • Thermo Scientific Nalgene calibrated graduated polymethylpentene cylin (3663-0050).

Thermo Scientific Accessories for Model 28554-15

Buy Thermo Scientific Accessories for Model 28554-15 Items Including:
  • 20-well comb (YO-28554-31)
  • Replacement spacers (YO-28554-72)
  • Replacement notched glass plate 3/16" thick (YO-28554-54)
  • Notched Glass Plate for Standard Double-Sided Vertical Cells (YO-28554-55)
  • Replacement blank glass plate (YO-28554-56).

Chemistry Laboratory Supplies

Buy Chemistry Laboratory Supplies Items Including:
  • Corning Chemistry Kit with 19/22 joint sizes
  • Corning Chemistry Kit with 24/20 joint size
  • Environmental Organic Chemistry, 2nd Edition
  • Softcover (9780471357506)
  • Kimax Microscale Organic Chemistry Kit

Water Bath and Heat Block

Buy Water Bath and Heat Block Items Including:
  • Precision™ General-Purpose Heated Analog Bath; 1.5 Liters; 115V (YO-12418-00)
  • Precision™ General-Purpose Heated Analog Bath; 19.5 Liters; 115V (YO-12418-40)
  • Precision™ General-Purpose Heated Analog Bath; 19.5 Liters; 230V (YO-12418-45).

Standard Dial Durometers

Buy Standard Dial Durometers Items Including:
  • Standard Dial Durometer, Type A
  • Standard Dial Durometer, Type D
  • Standard Dial Durometer, Micro A
  • Standard Dial Durometer with NIST Certification, Type A
  • Standard Dial Durometer with NIST Certification, Type D.

200 Proof Ethyl Alcohol

Buy 200 Proof Ethyl Alcohol Items Including:
  • H-B Instrument Alcohol Proof Ethyl Alcohol Hydrometer 165 to 185%
  • H-B Instrument Alcohol Proof Ethyl Alcohol Hydrometer 145 to 165%
  • H-B Instrument Alcohol Proof Ethyl Alcohol Hydrometer 125 to 145%.

Syringes and Accessories for Syringe Pumps

Buy Syringes and Accessories for Syringe Pumps Items Including:
  • Cole-parmer Stainless Steel Syringe, 8 mL, Viton O-ring, 1/16
  • Cole-parmer Stainless Steel Syringe, 8 mL, Viton O-ring, 1/8
  • Cole-parmer Stainless Steel Syringe, 20 mL, Viton O-ring, 1/16
  • Cole-parmer Stainless Steel Syringe, 20 mL, Viton O-ring, 1/8.

Thermo Scientific Analog Stirrers

Buy Thermo Scientific Analog Stirrers Items Including:
  • Thermo Scientific Cimarec Telemodul 40M Controllers 230V Germany
  • Thermo Scientific Cimarec Telemodul 40M Controllers 115V US
  • Thermo Scientific Cimarec Telemodul 80M Controllers 115V US
  • Thermo Scientific Cimarec Biomodul 40B Controller 230V Germany.

Thermo Scientific Forma Stackable Shaker System

Buy Thermo Scientific Forma Stackable Shaker System Items Including:
  • Thermo Scientific MaxQ 8000 Stackable Incubated Shaker, 120V.

A&D Weighing Fz-Iwp Toploading Balances

Buy A&D Weighing Fz-Iwp Toploading Balances Items Including:
  • A&D FZ-iWP Toploading Balance, 122g x 0.001g IP65, Int Calibration, RS
  • A&D FZ-iWP Toploading Balance, 220g x 0.001g IP65, Int Calibration, RS
  • A&D FZ-iWP Toploading Balance, 320g x 0.001g IP65, Int Calibration, RS.

Metric Tubing Flare Tool

Buy Metric Tubing Flare Tool Items Including:
  • Flaring tool for tubing 1/4 to 1" outer diameter (YO-30490-01)
  • Flaring tool for tubing 1/4" outer diameter (YO-30490-03)
  • Flaring tool for tubing 3/8" outer diameter (YO-30490-05).

Seward Laboratory Systems Inc Lab Equipment

Buy Seward Laboratory Systems Inc Lab Equipment Items Including:
  • Bag Rack for Stomacher 80 - Holds 10 Bags
  • Bag Rack Stomacher 400C - Holds 1 Bag
  • Stomacher 80 Biomaster Door Upgrade Kit (YO-36860-05)
  • Stomacher bags for Stomacher 400C; round bottom; 500/cs
  • Stomacher bags for Stomacher 400C; square bottom; 500/cs.

Thermo Scientific Nalgene Labels

Buy Thermo Scientific Nalgene Labels Items Including:
  • Thermo Scientific Nalgene Stepped Cryocane, Aluminum, 290 mL (holds 5
  • Thermo Scientific Nalgene Standard Cryocane, Aluminum, 300 mL (holds 6
  • Thermo Scientific Nalgene Disposable forceps, 12/pack
  • Thermo Scientific Nalgene Cryoware™ markers, 4/pack.

Test Tubes, Pfa

Buy Test Tubes, Pfa Items Including:
  • PFA Test Tubes With Caps, 5 mL
  • PFA Test Tubes With Caps, 10 mL
  • PFA Test Tubes With Caps, 15 mL
  • PFA Test Tubes With Caps, 20 mL
  • PFA Test Tubes With Caps, 25 mL

2 Way Ball Valves

Buy 2 Way Ball Valves Items Including:
  • Hayward electrically Actuated Ball Valve, 3-way, 1/2" PVC (HCTN1050STV/EAU-28)
  • Hayward electrically Actuated Ball Valve, 3-way, 2" PVC (HCTN1200STV/EAU-28)
  • Hayward electrically Actuated Ball Valve, 3-way, 2" CPVC (HCTN2200STV/EAU-28).

Testo Mini. Stick Pocket Thermometers

Buy Testo Mini. Stick Pocket Thermometers Items Including:
  • Testo 9055 Mini Stick Penetration Thermometer.

Ika Continuous-Feed Grinding Mills

Buy Ika Continuous-Feed Grinding Mills Items Including:
  • IKA Continuous feed grinding drive, 115 VAC/60 Hz
  • IKA Continuous feed grinding drive, 230 VAC/50 Hz
  • IKA Cutting-grinding head
  • Sieve, 0.25 mm (YO-04300-33)
  • Sieve, 0.5 mm (YO-04300-34)

Yamato Autoclave

Buy Yamato Autoclave Items Including:
  • Solid Basket for Yamato Vertical Loading Sterilizers f/10770-series (YO-10770-51)
  • Yamato Sterilizer Basket w/Shelf for Vertical Loading Sterilizers f/10 (YO-10770-60)
  • Solid Basket for Yamato Vertical Loading Sterilizers f/10771-series (YO-10771-51).

Cole-Parmer Vinyl Tubing (General Purpose)

Buy Cole-Parmer Vinyl Tubing (General Purpose) Items Including:
  • Vinyl Tubing, 1/16 x 1/8, 100' per pack
  • Vinyl Tubing, 1/8 x 1/4, 100' per pack
  • Vinyl Tubing, 1-1/4 x 1-3/4, 50' per pack.

Air Line Quick Disconnect Caps

Buy Air Line Quick Disconnect Caps Items Including:
  • Quick Disconnect Air Plug, 1/4 in NPT(F) (MP-1/4F)
  • Quick-disconnect fittings, Cap for inserts, vinyl, 10/pack (MPC32L)
  • All-Plastic Quick Disconnect Sealing Cap, PC, 5/pack (MPC32003)
  • All-Plastic Quick Disconnect Sealing Cap, PS, 5/pack (MPC32039).

Electronic Ph Sensor

Buy Electronic Ph Sensor Items Including:
  • Submersible Sensor electronics with 3/4" NPT threads, 15-ft cable (3-2750-3)
  • +GF+ Signet DryLoc Preamp with 3/4" NPT threads, 15-ft cable (3-2760-1)
  • +GF+ Signet DryLoc Connector with 3/4" NPT threads, 15-ft cable (3-2760-3).

In Line Conductivity Meter

Buy In Line Conductivity Meter Items Including:
  • Conductivity/TDS meter case, foam-lined (PTP)
  • Conductivity Cell; K=0.01, SS, In-Line; 100 Ohm Pt RTD ATC (C621-1-1-1)
  • Conductivity Cell; K=10.0 CPVC, In-Line; 100 Ohm Pt RTD ATC (1921304-61-010T)
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15).

Adapter Bsp Npt

Buy Adapter Bsp Npt Items Including:
  • Threaded adapter, stainless steel, 1/8" female NPT to 1/8" male BSPT (YO-31830-40)
  • Threaded adapter, stainless steel, 1/4" female NPT to 1/4" male BSPT (YO-31830-41).

Compression Npt Adapter

Buy Compression Npt Adapter Items Including:
  • PFA compression threaded adapter, 1/8" tubing OD x 1/8" male NPT (YO-31320-07)
  • Flare compression pipe adapter, 1/4" x 1/8", PTFE, Each (YO-30490-18)
  • Flare compression pipe adapter, 1/4" x 1/4", PTFE, Each (YO-30490-20).

Npt Check Valves

Buy Npt Check Valves Items Including:
  • PTFE Check valve, 1/8" Orifice, 1/8" Female NPT
  • PTFE Check valve, 1/4" Orifice, 1/4" Female NPT
  • PTFE Check valve, 3/8" Orifice, 3/8" Female NPT.



Industrial Mixer Impellers to Npt Check Valves

>