Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 9

Thermo Scientific Nalgene Vacuum Desiccator   to   Ptfe Plastic Mixing Paddle Assemblies

Image
  Product Detail
More Detail

Thermo Scientific Nalgene Vacuum Desiccator

Buy Thermo Scientific Nalgene Vacuum Desiccator Items Including:
  • Thermo Scientific Nalgene Vacuum Desiccator, PC cover and body, 280 mm (5311-0250)
  • Thermo Scientific Nalgene vacuum desiccator PC cover, PP body 330 mm O (5310-0250)
  • Thermo Scientific Nalgene Autoclavable plastic desiccator; 140mm plate (5315-0150).

Cleanroom Swabs

Buy Cleanroom Swabs Items Including:
  • Cleanroom swab; fabric with knit polyester tip and sealed polypropylen (TX759B)
  • Cleanroom swab; foam bud tip and hardwood handle; 1.10"L tip, 500/pk (TX700B)
  • Cleanroom swab; circular-foam tip and polypropylene handle; 0.81"L tip (TX708A).

Thermo Scientific Undercounter Refrigerator/Freezer

Buy Thermo Scientific Undercounter Refrigerator/Freezer Items Including:
  • Undercounter refrigerator/freezer combination, 5.6 cu ft, 120 VAC, 60 (3750)
  • Undercounter refrigerator, 120 VAC (3751)
  • Undercounter refrigerator, 240 VAC (3751-1)
  • Laboratory undercounter refrigerator (single door); 5.4 CU
  • FT; 115V (REL-404A).

Stainless Steel Manifold with Funnel

Buy Stainless Steel Manifold with Funnel Items Including:
  • 304 Stainless Steel manifold; 2 outlets; 1/4" inlet NPT(F) (YO-31521-31)
  • 304 Stainless Steel manifold; 2 outlets; 3/8" inlet NPT(F) (YO-31521-33)
  • 304 Stainless Steel manifold; 2 outlets; 1/2" inlet NPT(F) (YO-31521-35).

Masterflex L/S Easy-Load Ii Pump Heads

Buy Masterflex L/S Easy-Load Ii Pump Heads Items Including:
  • Replacement rotor assembly for Masterflex L/S Easy-Load II pump heads (YO-77200-58)
  • Replacement rotor assembly for Masterflex L/S Easy-Load II pump heads (YO-77200-59)
  • Masterflex L/S Digital Process Pump System with Easy-Load II Pump Head.

Test Tube Cleaning Brushes

Buy Test Tube Cleaning Brushes Items Including:
  • Test tube brush, 10"L x 1/2" diameter, pack of 12.

Food Weighing Scales

Buy Food Weighing Scales Items Including:
  • A&D SJ Series Digital Portion Scale, 2000 G X 1 G
  • A&D SJ Series Digital Portion Scale, 12 Kg X 0.005 Kg
  • A&D Portable Stainless Steel Washdown Scale, 1000 g (SK-1000WP)
  • A&D Portable Stainless Steel Washdown Scale, 2000 g (SK-2000WP).

Straight Thread to Npt Adapter

Buy Straight Thread to Npt Adapter Items Including:
  • Quick-Disconnect NPT(M) Pipe Adapter; Straight-through, 1/4" NPT(M), 1 (PLC10004)
  • Quick-Disconnect NPT(M) Pipe Adapter; Straight-through, 3/8" NPT(M), 1 (PLC10006)
  • Threaded adapter, PFA, 1/8" NPTM x 5/32" tubing ID (YO-06383-90).

Plastic Sample Containers

Buy Plastic Sample Containers Items Including:
  • Hinged-Lid Sample Containers, PP, 1/4 oz, 2500/pk
  • Hinged-Lid Sample Containers, PP, 1/2 oz, 2000/pk
  • Hinged-Lid Sample Containers, PP, 3/4 oz, 1500/pk
  • Hinged-Lid Sample Containers, PP, 1 oz, 1300/pk
  • Hinged-Lid Sample Containers, PP, 2 oz, 750/pk.

Soil Moisture Meter

Buy Soil Moisture Meter Items Including:
  • Delmhorst Soil moisture meter
  • Replacement sensors for soil moisture meter (GB-1)
  • Soil moisture meter with integrated 8" heavy duty probe
  • Extech SDL550 Moisture Content Meter and Datalogger for Grain, Corn,.

Mini Bead Beater

Buy Mini Bead Beater Items Including:
  • Mini bead beater, 115 VAC 60 Hz (YO-36270-02)
  • Mini bead beater, 230 VAC 50 Hz (YO-36270-07)
  • Glass Beads, 0.1 to 0.15 mm (YO-36270-52)
  • Zirconia-Silicate Beads, 0.5 mm (YO-36270-61)
  • 100 Sterile Vials with caps in foam rack, 2-mL (YO-36270-70).

Accessories for Sonicator Ultrasonic Processors

Buy Accessories for Sonicator Ultrasonic Processors Items Including:
  • Open end wrench (requires 2) for use with ultrasonic processors
  • Replacement tube holder (20 tubes) for use with ultrasonic processors
  • Dual Horn (without probes) for use with ultrasonic processors
  • Stand with Clamp for use with ultrasonic processors.

Donaldson Ultrafilter Oil/Water Separator

Buy Donaldson Ultrafilter Oil/Water Separator Items Including:
  • Donaldson Ultrafilter Oil/Water Separator, 0.5 GPH
  • Donaldson Ultrafilter Oil/Water Separator, 1.0 GPH
  • Donaldson Ultrafilter Oil/Water Separator, 3.75 GPH
  • Donaldson Ultrafilter Oil/Water Separator, 7.5 GPH.

Large Plastic Storage Bins

Buy Large Plastic Storage Bins Items Including:
  • Storage bin; 4-1/8" x 3" x 5-3/8", 24/pack (30-210 YELLOW)
  • Storage bin; 4-1/8" x 3" x 7-3/8", 24/pack (30-220 YELLOW)
  • Storage bin; 5-1/2" x 5" x 10-7/8", 12/pack (30-230 YELLOW).

Pressure Regulating Valves (Manual)

Buy Pressure Regulating Valves (Manual) Items Including:
  • PVC Pressure Regulator Valve, 1/4" NPT(F)
  • PP Pressure Regulator Valve, 1/4" NPT(F)
  • PP Pressure Regulator Valve, 1/2" NPT(F).

High Five Nitrile Gloves

Buy High Five Nitrile Gloves Items Including:
  • High Five Latex gloves, E-Grip, X-Large, 100/BX
  • High Five A+ Aloe™ Nitrile Gloves, Small, 100/bx
  • High Five A+ Aloe™ Nitrile Gloves, Medium, 100/bx
  • High Five A+ Aloe™ Nitrile Gloves, Large, 100/bx
  • High Five A+ Aloe™ Nitrile Gloves, X-Large, 100/bx.

Kimax Amber Glass Dropping Bottles

Buy Kimax Amber Glass Dropping Bottles Items Including:
  • 30 mL Amber Glass Dropping Bottle, Plastic dropper
  • Amber glass dropping bottle, 120 mL
  • Pack of 6
  • (W211755)
  • 15 mL Kimax Glass Dropping Bottle

Nalgene Tubing

Buy Nalgene Tubing Items Including:
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, w
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, o
  • Thermo Scientific Nalgene Unwire™ test tube rack for 13-mm tubes, y.

Refractive Index Standard Solutions

Buy Refractive Index Standard Solutions Items Including:
  • Refractive index standard solution; 1.300 to 1.395, 20 liquids
  • Refractive index standard solution; 1.300 to 1.390, 10 liquids
  • Refractive index standard solution; 1.400 to 1.458, 30 liquids.

Sartorius Balance Accessories

Buy Sartorius Balance Accessories Items Including:
  • Lockdown Cable and Padlock for Balances
  • USB Adapter for Sartorius Element balances
  • 220 VAC Power adapter with out cord for Sartorius LE, CP, ED, EA/EB an
  • Antitheft cable (LD2)
  • RS-232 Cable; 25-pin to 9-pin, 5-ft long (72602+)

Graduated Bucket with Pour Spout, Pp

Buy Graduated Bucket with Pour Spout, Pp Items Including:
  • Graduated Polypropylene Bucket, 12L, 4 PK.

Thermo Scientific Nalgene Plastic Separatory Funnels

Buy Thermo Scientific Nalgene Plastic Separatory Funnels Items Including:
  • Thermo Scientific Nalgene Funnel, separatory, FEP, 1000mL, 1/pk
  • Thermo Scientific Nalgene separatory funnel with polypropylene body an (YO-06126-10)
  • Thermo Scientific Nalgene separatory funnel with polypropylene body an (YO-06126-20).

Pyrex Brand 6402 Funnels

Buy Pyrex Brand 6402 Funnels Items Including:
  • Pyrex Brand 6402 Separatory Funnel; 125 mL, pack of 1
  • Pyrex Brand 6402 Separatory Funnel; 1000 mL, case of 1
  • Pyrex Brand 6402 Separatory Funnel; 2000 mL, case of 1
  • Pyrex Brand 6402 Separatory Funnel; 4000 mL, case of 1.

Cole-Parmer Ultraviolet Lamps and Accessories

Buy Cole-Parmer Ultraviolet Lamps and Accessories Items Including:
  • Cole-Parmer 4-watt UV Lamp with 365nm Wavelength and White Light Tubes (YO-97620-00)
  • Cole-Parmer 4-watt UV Lamp with 365nm Wavelength and White Light Tubes (YO-97620-01).

Asco Subminiature Solenoid Valves

Buy Asco Subminiature Solenoid Valves Items Including:
  • ASCO Subminiature Solenoid Valve 1/8" NPT(F), 3/32" Orfice, 24VDC
  • ASCO Subminiature Solenoid Valve 1/8" NPT(F), 7/64" Orfice, 120VAC
  • ASCO Subminiature Solenoid Valve 1/4" NPT(F), 7/64" Orfice, 120VAC.

Nikon Microscope Accessories

Buy Nikon Microscope Accessories Items Including:
  • 10:1 Stereozoom Microscope 35-mm Camera Adapter, Nikon (T2-5).

Corning Ph Meter 540 Pinnacle Electrode

Buy Corning Ph Meter 540 Pinnacle Electrode Items Including:
  • Replacement three-in-one pH electrode, gel-filled junction; 6-ft cable
  • Replaceable electrode; glass body, refillable, no ATC
  • pH electrode refillable single-junction for Corning meters (YO-27507-28)
  • ATC Probe (477968)
  • Single-junction (YO-27507-20).

Sonics Ultrasonic Processor 500 Watt

Buy Sonics Ultrasonic Processor 500 Watt Items Including:
  • Open end wrench (requires 2) for use with ultrasonic processors
  • Replacement tube holder (20 tubes) for use with ultrasonic processors
  • Dual Horn (without probes) for use with ultrasonic processors
  • Stand with Clamp for use with ultrasonic processors.

Industrial Pressure Switches

Buy Industrial Pressure Switches Items Including:
  • 0 to 100 psi General-Purpose Watertight Switch, Single Setpoint
  • 0 to 1000 psi General-Purpose Watertight Switch, Single Setpoint
  • 0 to 30" H2O Differential General-Purpose Watertight Switch.

Ptfe Plastic Mixing Paddle Assemblies

Buy Ptfe Plastic Mixing Paddle Assemblies Items Including:
  • PTFE three-blade paddle assembly; 2" dia x 12"L, 2" paddle dia (YO-04449-06)
  • PTFE anchor-style paddle assembly; 3/8" dia x 22"L, 4" paddle dia (YO-06367-70).



Thermo Scientific Nalgene Vacuum Desiccator to Ptfe Plastic Mixing Paddle Assemblies

>