Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 11

Accessories for Evidence Drying Cabinet   to   Accessories for Portable Falling Needle Viscometers

Image
  Product Detail
More Detail

Accessories for Evidence Drying Cabinet

Buy Accessories for Evidence Drying Cabinet Items Including:
  • Acessory Starter Kit for Evidence Drying Cabinets 28616-00 and -02
  • In
  • Paper Liner Kit for Floor of Cabinet, pack of 25
  • Exhaust Connection Kit allows Cabinet to be Connected to house exhaust
  • Hanging Clips for small articles fo clothing, pack of 10.

Accessories for Extech Do700 Multiparameter Meter

Buy Accessories for Extech Do700 Multiparameter Meter Items Including:
  • Replacement DO electrode
  • Replacement Membrane Caps, 3/PK
  • Replacement pH electrode.

Accessories for Eyewashes

Buy Accessories for Eyewashes Items Including:
  • Honeywell Personal Eyewash Wall Stations, 16 oz refill bottle
  • Bacteria-inhibiting eyewash preservative (32-001100-0000)
  • Encon Aquarion Eyewash Refill Cartridge
  • Dust cover for Fend-all Personal Eyewash Stations, single and double s (32-000517-0000).

Accessories for Flowmeters and Sensors

Buy Accessories for Flowmeters and Sensors Items Including:
  • Replacement 4.5 mm PVDF Turbine Flow Sensor for PP Tube Holder 32516-3
  • Sensor Cap for In-line Mounting, Red (YO-05614-27)
  • Cable, 10-ft length with 3-pin connector
  • Connects flow sensors 32249- (HB220-219)
  • Standard sensor – 2 wire sine wave output.

Accessories for Fluke <

Buy Accessories for Fluke < Items Including:
  • Fluke BP291 Li-ion Battery pack, double capacity, for Fluke 190 Series
  • Fluke RS400 Probe accessory replacement set, for VPS400 probes
  • Fluke EBC290 External battery charger, LI-ion battery, BP291
  • Fluke VSP420-R, Probe-set, red/black, 100:1, 150 MHz.

Accessories for Ford Viscosity Cups

Buy Accessories for Ford Viscosity Cups Items Including:
  • Ford cup accessory kit (PV-7208)
  • Replacement orifice for 08709-00 and 08709-13
  • Replacement orifice for 08709-01 and 08709-14
  • Replacement orifice for 08709-02 and 08709-15
  • Replacement orifice for 08709-10

Accessories for Freezone

Buy Accessories for Freezone Items Including:
  • 8 Port Clear Drying Chambers (YO-03337-66)
  • Drying chamber with 12 ports (YO-03346-01)
  • Heated drying chamber with three shelves, 115 VAC (YO-03347-00)
  • Manifold with 20 ports and shelf (YO-03348-21)
  • Manifold with 20 ports and no shelf (YO-03348-31).

Accessories for Freezone Freeze-Dry Systems

Buy Accessories for Freezone Freeze-Dry Systems Items Including:
  • Fast-Freeze flask, 120 mL
  • Fast-Freeze flask, 150 mL
  • Fast-Freeze flask, 2000 mL
  • Clear Drying Chambers (YO-03337-64)
  • 8 Port Clear Drying Chambers (YO-03337-66)

Accessories for Gas Chromatography (Gc)

Buy Accessories for Gas Chromatography (Gc) Items Including:
  • Graphite straight ferrules, 1/8"; 10/pack (YO-01992-01)
  • Graphite straight ferrules, 1/4"; 10/pack (YO-01992-02)
  • Graphite straight ferrules, 1/16"; 10/pack (YO-01992-30)
  • VESPel/Graphite Straight Ferrules for Packed Columns, 1/8".

Accessories for Headspace

Buy Accessories for Headspace Items Including:
  • Replacement Sampling Probe Assembly (9007)
  • Replacement Needles, Side Port Hole; 3/pack (9003).

Accessories for Headspace Oxygen Analyzers

Buy Accessories for Headspace Oxygen Analyzers Items Including:
  • Replacement Sampling Probe Assembly (9007)
  • Replacement Needles, Side Port Hole; 3/pack (9003).

Accessories for Heat Sealer

Buy Accessories for Heat Sealer Items Including:
  • Replacement heating elements for heat sealer, 8", 115 VAC (K200H)
  • Replacement heating elements for heat sealer, 8", 230 VAC (K205H)
  • Replacement heating elements for heat sealer, 12", 115 VAC (K300H).

Accessories for Hydraulic Press Test Systems

Buy Accessories for Hydraulic Press Test Systems Items Including:
  • Heated Platens for Manual Hydraulic Press Test System 59620-00, 115 VA
  • 1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy
  • 2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy.

Accessories for Jiffy-Jack Lab Jacks

Buy Accessories for Jiffy-Jack Lab Jacks Items Including:
  • ROD KIT VERTICAL (960030).

Accessories for Julabo Shaker Bath

Buy Accessories for Julabo Shaker Bath Items Including:
  • Julabo SW All-purpose Spring Tray for Flasks
  • Julabo SW Lift-up Transparent cover
  • Julabo Lift-up Stainless Steel Bath Cover
  • Julabo SW Rack Tray, 240 Test Tubes
  • Julabo SW Rack Tray, 360 Test Tubes

Accessories for Koehler Saybolt Viscometer Bath

Buy Accessories for Koehler Saybolt Viscometer Bath Items Including:
  • Viscometer Tube, Brass, for Saybolt Viscometer Bath (K22009)
  • Viscometer Tube, Stainless steel, for Saybolt Viscometer Bath (K22309)
  • Socket wrench for Saybolt Viscometer Bath (K22050)
  • Displacement Ring for Saybolt Viscometer Bath (K22080).

Accessories for Kruss Automatic Polarimeter

Buy Accessories for Kruss Automatic Polarimeter Items Including:
  • Glass Polarimeter Tube, standard, 100-mm
  • Glass Polarimeter Tube, funnel-fill, 100-mm
  • Glass Polarimeter Tube, funnel-fill, 200-mm
  • Stainless Steel Polarimeter Tube, temperature-controllable with temper (YO-81250-45).

Accessories for Liquid Chromatography (Lc)

Buy Accessories for Liquid Chromatography (Lc) Items Including:
  • Chromatography Tubing, Blue FEP 1/16-in OD x 0.010-in ID, 10ft (YO-02006-50)
  • Replacement ferrule for STS Ultra-high pressure fittings 01940-20, pac (YO-02007-70)
  • Replacement ferrule for STS Ultra-high pressure fittings 01940-22, pac (YO-02007-72).

Accessories for Low-Flow Mag Meter

Buy Accessories for Low-Flow Mag Meter Items Including:
  • Viton O-Ring for Magmeter 33111-51
  • PVC Fitting for Magmeter 33111-51, 3/4" x 3/4" (YO-33111-91)
  • PVDF Fitting Adapter for Magmeter 33111-51, 3/4" x 3/4"
  • PVC Fitting for Magmeter 33111-51, 3/4" x 3/4" (YO-33111-93).

Accessories for Low-Pressure Supplied-Air Respirator Kits

Buy Accessories for Low-Pressure Supplied-Air Respirator Kits Items Including:
  • Full-Facepiece Mask assembly for Supplied Air System
  • Optional Polypropylene Hood for Supplied Air Systems
  • Replacement Tyvek Hood for Supplied Air Systems.

Accessories for Model 28554-15

Buy Accessories for Model 28554-15 Items Including:
  • 20-well comb (YO-28554-31)
  • Replacement spacers (YO-28554-72)
  • Replacement notched glass plate 3/16" thick (YO-28554-54)
  • Notched Glass Plate for Standard Double-Sided Vertical Cells (YO-28554-55)
  • Replacement blank glass plate (YO-28554-56).

Accessories for Nilfisk Backpack Hepa Vacuum

Buy Accessories for Nilfisk Backpack Hepa Vacuum Items Including:
  • Replacement Dust Bags for Nilfisk Backpack HEPA Vacuum, 5/pack
  • Replacement Exhaust Filter for Nilfisk Backpack HEPA Vacuum, pack of 3
  • Replacement Main Filter for Nilfisk Backpack HEPA Vacuum.

Accessories for Nilfisk Lighweight Cleanroom Vacuum

Buy Accessories for Nilfisk Lighweight Cleanroom Vacuum Items Including:
  • Replacement vacuum bags, pack of 5
  • Replacement HEPA filter
  • Optional ULPA Filter.

Accessories for Oakton Ion Selective Electrodes

Buy Accessories for Oakton Ion Selective Electrodes Items Including:
  • Solution Kit Silver/Sulfide (YO-35802-90)
  • Solution Kit Water Hard (YO-35802-98)
  • SOLUTION KIT AMMONIUM (YO-35802-52)
  • SOLUTION KIT AMMONIUM (YO-35802-53)
  • SOLUTION KIT CHLORIDE (YO-35802-62)

Accessories for Omega Pipette Controllers

Buy Accessories for Omega Pipette Controllers Items Including:
  • Omega™ Pipettor Battery Charger, Replacement (P3010)
  • Replacement filters, 0.45µm non-sterile for Omega Pipettors, 10/pk (153 016)
  • Silicone pipettor mount for pipettes 0.1 to 50 mL (P1020)
  • Replacement Nosepiece for Omega™ Pipettor, Red (P5025).

Accessories for Ovation Macrovolume Electronic Pipettor

Buy Accessories for Ovation Macrovolume Electronic Pipettor Items Including:
  • Ovation Macrovolume Pipette tips, 100/bag
  • Ovation Macrovolume Pipette tips, Vistaclear Box 35tips/box
  • Ovation Macrovolume Pipette tips, Sterile, Vistaclear Box 35 tips/box
  • Ovation Macrovolume Pipette tips, Sterile, Filtered, Pyrogen-free, RNa.

Accessories for Panel-Mount Meters

Buy Accessories for Panel-Mount Meters Items Including:
  • Benchtop stand for 1/8 DIN panel meters (05656-55/CLR-00001DE FEET)
  • MBLPAX00:Lpax Mounting Bracket.

Accessories for Ph/Ion Meters

Buy Accessories for Ph/Ion Meters Items Including:
  • Cable pH 4-meter
  • Cable pH, 1-meter
  • Cable pH, 10-meter
  • Cable pH, 20-meter
  • Cable pH, 30-meter

Accessories for Plas-Labs Glove Boxes

Buy Accessories for Plas-Labs Glove Boxes Items Including:
  • Iris diaphragm retrofit kit; order to fit your current glove box (800/IRIS/CONV)
  • Iris diaphragm, 6" diameter (800-IRIS)
  • Moisture remover, 115 VAC (800-DT)
  • Moisture remover, 220 VAC (800-DT/EXP)
  • Catalyst heater; 115 VAC (800-HEATER).

Accessories for Portable Falling Needle Viscometers

Buy Accessories for Portable Falling Needle Viscometers Items Including:
  • Needle ; 0.9 cm dia, viscosity range 3.2 to 250 (cP).



Accessories for Evidence Drying Cabinet to Accessories for Portable Falling Needle Viscometers

>