Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 23

Acid Transfer Hand Pumps   to   Acrylamide Gel Electrophoresis

Image
  Product Detail
More Detail

Acid Transfer Hand Pumps

Buy Acid Transfer Hand Pumps Items Including:
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter (236PF3S)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adap (236PF3B).

Acid Transfer Pumps

Buy Acid Transfer Pumps Items Including:
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter (236PF3S)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, male buttress adap (236PF3B).

Acid Tubing Pump Laboratory

Buy Acid Tubing Pump Laboratory Items Including:
  • Drager Tubes, Acetic Acid, 5 To 80 ppm
  • Drager Tubes, Hydrochloric Acid, 1 To 10 PPm
  • Drager Tubes, Hydrochloric Acid, 50 to 5000 ppm.

Acid/Base Feed System

Buy Acid/Base Feed System Items Including:
  • Pump Skid, Acid/base, With Calibration Column, 12 Gpd, 115 VAC
  • Pump Skid, Acid/base, With Calibration Column, 12 Gpd, 230 VAC
  • Pump Skid, Acid/base, With Calibration Column, 22 Gpd, 115 VAC.

Acidic Acid

Buy Acidic Acid Items Including:
  • Eagle PE Acid And Corrosive Cabinets, 22 Gal, White
  • Eagle PE Acid And Corrosive Cabinets, 44 Gal, White
  • SciMatCo Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capa
  • SciMatCo Full-Size Acid Storage Cabinet with Full Lining, thirty 2.5 L.

Acorn Con 6

Buy Acorn Con 6 Items Including:
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6).

Acorn Conductivity Meter

Buy Acorn Conductivity Meter Items Including:
  • Oakton® Acorn™ CON 6 Meter Kit (YO-35606-71)
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6)
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20)
  • Oakton® Acorn™ TDS 6 Meter Kit (YO-35606-76).

Acorn Conductivity Probe

Buy Acorn Conductivity Probe Items Including:
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20)
  • Oakton Acorn pH 5 meter with electrode, and ATC probe (pH 5)
  • Oakton Acorn pH 6 meter with electrode and ATC probe (pH 6).

Acorn Conductivity/Resistivity/Tds Handheld Meters

Buy Acorn Conductivity/Resistivity/Tds Handheld Meters Items Including:
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15)
  • Oakton® Acorn™ TDS 6 Meter Kit (YO-35606-76)
  • Oakton® Acorn™ CON 6 Meter Kit (YO-35606-71)
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20).

Acorn Conductivity/Resistivity/Tds Meters and Testers

Buy Acorn Conductivity/Resistivity/Tds Meters and Testers Items Including:
  • Oakton® Acorn™ CON 6 Meter Kit (YO-35606-71)
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6)
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15)
  • Oakton® Acorn™ TDS 6 Meter Kit (YO-35606-76)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20).

Acorn General Accessories

Buy Acorn General Accessories Items Including:
  • Replacement rubber boot with built-in stand for thermocouple Acorn met (YO-35627-80)
  • Oakton Acorn™ protective rubber boot
  • Replacement probe for Oakton Acorn™ Temp 5 thermistor thermometers.

Acorn Ph Meter

Buy Acorn Ph Meter Items Including:
  • Oakton® Acorn™ pH 5 meter with ATC probe (pH 5)
  • Oakton® Acorn™ pH 6 meter with ATC probe (pH 6)
  • Oakton® Acorn™ pH 5 meter kit (pH 5)
  • Oakton® Acorn™ CON 6 Meter Kit (YO-35606-71)
  • OAKTON® Acorn™ Ion 5 meter with protective rubber boot/stand (Ion 5).

Acorn Replacements Accessories

Buy Acorn Replacements Accessories Items Including:
  • Replacement rubber boot with built-in stand for thermocouple Acorn met (YO-35627-80)
  • Oakton Acorn™ protective rubber boot
  • Replacement probe for Oakton Acorn™ Temp 5 thermistor thermometers.

Acorn Salt 6

Buy Acorn Salt 6 Items Including:
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20).

Acorn Tds 6

Buy Acorn Tds 6 Items Including:
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15)
  • Oakton® Acorn™ TDS 6 Meter Kit (YO-35606-76)
  • Oakton® Acorn™ CON 6 Meter Kit (YO-35606-71)
  • Oakton® Acorn™ CON 6 Meter with probe (Acorn CON 6)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20).

Acorn Temperature Meter

Buy Acorn Temperature Meter Items Including:
  • Oakton Acorn™ Temp 4 Thermistor Thermometer With Protective Boot, 4
  • Oakton Acorn™ Temp 5 Thermistor Thermometer With Protective Boot An
  • Oakton Acorn™ Temp 6 RTD thermometer
  • Oakton Acorn™ Temp J/K/T Thermometer.

Acorn Thermistor Meter

Buy Acorn Thermistor Meter Items Including:
  • Oakton Acorn™ Temp 4 Thermistor Thermometer With Protective Boot, 4.

Acorn Thermocouple Meter

Buy Acorn Thermocouple Meter Items Including:
  • Oakton Acorn™ Temp J/K/T Thermometer with NIST-traceable calibratio.

Acoustical Calibrator

Buy Acoustical Calibrator Items Including:
  • Dual calibrator with NIST-traceable certificate, 94/114 dB (YO-01618-61).

Acquisition Based Data Usb

Buy Acquisition Based Data Usb Items Including:
  • Cole-Parmer USB Data Acquisition Module, 1.2kHz, 8 channel, 12-bit ana (USB-1208LS)
  • Cole-Parmer USB Data Acquisition Module, 50 kHz, 8 channel, 12-bit ana (USB-1208FS)
  • Cole-Parmer USB Temperature Data Acquisition Module, 8 channel (USB-TEMP).

Acquisition Data Logger

Buy Acquisition Data Logger Items Including:
  • MicroLite II Temperature USB Data Logger with 8k Sample Memory
  • MicroLite II External NTC Temperature USB Data Logger
  • General Tools and Instruments HT10 USB Temperature Data Logger
  • Tilt/Acceleration Data Logger -50/+50G, 7 Day Battery (SHOCK101-50).

Acquisition Module

Buy Acquisition Module Items Including:
  • Cole-Parmer USB Data Acquisition Module, 1.2kHz, 8 channel, 12-bit ana (USB-1208LS)
  • Cole-Parmer USB Data Acquisition Module, 50 kHz, 8 channel, 12-bit ana (USB-1208FS)
  • IOtech Expansion Module
  • BNC Termination Module with 16 BNC Connectors (DBK215).

Acr Data Logger

Buy Acr Data Logger Items Including:
  • SmartReader 3 current/temperature data logger; 4 channels, 32 KB
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-00.-1.5M)
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-003-32K).

Acr Dataloggers

Buy Acr Dataloggers Items Including:
  • SmartReader 3 current/temperature data logger; 4 channels, 32 KB
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-00.-1.5M)
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-003-32K).

Acr Multifunction Dataloggers

Buy Acr Multifunction Dataloggers Items Including:
  • SmartReader 3 current/temperature data logger; 4 channels, 32 KB
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-00.-1.5M)
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-003-32K).

Acr Recorders & Data Acquisition

Buy Acr Recorders & Data Acquisition Items Including:
  • SmartReader 3 current/temperature data logger; 4 channels, 32 KB
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-00.-1.5M)
  • SmartReader Plus 3 current/voltage/temperature data logger; 8 channels (SRP-003-32K).

Acrodisc 0.2 Um Syringe Filters

Buy Acrodisc 0.2 Um Syringe Filters Items Including:
  • Cole-Parmer HPLC Syringe Filters, Non Sterile, Polypropylene (PP), 0.2 (YO-32817-02)
  • Cole-Parmer HPLC Syringe Filters, Non Sterile, Nylon, 17mm, 0.2um 100/
  • DynaGard Hollow Fiber Syringe Filter for Aqueous Solutions, 0.2 um Por (YO-29510-70).

Acrodisc 25mm Syringe Filters with 0.1

Buy Acrodisc 25mm Syringe Filters with 0.1 Items Including:
  • Whatman Anotop syringe filter, 10mm, 0.1µm, sterile, 50/pk (6809-1112)
  • Whatman Anotop syringe filter, 25mm, 0.02µm, sterile, 50/pk (6809-2102)
  • Advantec Stainless Steel Filter Holder, Syringe; 25mm dia.

Acrylamide Electrophoresis

Buy Acrylamide Electrophoresis Items Including:
  • ClearPAGE™ SDS Gel, 10% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-8% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-12% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-20% Acrylamide, 12 well, 10 per Package.

Acrylamide Gel Electrophoresis

Buy Acrylamide Gel Electrophoresis Items Including:
  • ClearPAGE™ SDS Gel, 10% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-8% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-12% Acrylamide, 12 well, 10 per Package
  • ClearPAGE™ SDS Gel, 4-20% Acrylamide, 12 well, 10 per Package.



Acid Transfer Hand Pumps to Acrylamide Gel Electrophoresis

>