Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 24

Acrylic 20 Lit Laboratory Bath   to   Acs 4 Ac Float Switch

Image
  Product Detail
More Detail

Acrylic 20 Lit Laboratory Bath

Buy Acrylic 20 Lit Laboratory Bath Items Including:
  • Stainless Steel Cover 20 and 28L Aquabaths
  • Aquabath™ 20L Digital Utility Bath - 120V (YO-03710-61)
  • Open Heated Acrylic Bath, SC-100 controller, 12-19 liter capacity, 115
  • Precision™ General-Purpose Heated Analog Bath; 5.5 Liters; 115V (YO-12418-20).

Acrylic Amber

Buy Acrylic Amber Items Including:
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (860-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (861-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (862-CGA).

Acrylic Balance Enclosure

Buy Acrylic Balance Enclosure Items Including:
  • Acrylic Balance Enclosure, 115 VAC (YO-44011-00)
  • Acrylic Balance Enclosure, 230 VAC (YO-44011-05)
  • Airflow alarm for acrylic balance enclosure (AF-1).

Acrylic Boxes

Buy Acrylic Boxes Items Including:
  • LDPE Glove Box with Acrylic Window and 20" long, 6" Wide Neoprene Glov.

Acrylic Burets

Buy Acrylic Burets Items Including:
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 25mL (3650-0025)
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 50mL (3650-0050)
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 100m (3650-0100).

Acrylic Burette 50 Ml

Buy Acrylic Burette 50 Ml Items Including:
  • Econ Burette 50 ml 2pk (2116-50)
  • Solarus Digital Burette 50 mL (9392050)
  • COLE PARMER ACRYLIC BURETTE, 50ML
  • COLE PARMER ACRYLIC BURETTE, 100ML
  • COLE PARMER ACRYLIC BURETTE, 25ML

Acrylic Burettes

Buy Acrylic Burettes Items Including:
  • COLE PARMER ACRYLIC BURETTE, 25ML
  • COLE PARMER ACRYLIC BURETTE, 100ML
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 25mL (3650-0025)
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 50mL (3650-0050).

Acrylic Cabinets

Buy Acrylic Cabinets Items Including:
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (860-CG)
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (861-CG)
  • Acrylic Desiccators with Sliding Trays and Built-in Hygrometer, 7"W x (143105-0001).

Acrylic Circulation Bath

Buy Acrylic Circulation Bath Items Including:
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 115VA
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 230VA
  • Open Heated Acrylic Bath, SC-100 controller, 8-12 liter capacity, 115V.

Acrylic Color

Buy Acrylic Color Items Including:
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (860-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (861-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (862-CGA).

Acrylic Desiccator Cabinets

Buy Acrylic Desiccator Cabinets Items Including:
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (860-CG)
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (861-CG)
  • Acrylic Desiccators with Sliding Trays and Built-in Hygrometer, 7"W x (143105-0001).

Acrylic Desiccators

Buy Acrylic Desiccators Items Including:
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (860-CG)
  • Acrylic Desiccator with gas port; cabinet color, clear; exterior dimen (861-CG)
  • Acrylic Desiccators with Sliding Trays and Built-in Hygrometer, 7"W x (143105-0001).

Acrylic Desiccators with Gas Ports

Buy Acrylic Desiccators with Gas Ports Items Including:
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (860-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (861-CGA)
  • Acrylic Desiccator with gas port; cabinet color, amber; exterior dimen (862-CGA).

Acrylic Desiccators with Sliding Trays

Buy Acrylic Desiccators with Sliding Trays Items Including:
  • Acrylic Desiccators with Sliding Trays, 7"W x 8-½"H x 10"D
  • Acrylic Desiccators with Sliding Trays, 9"W x 10-½"H x 16"D
  • Acrylic Desiccators with Sliding Trays and Built-in Hygrometer, 7"W x (143105-0001).

Acrylic Dispensers

Buy Acrylic Dispensers Items Including:
  • Modular laboratory organizer, top dispensing bin
  • Modular laboratory organizer, multiple dispensing bin
  • Modular laboratory organizer, small pivot dispensing bin
  • Modular laboratory organizer, large pivot dispensing bin
  • Dust Mask Dispenser, Acrylic.

Acrylic Ear Plug Dispenser

Buy Acrylic Ear Plug Dispenser Items Including:
  • Leight Source 400 Ear Plug Dispenser
  • Max Ear Plug Refill for Leight Source 400 Dispenser 400/Bg
  • Max Lite Ear Plug Refill for Leight Source 400 Dispenser 400/Bg
  • Laser Lite Ear Plug Refill for Leight Source 400 Dispenser 400/Bg.

Acrylic Fittings

Buy Acrylic Fittings Items Including:
  • In-Line Direct Reading Flowmeter for Water; 3 to 30 GPM, PVC Fittings (FR5L78PI-D)
  • In-Line Direct Reading Flowmeter for Water; 4 to 40 GPM, PVC Fittings (FR5L79PI-D)
  • In-Line Direct Reading Flowmeter for Water; 5 to 50 GPM, PVC Fittings (FR5L80PI-D).

Acrylic Fume Hoods

Buy Acrylic Fume Hoods Items Including:
  • Acrylic Balance Enclosure, 115 VAC (YO-44011-00)
  • Acrylic Balance Enclosure, 230 VAC (YO-44011-05)
  • LDPE Glove Box with Acrylic Window and 20" long, 6" Wide Neoprene Glov.

Acrylic Laboratories

Buy Acrylic Laboratories Items Including:
  • Acrylic pipettor caddy
  • Modular laboratory organizer, top dispensing bin
  • Modular laboratory organizer, multiple dispensing bin
  • Modular laboratory organizer, small pivot dispensing bin
  • Advantec Stirred Cell; 150mm dia; 2000mL cell capacity; Acrylic.

Acrylic Open Bath

Buy Acrylic Open Bath Items Including:
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 115VA
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 230VA
  • Open Heated Acrylic Bath, SC-100 controller, 8-12 liter capacity, 115V.

Acrylic Organizers

Buy Acrylic Organizers Items Including:
  • Acrylic pipettor caddy
  • Modular laboratory organizer, front dispensing bin
  • Modular laboratory organizer, multiple dispensing bin
  • Modular laboratory organizer, small pivot dispensing bin
  • Modular laboratory organizer, large pivot dispensing bin.

Acrylic Plastic

Buy Acrylic Plastic Items Including:
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 25mL (3650-0025)
  • Thermo Scientific Nalgene ® Burette with acrylic body; capacity, 50mL (3650-0050).

Acrylic Shields

Buy Acrylic Shields Items Including:
  • Clear Acrylic shield for 3 oz reaction vessel
  • Clear Acrylic shield for 6 oz reaction vessel.

Acrylic Supply

Buy Acrylic Supply Items Including:
  • Acrylic pipettor caddy
  • Advantec Stirred Cell; 150mm dia; 2000mL cell capacity; Acrylic
  • Multiple roll tape dispenser, acrylic (08278-26)
  • Advantec Stirred Cell; 90mm dia; 600mL cell capacity; Acrylic
  • Modular laboratory organizer, top dispensing bin.

Acrylic Valves

Buy Acrylic Valves Items Including:
  • Cole-Parmer Valved Direct Reading Acrylic Flowmeter for Liquid Applica (YO-32460-00)
  • Cole-Parmer Valved Direct Reading Acrylic Flowmeter for Liquid Applica (YO-32460-02).

Acrylic Variable Area Flowmeters

Buy Acrylic Variable Area Flowmeters Items Including:
  • Cole-Parmer Variable Area Acrylic Flowmeter for Liquid Applications; E (YO-32458-07)
  • Cole-Parmer Variable Area Acrylic Flowmeter for Liquid Applications; E (YO-32458-08).

Acrylic Water

Buy Acrylic Water Items Including:
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 115VA
  • Open Heated Acrylic Bath, SC-100 controller, 4-6 liter capacity, 230VA
  • Open Heated Acrylic Bath, SC-100 controller, 8-12 liter capacity, 115V.

Acrylic Water Bath

Buy Acrylic Water Bath Items Including:
  • Open Heated Acrylic Bath, AC-150 controller, 12-19 liter capacity, 230
  • Open Heated Acrylic Bath, AC-200 controller, 8-12 liter capacity, 115V
  • Open Heated Acrylic Bath, AC-200 controller, 8-12 liter capacity, 230V.

Acs 200

Buy Acs 200 Items Including:
  • Thermo Scientific Immersion Circulator, AC 200 thermostat with bridge (AC 200) (YO-12135-40)
  • Open Heated Acrylic Bath, AC-200 controller, 8-12 liter capacity, 115V
  • Open Heated PPO Bath, AC-200 controller, 13-21 liter capacity, Ambient (YO-12133-70).

Acs 4 Ac Float Switch

Buy Acs 4 Ac Float Switch Items Including:
  • Standard float switch; 316 stainless steel, explosion proof, 1/4" NPT (M5600).



Acrylic 20 Lit Laboratory Bath to Acs 4 Ac Float Switch

>