Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 30

Adapters K Type Probe   to   Adhesive Labels

Image
  Product Detail
More Detail

Adapters K Type Probe

Buy Adapters K Type Probe Items Including:
  • Adapter for thermocouple probes
  • RTD Probe Extension Cable; 25'L (041398B-25)
  • GPIB To USB Adapter for Tektronix Oscilloscopes (TEK-USB-488)
  • Pomona 5748: Maxi Universal Adapter Kit
  • 6553: Modular Oscilloscope Probe Tip Adapter to SMD Grabber Adapter.

Adapters Thread to Thread

Buy Adapters Thread to Thread Items Including:
  • Keck Glassware Adapter, GL-14 threaded Port or 10 mm OD barbed port, 1
  • Nickel-plated brass fittings, male luer lock x 10-32 UNF thread (YO-31507-70)
  • Push-to-connect male threaded stem adapter, 3/16" x 1/8" NPTM, 10/pack (YO-34006-86).

Adapters, Clamps and Supports

Buy Adapters, Clamps and Supports Items Including:
  • Ball-Joint Adapter, Pack of 2 (53-2222W)
  • Keck Tubing Adapter, 8 mm to 10 mm ID, 10/pk
  • Keck Glassware Adapter, GL-14 threaded Port or 10 mm OD barbed port, 1
  • Keck Tubing Coupling Adapter, 10/pk
  • Keck Tubing Adapter, 3 mm to 5 mm ID, 10/pk.

Adaptive Equipment Supplies

Buy Adaptive Equipment Supplies Items Including:
  • Instek GRA-403, Rack Adapter
  • B&K Precision ATR-2485 RS232 to RS485 Adapter.

Add-on Accessories, 304 Stainless Steel

Buy Add-on Accessories, 304 Stainless Steel Items Including:
  • Cylinder yoke for modular stainless steel drying racks
  • Glove dispenser for modular stainless steel drying racks
  • Screen insert for 32-peg modular stainless steel drying racks
  • Screen insert for 50-peg modular stainless steel drying racks.

Add-on Units

Buy Add-on Units Items Including:
  • Add-on unit for 86411-00
  • Add-on unit for 86411-01
  • Add-on unit for 86411-02
  • Add-on unit for 86411-03
  • Add-on unit for 86411-04

Additel 672 Digital Pressure Calibrators

Buy Additel 672 Digital Pressure Calibrators Items Including:
  • Additel 672-02-GP100-PSI-N Digital Pressure Calibrator
  • Additel 672-02-GP300-PSI-N Digital Pressure Calibrator
  • Additel 672-02-GP10K-PSI-N Digital Pressure Calibrator
  • Additel 672-10-GP36K-PSI-N Digital Pressure Calibrator.

Additel 761 Automated Pressure Calibrator

Buy Additel 761 Automated Pressure Calibrator Items Including:
  • Additel 761-D-N Automated Pressure Calibrator
  • Additel 761-L-N Automated Pressure Calibrator.

Additel Calibration

Buy Additel Calibration Items Including:
  • Additel 901 Low Pressure Pneumatic Test Pump, 0 to 6psi
  • Additel 912 Low Pressure Pneumatic Test Pump, 95% Vacuum to 60psi
  • Additel 914 Handheld Pneumatic Test Pump, 95% Vacuum to 375psi
  • Additel 916 Portable Pneumatic Test Pump, 95% Vacuum to 600psi.

Additel Calibration Equipment

Buy Additel Calibration Equipment Items Including:
  • Additel 761-D-N Automated Pressure Calibrator
  • Additel 938 Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000
  • Additel 949 Ultra-High Pressure Hydraulic Calibration Pump, 85% Vacuum
  • Additel 672-02-GP100-PSI-N Digital Pressure Calibrator.

Additel Digital Pressure Gauges and Meters

Buy Additel Digital Pressure Gauges and Meters Items Including:
  • Additel Digital Pressure Gauge, 0" to 30" Hg, 1/4" NPT(M) Connection
  • Additel Digital Pressure Gauge, 0 to 100 psi, 1/4" NPT(M) Connection
  • Additel Digital Pressure Gauge, 0 to 300 psi, 1/4" NPT(M) Connection.

Additel Gauges

Buy Additel Gauges Items Including:
  • Additel/Log II data logging and graphical software
  • Additel USB to RS-232 DB 9 male adapter
  • Additel Digital Pressure Gauge, 0" to 30" Hg, 1/4" NPT(M) Connection
  • Additel Digital Pressure Gauge, 0 to 10 psi, 1/4" NPT(M) Connection.

Additel Hydraulic Test Pumps

Buy Additel Hydraulic Test Pumps Items Including:
  • Additel 927 Portable Hydraulic Test Pump, 85% Vacuum to 10,000 psi
  • Additel 936 Bench-top Hydraulic Calibration Pump, 85% Vacuum to 15,000
  • Additel 925 Handheld Hydraulic Test Pump Carrying Case
  • Additel 927 Portable Hydraulic Test Pump Carrying Case.

Additel Pneumatic Test Pumps

Buy Additel Pneumatic Test Pumps Items Including:
  • Additel 901 Low Pressure Pneumatic Test Pump, 0 to 6psi
  • Additel 912 Low Pressure Pneumatic Test Pump, 95% Vacuum to 60psi
  • Additel 914 Handheld Pneumatic Test Pump, 95% Vacuum to 375psi
  • Additel 916 Portable Pneumatic Test Pump, 95% Vacuum to 600psi.

Additel Pressure & Vacuum Instruments

Buy Additel Pressure & Vacuum Instruments Items Including:
  • Additel Digital Pressure Gauge, 0" to 30" Hg, 1/4" NPT(M) Connection
  • Additel Digital Pressure Test Gauge, 0" to 30" Hg, 1/4" NPT(M) Connect
  • Additel Digital Pressure Test Gauge, 0 to 2 psi, 1/4" NPT(M) Connectio.

Additel Pressure Calibrators

Buy Additel Pressure Calibrators Items Including:
  • Additel 761-D-N Automated Pressure Calibrator
  • Additel 761-L-N Automated Pressure Calibrator
  • Additel 761-M-N Automated Pressure Calibrator
  • Additel 672-02-GP10-PSI-N Digital Pressure Calibrator
  • Additel 672-02-GP100-PSI-N Digital Pressure Calibrator.

Additel Test Pump Accessories

Buy Additel Test Pump Accessories Items Including:
  • Additel 925 Handheld Hydraulic Test Pump Carrying Case
  • Additel 901 Low Pressure Pneumatic Test Pump Carrying Case
  • Additel 912 Low Pressure Pneumatic Test Pump Carrying Case
  • Additel 919 High Pressure Pneumatic Test Pump Carrying Case.

Address Labels

Buy Address Labels Items Including:
  • Return Address Labels, White, 3/4” X 2”-500 Per Roll,1 Roll Per Box
  • Address Label, 130 Labels Per Roll, Two Roll/Pack
  • Address Label, Clear, 130 Labels Per Roll, One Roll/Pack.

Adelphia High Pressure Oil Pump

Buy Adelphia High Pressure Oil Pump Items Including:
  • High-pressure piston pump, single-piston, 0.1 to 3.0 mL/min, 2500 psi, (A-60S)
  • High-pressure piston pump, single-piston, 0.2 to 8.0 mL/min, 5000 psi, (B-100-S)
  • High-pressure piston pump, single-piston, 0.5 to 5.0 mL/min, 1000 psi, (1384).

Adenna Gold Latex Powder Free Gloves

Buy Adenna Gold Latex Powder Free Gloves Items Including:
  • Microflex ColorTouch Pink Powder-Free Gloves, Medium
  • Microflex ColorTouch Pink Powder-Free Gloves, Extra small
  • AURELIA™ Velocity™ Powder-Free Latex Gloves; size, small
  • AURELIA™ Velocity™ Powder-Free Latex Gloves; size, medium.

Adhering Mat

Buy Adhering Mat Items Including:
  • Adhering Mat, Blue, 18" x 18" for Orbital-Genie Shaker
  • Orbital Genie Shaker with Adhering Mat; 120V.

Adhesion Microscope Slides

Buy Adhesion Microscope Slides Items Including:
  • Superfrost Excell Adhesion Microscope Slides, 144/pk
  • Superfrost Excell Clipped Corner Adhesion Microscope Slides, 144/pk
  • White Superfrost Plus Adhesion Slides
  • Green Colorfrost Plus Adhesion Slides
  • Yellow Colorfrost Plus Adhesion Slides.

Adhesion Microscope Slides Guide

Buy Adhesion Microscope Slides Guide Items Including:
  • Superfrost Excell Adhesion Microscope Slides, 144/pk
  • Superfrost Excell Clipped Corner Adhesion Microscope Slides, 144/pk
  • White Superfrost Plus Adhesion Slides
  • Green Colorfrost Plus Adhesion Slides
  • Yellow Colorfrost Plus Adhesion Slides.

Adhesive Coated Microscope Slides

Buy Adhesive Coated Microscope Slides Items Including:
  • Superfrost Excell Adhesion Microscope Slides, 144/pk
  • Superfrost Excell Clipped Corner Adhesion Microscope Slides, 144/pk
  • White Superfrost Plus Adhesion Slides
  • Green Colorfrost Plus Adhesion Slides
  • Yellow Colorfrost Plus Adhesion Slides.

Adhesive Entrance Mats

Buy Adhesive Entrance Mats Items Including:
  • Adhesive Mat Starter Kit White 30 Layer
  • Adhesive Mat Starter Kit Blue 30 Layer
  • Adhesive Mat Starter Kit White 60 Layer
  • Adhesive Mat Starter Kit Blue 60 Layer
  • Mat Refill 30 Layer White Pk 4

Adhesive Floor

Buy Adhesive Floor Items Including:
  • Adhesive Floor Mat, 240 Sheet box, 18" x 36" (AMA183681W)
  • Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/c (AMA364681W)
  • Adhesive Mat Starter Kit White 30 Layer
  • Adhesive Mat Starter Kit White 60 Layer.

Adhesive Floor Mats

Buy Adhesive Floor Mats Items Including:
  • Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/c (AMA364681W)
  • Adhesive Floor Mat, 240 Sheet box, 18" x 36" (AMA183681W)
  • Adhesive Mat Starter Kit White 30 Layer
  • Adhesive Mat Starter Kit White 60 Layer.

Adhesive Glass Slides

Buy Adhesive Glass Slides Items Including:
  • Superfrost Excell Adhesion Microscope Slides, 144/pk
  • Superfrost Excell Clipped Corner Adhesion Microscope Slides, 144/pk
  • White Superfrost Plus Adhesion Slides
  • Green Colorfrost Plus Adhesion Slides
  • Yellow Colorfrost Plus Adhesion Slides.

Adhesive Label Printer

Buy Adhesive Label Printer Items Including:
  • Aluminum tape for 65530-44, non-adhesive.

Adhesive Labels

Buy Adhesive Labels Items Including:
  • Safety Sign, Danger - No Smoking Or Open Flame, 7" X 10", Adhesive Vin
  • Safety Sign, Caution - Do Operate Without Guards, 7" X 10", Adhesive V
  • Safety Sign, Caution - Eye Protection Required, 7" X 10", Adhesive Vin.



Adapters K Type Probe to Adhesive Labels

>