Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 500

Coliform Water Bath Thermometer   to   Color Coded Tweezers

Image
  Product Detail
More Detail

Coliform Water Bath Thermometer

Buy Coliform Water Bath Thermometer Items Including:
  • Precision™ Coliform Water Bath; 17.5 Liters; 115V (YO-12424-00)
  • Precision™ Coliform Water Bath; 17.5 Liters; 230V (YO-12424-05)
  • Precision™ Coliform Water Bath; 34.5 Liters; 115V (YO-12424-10).

Coliform Water Testing

Buy Coliform Water Testing Items Including:
  • PolyScience Coliform Testing Circulating Baths, 120V, 60Hz
  • PolyScience Coliform Testing Circulating Baths, 240V, 50Hz
  • Readycult Coliforms snap pack, 200/pk (YO-36152-12)
  • Sterile Sample Bottle with Dechilorinating agent, 345/cs (YO-36152-16).

Collagen Coated 25 Ml Erlenmeyer Flask

Buy Collagen Coated 25 Ml Erlenmeyer Flask Items Including:
  • Universal 25-ml Erlenmeyer flask clamp
  • Dedicated Plateform complete with 25 ml Erlenmeyer flask clamps
  • 25 ml Erlenmeyer Flask Clip
  • KIMAX flask, 25 mL, 48/CS
  • PYREX VISTA™ narrow mouth flask, 25 mL, 24/CS

Collagen I

Buy Collagen I Items Including:
  • Costar Transwell™ Permeable Supports, 0.4-µm with Size 6 Cluster (YO-19480-19)
  • Costar Transwell™ Permeable Supports, 0.4-µm with Size 12 Cluste (YO-19480-21).

Collapsible 5 Gallon Containers

Buy Collapsible 5 Gallon Containers Items Including:
  • Collapsible Container, Low-Density Polyethylene (LDPE), 5 gallon
  • Portable Pressurized Eyewash with Drench Hose, 5 gallon
  • Calibration container
  • HDPE, 5-gallon capacity
  • (116000-1)

Collapsible Basket

Buy Collapsible Basket Items Including:
  • Collapsible Basket, PP, Blue.

Collapsible Basket, Pp

Buy Collapsible Basket, Pp Items Including:
  • Collapsible Basket, PP, Blue.

Collapsible Bottles

Buy Collapsible Bottles Items Including:
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 5 gallon.

Collapsible Containers

Buy Collapsible Containers Items Including:
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 quart
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 5 gallon
  • Replacement Cap for Collapsible Containers, PP, 38 mm.

Collapsible Containers, Ldpe

Buy Collapsible Containers, Ldpe Items Including:
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 quart
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon.

Collapsible Handles

Buy Collapsible Handles Items Including:
  • 6" Square SS Tray, w/handle (609082)
  • 8" Square SS Tray, w/handle (609083)
  • 10" Square SS Tray, w/handle (609084)
  • 12" Square SS Tray, w/handle (609085)
  • 14" Square SS Tray, w/handle (609086)

Collapsible One Gallon Containers

Buy Collapsible One Gallon Containers Items Including:
  • Collapsible Container, Low-Density Polyethylene (LDPE), 1 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 2.5 gallon
  • Collapsible Container, Low-Density Polyethylene (LDPE), 5 gallon.

Collapsible Plastic Container Food Savers

Buy Collapsible Plastic Container Food Savers Items Including:
  • Shipping Carton for Collapsible Container 06100-10
  • Shipping Carton for Collapsible Container 06100-30
  • Collapsible Basket, PP, Blue.

Collapsible Plastic Container Manufacturers

Buy Collapsible Plastic Container Manufacturers Items Including:
  • Shipping Carton for Collapsible Container 06100-10
  • Shipping Carton for Collapsible Container 06100-30
  • Collapsible Basket, PP, Blue.

Collapsible Plastic Containers

Buy Collapsible Plastic Containers Items Including:
  • Shipping Carton for Collapsible Container 06100-10
  • Shipping Carton for Collapsible Container 06100-30
  • Collapsible Basket, PP, Blue.

Collapsible Storage Bins

Buy Collapsible Storage Bins Items Including:
  • Collapsible Basket, PP, Blue.

Colony Counter Accessories

Buy Colony Counter Accessories Items Including:
  • Replacement tip for colony counter 14211-02, black (YO-14211-50)
  • Scienceware replacement felt-tip pen for colony counter, red
  • Scienceware Replacement battery for colony counter
  • Scienceware Replacement counting grid for colony counting system, 5 pe.

Colony Counters

Buy Colony Counters Items Including:
  • Scienceware Colony counter system with pen-style colony counter, mini-
  • Scienceware replacement felt-tip pen for colony counter, red
  • Scienceware Replacement battery for colony counter
  • Replacement tip for colony counter 14211-02, black (YO-14211-50).

Colony Counting

Buy Colony Counting Items Including:
  • Scienceware Replacement counting grid for colony counting system, 5 pe
  • Scienceware AC Adapter for colony counting system
  • Scienceware replacement counting grids for 14211-04.

Color & Gloss Meters

Buy Color & Gloss Meters Items Including:
  • Ergonomic Color/Gloss Meter, 45°/0° Color geometry, 60° Gl
  • Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss ge
  • Gloss meter, 20°, 0 to 2000 GU
  • Gloss meter, 45°, 0 to 180 GU
  • Gloss meter, 75°, 0 to 140 GU

Color Changing Fiber Optic Light

Buy Color Changing Fiber Optic Light Items Including:
  • Cole-Parmer LED Fiber Optic Illuminator with single gooseneck light pi (YO-41723-52)
  • Cole-Parmer LED Fiber Optic Illuminator with single gooseneck light pi (YO-41723-53)
  • Cole-Parmer LED Fiber Optic Illuminator, 90 to 264 VAC, 50/60 Hz, 115.

Color Changing Helmet Face Shields

Buy Color Changing Helmet Face Shields Items Including:
  • Pro-Shield™ Face Shield with helmet
  • Pro-Shield™ Face Shield Kit with helmet, safety glasses, protective
  • Weight-Balancing Arc Flash Face Shield and Helmet Kit, with safety gla
  • Optional Attachable Task Light with Clip for Arc Flash Face Shield.

Color Code Gas Stop Valves

Buy Color Code Gas Stop Valves Items Including:
  • Three-stop silicone (peroxide cured) tubing, 0.64 mm ID, 6/pack (SC0106/ 3 STOP)
  • Three-stop silicone (peroxide cured) tubing, 0.76 mm ID, 6/pack (SCO107/3 STOP)
  • Three-stop silicone (peroxide cured) tubing, 0.89 mm ID, 6/pack (SC0108/3 STOP).

Color Coded Air Pressure Gauges

Buy Color Coded Air Pressure Gauges Items Including:
  • Air Filter Kit for Magnehelic Gauges
  • Fixed Snubber, 304/316 SS, 5000 psi, Air
  • Graph-style aluminum flowmeter with built-in psi gauge; withstand pres (YO-32206-52)
  • Graph-style aluminum flowmeter with built-in psi gauge; withstand pres (YO-32206-54).

Color Coded Beakers

Buy Color Coded Beakers Items Including:
  • Kimax blue-coded Griffin beakers; 100 mL, 12/cs
  • Kimax blue-coded Griffin beakers; 150 mL, 12/cs
  • Kimax green-coded Griffin beakers; 100 mL, 12/cs
  • Kimax green-coded Griffin beakers; 150 mL, 12/cs
  • Kimax green-coded Griffin beakers; 250 mL, 12/cs.

Color Coded Glycerin Filled Gauge

Buy Color Coded Glycerin Filled Gauge Items Including:
  • Glycerin-filled gauge; 0 to 100 psi
  • Glycerin-filled gauge; 0 to 200 psi
  • Industrial Process Gauge, glycerin filled, 30" Hg to 30 psi
  • Industrial Process Gauge, glycerin filled, 0 to 15 psi
  • Industrial Process Gauge, glycerin filled, 0 to 30 psi.

Color Coded Silicone Tubing

Buy Color Coded Silicone Tubing Items Including:
  • Three-stop silicone (platinum cured) tubing, 1.14 mm ID, 6/pack (95603-30)
  • Three-stop silicone (platinum cured) tubing, 1.30 mm ID, 6/pack (95603-32)
  • Three-stop silicone (platinum cured) tubing, 1.42 mm ID, 6/pack (95603-34).

Color Coded Stir Bars

Buy Color Coded Stir Bars Items Including:
  • Blue, 12.7 mm in length, and 3.0 mm in diameter 12/pk (80037-1064).

Color Coded Tubing Fittings

Buy Color Coded Tubing Fittings Items Including:
  • Blue PTFE tubing, 1/16"ID x 1/8"OD, 12 ft/pack (YO-96130-22)
  • 2-Stop Tygon E-LFL Tubing, 0.18mm, 12/pack
  • 2-Stop Tygon E-LFL Tubing, 0.25mm, 12/pack
  • 2-Stop Tygon E-LFL Tubing, 0.51mm, 12/pack
  • 2-Stop Tygon E-LFL Tubing, 0.89mm, 12/pack.

Color Coded Tweezers

Buy Color Coded Tweezers Items Including:
  • 6 Piece Colored Tweezer Set (18480EZF)
  • Black Tweezers, Style 2A (18049EZF)
  • Light Blue Tweezers, Style 3C (18056EZF)
  • Red Tweezers, Style 00
  • Yellow Tweezers, Style AA (18013EZF)



Coliform Water Bath Thermometer to Color Coded Tweezers

>