Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 13

Clamp on Lights   to   Tip Extender

Image
  Product Detail
More Detail

Clamp on Lights

Buy Clamp on Lights Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Light-duty Converter Clamp for 500- and 750-watt ultrasonic processors (830-00116)
  • High-intensity halogen task lamps with clamp base; 30"L; 120V (YO-41300-00).

S&M Ultrasonic Processors

Buy S&M Ultrasonic Processors Items Including:
  • Ultrasonic Processor Sound-Abating enclosure; 30"H
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Misonix Sonicator 4000 Ultrasonic Processor (S-4000)
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118).

Product Type Ultrasonic Processor Sound Enclosure

Buy Product Type Ultrasonic Processor Sound Enclosure Items Including:
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Ultrasonic Processor Sound-Abating enclosure; 30"H.

Ultrasonic Processor Accessories

Buy Ultrasonic Processor Accessories Items Including:
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Ultrasonic Processor Sound-Abating enclosure; 30"H
  • Open end wrench (requires 2) for use with ultrasonic processors
  • Replacement tube holder (20 tubes) for use with ultrasonic processors.

Cole-Parmer 130-Watt Ultrasonic Processors

Buy Cole-Parmer 130-Watt Ultrasonic Processors Items Including:
  • Eight-element probe for 130-Watt Cole-Parmer ultrasonic processors (630-0602)
  • Ultrasonic Processor, with timer and pulser,115 VAC (YO-04714-50)
  • Ultrasonic Processor, with pulsing button, 115 VAC (YO-04714-52)
  • Footswitch with 6-ft cable (830-00004).

24 Stand

Buy 24 Stand Items Including:
  • Stand-up bag, 24 oz (YO-06499-31)
  • Labconco Telescoping Base Stand, 2 ft wide (YO-09114-76)
  • Mixer stand; rod measures 24"H x 11/16" dia (099C L70)
  • Mixer stand, 24"H x 5/8" dia (YO-04546-00)
  • Frame Rod, Stainless Steel, 24"L.

Ultrasonic Processor Stand and Converter Clamps

Buy Ultrasonic Processor Stand and Converter Clamps Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94).

Cole-Parmer Ultrasonic Processor Sound Enclosure

Buy Cole-Parmer Ultrasonic Processor Sound Enclosure Items Including:
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H.

Cole-Parmer Accessories for 130-Watt Ultrasonic Processors

Buy Cole-Parmer Accessories for 130-Watt Ultrasonic Processors Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Light-duty Converter Clamp for 500- and 750-watt ultrasonic processors (830-00116)
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Micro Cup Horn (630-0447).

Accessories for 130-Watt Ultrasonic Processors

Buy Accessories for 130-Watt Ultrasonic Processors Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Light-duty Converter Clamp for 500- and 750-watt ultrasonic processors (830-00116)
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Micro Cup Horn (630-0447).

Ultrasonic Processor Enclosure

Buy Ultrasonic Processor Enclosure Items Including:
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Ultrasonic Processor Sound-Abating enclosure; 30"H
  • Sound Enclosure (23" x 14.5" x 12") for use with ultrasonic processors.

Cole-Parmer Replacement Probes and Microtips

Buy Cole-Parmer Replacement Probes and Microtips Items Including:
  • Coupler for Cole-Parmer 500- and 750-Watt Processors (630-0421)
  • Probe, 2-mm (5/64 (630-0423)
  • Probe, 3-mm (1/8 (630-0422)
  • Probe, 6-mm (1/4 (630-0435).

Ultrasonic Processor Support Stands

Buy Ultrasonic Processor Support Stands Items Including:
  • Support Stand, (9"L x 5-1/2" base) with 24"H x 1/2" dia
  • stainless ste (830-00109)
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94)
  • Jack Stand (6 x 6") for use with ultrasonic processors.

Replacement Probes and Microtips

Buy Replacement Probes and Microtips Items Including:
  • Probe, 2-mm (5/64 (630-0423)
  • Probe, 3-mm (1/8 (630-0422)
  • Probe, 6-mm (1/4 (630-0435)
  • Probe, 13-mm (1/2"); for 50 to 150 mL samples (630-0504)
  • Coupler for Cole-Parmer 500- and 750-Watt Processors (630-0421).

Cole-Parmer 500 and 750-Watt Ultrasonic Processors

Buy Cole-Parmer 500 and 750-Watt Ultrasonic Processors Items Including:
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94)
  • Cole-Parmer 750-Watt Ultrasonic Homogenizer, 115 VAC
  • Cole-Parmer 750-Watt Ultrasonic Homogenizer, 230 VAC
  • Cole-Parmer 500-Watt Ultrasonic Homogenizer, 115 VAC.

Cole-Parmer Ultrasonic Processor Accessories

Buy Cole-Parmer Ultrasonic Processor Accessories Items Including:
  • Ultrasonic Processor Sound-Abating enclosure; 30"H
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Light-duty Converter Clamp for 500- and 750-watt ultrasonic processors (830-00116)
  • Micro Cup Horn (630-0447).

Converter Clamp

Buy Converter Clamp Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94).

Cole-Parmer Stand and Converter Clamps

Buy Cole-Parmer Stand and Converter Clamps Items Including:
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94)
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118).

Cole Accessories for 130-Watt Ultrasonic Processors

Buy Cole Accessories for 130-Watt Ultrasonic Processors Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Light-duty Converter Clamp for 500- and 750-watt ultrasonic processors (830-00116)
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H
  • Micro Cup Horn (630-0447).

Stand and Converter Clamps

Buy Stand and Converter Clamps Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94).

Cole-Parmer Sound Enclosure

Buy Cole-Parmer Sound Enclosure Items Including:
  • Ultrasonic Processor Sound-Abating Enclosure, 20"H.

Accessories for 500-, and 750-Watt Processors

Buy Accessories for 500-, and 750-Watt Processors Items Including:
  • Coupler for Cole-Parmer 500- and 750-Watt Processors (630-0421)
  • Heavy-Duty Support Assembly for 500- and 750-watt Ultrsonic Processor (830-00320)
  • Threaded probes with replaceable 1/2 (YO-04710-31)
  • Threaded probes with replaceable 3/4 (YO-04710-33).

Cole Ultrasonic Processors

Buy Cole Ultrasonic Processors Items Including:
  • Eight-element probe for 130-Watt Cole-Parmer ultrasonic processors (630-0602)
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94)
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118).

Cole-Parmer Stainless Ste

Buy Cole-Parmer Stainless Ste Items Including:
  • Support Stand, (9"L x 5-1/2" base) with 24"H x 1/2" dia
  • stainless ste (830-00109).

Cole-Parmer Equipment Clamps

Buy Cole-Parmer Equipment Clamps Items Including:
  • Heavy-duty Converter Clamp for 500- and 750-watt Ultrasonic Processors (YO-04710-94)
  • Fluorescent/Incandescent Combination Task Light, Clamp Mount (YO-41340-40)
  • Pail mixer with rim clamp; 1/2- to 1-hp air drive, requires 22 to 40 C (YO-50500-30).

Cole Equipment Clamp

Buy Cole Equipment Clamp Items Including:
  • Light-duty Converter Clamp for 130-Watt Ultrasonic Processors, fits 1/ (830-00118)
  • Cole-Parmer Polystat Standard digital immersion circulator with clamp; (clamp attachment) (YO-12120-01)
  • Boss Head Clamp (YO-50703-96)
  • Boss Head Clamp (YO-50703-97).

Cole-Parmer Temperature Probes and Accessories

Buy Cole-Parmer Temperature Probes and Accessories Items Including:
  • Temperature probe, stainless steel (YO-04711-50)
  • Temperature Probe for Cole-Parmer Rotational Viscometers
  • Temperature Probe for Cole-Parmer Rotational Viscometers, used with Lo
  • Temperature Probe for Basic with USB, Advanced, and Programmable Cole-.

Ultrasonic Processor Multi Element Probes

Buy Ultrasonic Processor Multi Element Probes Items Including:
  • 4-element probe (630-0559)
  • 24-element probe (630-0579)
  • Eight-element probe for 130-Watt Cole-Parmer ultrasonic processors (630-0602)
  • Ultrasonic Cell Disruptor Microtip Probes, 1-16" dia
  • Ultrasonic Cell Distruptor Microtip Probe 1/8" dia.

Ultrasonic Processor Cup Horn

Buy Ultrasonic Processor Cup Horn Items Including:
  • Ultrasonic Cell Disruptor Cup Horn, 5-1/2" I.D.
  • Qsonica Ultrasonic Cell Disruptor Cup Horn Stand
  • Micro Cup Horn (630-0447)
  • Cup horn (3") for use with ultrasonic processors
  • Cup horn (5.5") for use with ultrasonic processors.

Tip Extender

Buy Tip Extender Items Including:
  • Extender; 3/4" tip (YO-04710-81)
  • Thermo Scientific Finntip 200 Ext Pipette Tips, 5 to 200 µL, 400/bo
  • Thermo Scientific Finntip 1000 Ext Pipette Tips, 100 to 1000 µL, 10
  • Thermo Scientific Finntip 1000 Ext Sterile Pipette Tips, 100 to 1000.



Clamp on Lights to Tip Extender

>