Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 24

Visco Jet <   to   Imso-104 Oscilloscope Accessories

Image
  Product Detail
More Detail

Visco Jet

Buy Visco Jet Items Including:
  • VISCO JET Stainless steel impeller, 60mm
  • VISCO JET Stainless steel impeller, 80mm (YO-54400-66)
  • VISCO JET plastic on metal impeller, 80mm
  • VISCO JET stainless steel impeller, 120mm (YO-54400-70).

Laboratory Testing Equipments

Buy Laboratory Testing Equipments Items Including:
  • Mixer testing beads; yellow, 3 mm dia (YO-04560-71)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-70)
  • Whatman Glass Microfiber Filter Papers Water-Pollution test papers; 4
  • (YO-06648-71).

Whatman in-Line Solvent Degassers

Buy Whatman in-Line Solvent Degassers Items Including:
  • Whatman In-Line Solvent Degasser, Aqueous Phase; 10/box.

Cole-Parmer Peek Sample Loops

Buy Cole-Parmer Peek Sample Loops Items Including:
  • PEEK Sample Loops, blue; 10 cm L; 0.010" ID (YO-02015-10)
  • PEEK Sample Loops, orange; 10 cm L; 0.020"ID (YO-02015-20)
  • PEEK Sample Loops, orange; 20 cm L; 0.020"ID (YO-02015-21).

Peek Sample Loops

Buy Peek Sample Loops Items Including:
  • PEEK Sample Loops, blue; 10 cm L; 0.010" ID (YO-02015-10)
  • PEEK Sample Loops, orange; 10 cm L; 0.020"ID (YO-02015-20)
  • PEEK Sample Loops, orange; 20 cm L; 0.020"ID (YO-02015-21).

Whatman Accessories for Liquid Chromatography (Lc)

Buy Whatman Accessories for Liquid Chromatography (Lc) Items Including:
  • Whatman In-Line Solvent Degasser, Aqueous Phase; 10/box.

Whatman Liquid Chromatography (Lc)

Buy Whatman Liquid Chromatography (Lc) Items Including:
  • Whatman In-Line Solvent Degasser, Aqueous Phase; 10/box.

Whatman Chromatography Products

Buy Whatman Chromatography Products Items Including:
  • Whatman In-Line Solvent Degasser, Aqueous Phase; 10/box
  • Whatman In-Line Solvent Degasser, Organic Phase; 10/box
  • Whatman Blotting and Chromatography Papers, Grade 1 CHR, 20 x 20 cm
  • Whatman Blotting and Chromatography Papers, Grade 1 CHR, 46 x 57 cm.

Cole Peek Sample Loops

Buy Cole Peek Sample Loops Items Including:
  • PEEK Sample Loops, blue; 10 cm L; 0.010" ID (YO-02015-10)
  • PEEK Sample Loops, orange; 10 cm L; 0.020"ID (YO-02015-20)
  • PEEK Sample Loops, orange; 20 cm L; 0.020"ID (YO-02015-21).

Cole-Parmer Liquid Chromatography (Lc)

Buy Cole-Parmer Liquid Chromatography (Lc) Items Including:
  • Metal-free mobile phase inlet filter (YO-25585-66)
  • 0.5 L HPLC Reservoir, Conical bottom (YO-02017-00)
  • 1 L HPLC Reservoir, Conical bottom (YO-02017-05)
  • 2 L HPLC Reservoir, Conical bottom (YO-02017-10)
  • 1 L HPLC Reservoir, Flat Bottom (YO-02017-20).

Cole Accessories for Liquid Chromatography (Lc)

Buy Cole Accessories for Liquid Chromatography (Lc) Items Including:
  • Chromatography Tubing, Blue FEP 1/16-in OD x 0.010-in ID, 10ft (YO-02006-50)
  • Quick disconnect bottle cap (YO-02016-00)
  • PEEK Sample Loops, orange; 10 cm L; 0.020"ID (YO-02015-20)
  • PEEK Sample Loops, orange; 20 cm L; 0.020"ID (YO-02015-21).

Oscilloscope Types

Buy Oscilloscope Types Items Including:
  • Tektronix TDS1012B, Monochrome Digital Storage Oscilloscope, 2 Channel (TDS1012B)
  • Differential Preamplifier for TDS3000B Series Oscilloscopes (requires (ADA400A)
  • Tektronix TDS1001B, Monochrome Digital Storage Oscilloscope, 2 Channel (TDS1001B).

Electrical Conductivity Measurement Instrument Chemistry

Buy Electrical Conductivity Measurement Instrument Chemistry Items Including:
  • Oscium Conducted Measurement Kit, OSC1101 for WiPry-Combo and WiPry-Po
  • Amprobe AM-240 Digital Multimeter with Temperature measurement selecta
  • DC Clamp Meter (for ripple current measurement) (SBS-DC CLAMP METER).

High Voltage Silicone Hose Electric

Buy High Voltage Silicone Hose Electric Items Including:
  • High Voltage Differential Probe (100X/1000X, 50 MHz) for TDS3000B Seri
  • Tektronix High Voltage Differential Probe, 50X/500X, 25 MHz, Power 1K (P5200)
  • DranEST III+ Automated Electrical Safety Tester with 6.1kVDC High Volt (DranEST III+H (M7010-V023)).

Tektronix Active Oscilloscope Probes

Buy Tektronix Active Oscilloscope Probes Items Including:
  • P6245 : Active FET Probe 1.5GHz 10X 1P TDS Series Oscilloscopes (P6245)
  • Tektronix TPP0101 Passive Probe, 100M bandwidth, 10 attentuation
  • Tektronix AC Current Probe 1000 ARMS, 50 KHz
  • Large Nylon Soft Carrying Case for Tektronix Series Oscilloscopes.

Thermal Conductivity Measurement Equipment

Buy Thermal Conductivity Measurement Equipment Items Including:
  • Oscium Conducted Measurement Kit, OSC1101 for WiPry-Combo and WiPry-Po.

Current Probe Oscilloscope

Buy Current Probe Oscilloscope Items Including:
  • Current Probe for TDS3000B Series Oscilloscopes (50 MHz, BW 15 Amp Max (TCP202)
  • Tektronix Current Probe, 120 MHz, 100A, 5 FT w/ Term Safety Controlled (P6022)
  • Tektronix AC/DC Current Probe 100A, 100 KHz
  • Tektronix AC Current Probe 1000 ARMS, 50 KHz.

Oscium Imso-104 Oscilloscope Accessories

Buy Oscium Imso-104 Oscilloscope Accessories Items Including:
  • Oscium Logic Harness, OSC3056, 9 Pin with SMD Grabbers
  • Oscium Conducted Measurement Kit, OSC1101 for WiPry-Combo and WiPry-Po
  • Oscium OSC3055 Logic Harness, 5 Pin with SMD Grabbers
  • Oscium OSC3005 SMD Grabbers
  • Oscium OSC1109 Extension cable, 19 in..

Tektronix Oscilloscope Accessories & Probes

Buy Tektronix Oscilloscope Accessories & Probes Items Including:
  • Tektronix TPP0101 Passive Probe, 100M bandwidth, 10 attentuation
  • Tektronix TPP0201 Passive Probe, 200M bandwidth, 10 attentuation
  • Tektronix AC Current Probe 1000 ARMS, 50 KHz
  • High Voltage Differential Probe (100X/1000X, 50 MHz) for TDS3000B Seri.

Tektronix High Voltage Probe

Buy Tektronix High Voltage Probe Items Including:
  • Tektronix High Voltage Differential Probe, 50X/500X, 25 MHz, Power 1K (P5200)
  • Tektronix High Voltage Single-ended Probe, 1000X, 75 MHz, 10 FT (P6015A)
  • High Voltage Differential Probe (50X/500X, 100 MHz) for TDS3000B Serie (P5205).

Oscilloscope Probe

Buy Oscilloscope Probe Items Including:
  • 6498: Modular Passive Oscilloscope Probe, 100:1 Ratio
  • 6495: Modular Passive Oscilloscope Probe, 10:1 Ratio
  • 6499: Modular Passive Oscilloscope Probe, 1:1 Ratio to 10:1
  • Current Probe for TDS3000B Series Oscilloscopes (50 MHz, BW 15 Amp Max (TCP202).

Ac Probe

Buy Ac Probe Items Including:
  • 300V AC Probe (IO620-AC)
  • Tektronix Probe Amplifier AC/DC Current, 50 MHz (TCPA400)
  • TCP303 : Probe AC/DC Current DC-15MHz 150A DC (TCP303)
  • TCP305 : Probe AC/DC Current DC-50MHz 50A DC (TCP305)
  • TCP312 : Probe AC/DC Current DC-100MHz 30A DC (TCP312).

Passive Probe

Buy Passive Probe Items Including:
  • Standard Passive Probe (10X, 100 MHz) for TDS3000B Series Oscilloscope (P3010)
  • Standard Passive Probe with Readout (10X, 500 MHz) for TDS3000B Series (P6139A)
  • Power Bundle (4 passive probes: 20014-06 and S/W: 20013-77) for Tektro (YO-20013-80).

Oscilloscope Tek

Buy Oscilloscope Tek Items Including:
  • Deskew Pulse Generator Signal Source w/TekVPITM Scope Interface (TEK-DPG).

Electrical Module

Buy Electrical Module Items Including:
  • DPO2AUTO, AUTOMOTIVE SERIAL TRIGGERING AND ANALYSIS MODULE FOR DPO/MSO (DPO2AUTO)
  • Tektronix DPO4ENET, Ethernet Serial Triggering and Analysis Module 10b
  • Tektronix MDO4TRIG RF Power Triggering Module
  • Fluke CNX i3000 Wireless iFlex AC Current Module.

Oscium Accessories for Oscilloscopes

Buy Oscium Accessories for Oscilloscopes Items Including:
  • Oscium Logic Harness, OSC3056, 9 Pin with SMD Grabbers
  • Oscium Conducted Measurement Kit, OSC1101 for WiPry-Combo and WiPry-Po
  • Oscium OSC3055 Logic Harness, 5 Pin with SMD Grabbers
  • Oscium OSC3005 SMD Grabbers
  • Oscium OSC1109 Extension cable, 19 in..

Cole-Parmer Imso-104 Oscilloscope Accessories

Buy Cole-Parmer Imso-104 Oscilloscope Accessories Items Including:
  • Oscium OSC1100 Analog Probe, 1x / 10x
  • Oscium OSC3055 Logic Harness, 5 Pin with SMD Grabbers
  • Oscium OSC3050 Logic Harness, 5 Pin
  • Oscium OSC3005 SMD Grabbers
  • Oscium OSC1109 Extension cable, 19 in..

Tektronix Oscilloscopes

Buy Tektronix Oscilloscopes Items Including:
  • GPIB To USB Adapter for Tektronix Oscilloscopes (TEK-USB-488)
  • Rackmount Kit for Tektronix Series Oscilloscopes
  • P6245 : Active FET Probe 1.5GHz 10X 1P TDS Series Oscilloscopes (P6245)
  • Tektronix High Voltage Single-ended Probe, 100X, 250 MHz (P5100).

Cole-Parmer Accessories for Oscilloscopes

Buy Cole-Parmer Accessories for Oscilloscopes Items Including:
  • Oscium OSC1100 Analog Probe, 1x / 10x
  • Oscium OSC3055 Logic Harness, 5 Pin with SMD Grabbers
  • Oscium OSC3050 Logic Harness, 5 Pin
  • Oscium OSC3005 SMD Grabbers
  • Oscium OSC1109 Extension cable, 19 in..

Imso-104 Oscilloscope Accessories

Buy Imso-104 Oscilloscope Accessories Items Including:
  • Oscium Logic Harness, OSC3056, 9 Pin with SMD Grabbers
  • Oscium Conducted Measurement Kit, OSC1101 for WiPry-Combo and WiPry-Po
  • Oscium OSC3055 Logic Harness, 5 Pin with SMD Grabbers
  • Oscium OSC3005 SMD Grabbers
  • Oscium OSC1109 Extension cable, 19 in..



Visco Jet < to Imso-104 Oscilloscope Accessories

>