Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 9

3 Phase Synchronous Motor   to   Explosion-Proof Nema Type C-Face Motors

Image
  Product Detail
More Detail

3 Phase Synchronous Motor

Buy 3 Phase Synchronous Motor Items Including:
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (G216)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (K235)
  • Motor, General-Purpose, Single-Phase, Open Drip-Proof, AC Motor, 3/4 H (G238).

Single-Phase Explosion-Proof Motors

Buy Single-Phase Explosion-Proof Motors Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

Single-Phase Stainless Steel Motors

Buy Single-Phase Stainless Steel Motors Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450).

Drip Proof Motor

Buy Drip Proof Motor Items Including:
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (G216)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (K235)
  • Motor, General-Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/2 H (G232).

Stainless Motor

Buy Stainless Motor Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450).

Marathon Explosion-Proof Nema Type C-Face Motors

Buy Marathon Explosion-Proof Nema Type C-Face Motors Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

General Purpose Open Drip-Proof (Odp) Motors

Buy General Purpose Open Drip-Proof (Odp) Motors Items Including:
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (G216)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (K235)
  • Motor, General-Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/2 H (G232).

Marathon Motors

Buy Marathon Motors Items Including:
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C34F5301/ D311)
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (G584)
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 2 Hp, 360.

Motor 1 3 Hp

Buy Motor 1 3 Hp Items Including:
  • Motor, General-Purpose, Three-Phase, Open Drip-Proof, AC Motor, 1/3 HP (G240)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F).

Ac Single Phase Motor

Buy Ac Single Phase Motor Items Including:
  • Washdown Duty NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp,
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C34F5301/ D311).

Three-Phase Tefc Motors

Buy Three-Phase Tefc Motors Items Including:
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/3 Hp, 3
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (D394)
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (G584).

3 Snap 1 2 Face Shield

Buy 3 Snap 1 2 Face Shield Items Including:
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 3
  • Scienceware Beta Radiation Shield, 12-3/8" x 16" x 20-1/2".

1 Phase Motors

Buy 1 Phase Motors Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450).

Washdown Pump

Buy Washdown Pump Items Including:
  • Replacement washdown pump head
  • Washdown Duty NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1
  • Masterflex I/P Precision Washdown Modular Drive with Wall-Mount Contro
  • Masterflex L/S Washdown Digital Modular Dispensing Drive with Remote I.

C Face Motor

Buy C Face Motor Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

Sanitary Pump Explosion Proof

Buy Sanitary Pump Explosion Proof Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

Nema Explosion Proof

Buy Nema Explosion Proof Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

Single-Phase Tefc Motors

Buy Single-Phase Tefc Motors Items Including:
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C34F5301/ D311)
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (G584)
  • General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 2 Hp, 360.

Stainless Steel Motors

Buy Stainless Steel Motors Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450).

Motor Phase Single

Buy Motor Phase Single Items Including:
  • Motor, General-Purpose, Three-Phase, Open Drip-Proof, AC Motor, 3 HP, (E784)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F).

Sanitary Pump 1 4 Hp

Buy Sanitary Pump 1 4 Hp Items Including:
  • Direct-Drive Foot-Mount Air Motor, 5-1/4 hp (8AM-FRV-2B)
  • Leeson NEMA Type 56C-face TENV motor, 1/4 hp, 1800 rpm, 12 VDC
  • Leeson NEMA Type 56C-face WDN motor, 1/4 hp, 1750 rpm, 90 VDC
  • Regenerative Turbine Pump, 3.7 GPM, 118 FT, 1/4 hp, TEFC, 115 VAC.

Gear Pumps 1 4 Hp

Buy Gear Pumps 1 4 Hp Items Including:
  • Wash-Down DC Motor with NEMA Type 56 C-Face Frame; 1/4 hp, 1750 rpm, 9 (STF3624-4976-61-56BC)
  • Flowmeter, oval gear, 316SS, 1/4" NPT(F), 4 to 132 GPH (GM003S2C41-2)
  • Flowmeter, oval gear, 316SS, 1/4" NPT(F), 0.53 to 26.4 GPH (GM002S2C41-2).

Idp 3 Single Scroll Pumps

Buy Idp 3 Single Scroll Pumps Items Including:
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, (56C34F5302/ D312)
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, (56C17F5322/ G572)
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,.

Pump Explosion

Buy Pump Explosion Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.

Marathon Ac Motors

Buy Marathon Ac Motors Items Including:
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C34F5301/ D311)
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C17F5321/ G571)
  • General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1 Hp, 36.

Drip Pumps

Buy Drip Pumps Items Including:
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (G216)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (K235)
  • Motor, General-Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/2 H (G232).

Three-Phase Stainless Steel Motors

Buy Three-Phase Stainless Steel Motors Items Including:
  • Stainless Steel NEMA Type C-face Rigid Base Three-phase Motor, 1/3 Hp, (N450)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST562P13F)
  • Stainless Steel NEMA Type C-face Rigid Base Single-phase Motor, 1/3 Hp (1ST564P13F).

Three-Phase Explosion-Proof Motors

Buy Three-Phase Explosion-Proof Motors Items Including:
  • Explosion-proof Three-phase NEMA Type C-face Motor, 3/4 Hp, 208-230/46
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,.

Ac Motors

Buy Ac Motors Items Including:
  • 56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEF (CL3504)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (G216)
  • Motor, General Purpose, Single-Phase, Open Drip-Proof, AC Motor, 1/3 H (K235).

Explosion-Proof Nema Type C-Face Motors

Buy Explosion-Proof Nema Type C-Face Motors Items Including:
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM,
  • Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM,.



3 Phase Synchronous Motor to Explosion-Proof Nema Type C-Face Motors

>