Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 100

20 Ml Vials   to   Histology Staining Dishes and Racks

Image
  Product Detail
More Detail

20 Ml Vials

Buy 20 Ml Vials Items Including:
  • 20-mL Glass Scintillation Vials; size 22 urea cap/polyetheylene disc l (986548)
  • 20-mL Glass Scintillation Vials; size 24 urea cap/polyethylene disc li (986568)
  • 20-mL Polyethylene Scintillation Vials; urea cap/metal foil liner, cap (986702).

One Way Auto Vacuum Valve

Buy One Way Auto Vacuum Valve Items Including:
  • One-way luer check valve, SAN/LDPE with silicone diaphragm, female-mal (SCV08053)
  • One-way luer check valve, SAN with silicone diaphragm, female-male, pa (SCV23050)
  • One-way luer anti-siphon valve, SAN with silicone diaphragm, female-ma (SCV04052).

Clear Plastic Sample Containers

Buy Clear Plastic Sample Containers Items Including:
  • Hinged-Lid Sample Containers, PP, 1/4 oz, 2500/pk
  • Hinged-Lid Sample Containers, PP, 1/2 oz, 2000/pk
  • Hinged-Lid Sample Containers, PP, 3/4 oz, 1500/pk
  • Hinged-Lid Sample Containers, PP, 1 oz, 1300/pk
  • Hinged-Lid Sample Containers, PP, 2 oz, 750/pk.

Crison Glp 21 Ph Meter

Buy Crison Glp 21 Ph Meter Items Including:
  • Oakton advanced pH 110 meter with probe with NIST-traceable Calibratio
  • Cole-Parmer In-Line or Submersible, Single-Junction pH Electrode with (YO-27300-21)
  • pH Electrode Flat PT100 Temperature Sensor CPVC Body
  • Double Platinum Electrode (YO-94100-21).

Omega Conductivity Meter High Temp

Buy Omega Conductivity Meter High Temp Items Including:
  • Cole-Parmer Traceable High Accuracy, Portable Conductivity Meter and P
  • Oakton EcoTestr EC High pocket conductivity tester
  • EC510 : pH/Cond/Temp Mtr Kit Incl:Ec500 84uS 1413 Us Pouche
  • Cole-Parmer High Temperature Conductivity Cell, K = 0.1, 100 Ω P.

Digi Sense Type K Thermocouples

Buy Digi Sense Type K Thermocouples Items Including:
  • Digi-Sense® Standard Temperature Controller, 110V (CPTEMCTPSTD01)
  • Digi-Sense® Standard Temperature Controller, 230V (CPTEMCTPSTD02)
  • Type J Industrial Direct Insert Ungrounded Thermocouple Probe 12"L (700-J-F-12-W4-316-AL-1/2).

Swagelok Tube Fittings

Buy Swagelok Tube Fittings Items Including:
  • Compression Reducing Union, Stainless Steel, 12mm X 6mm OD Tubing (YO-31528-41)
  • 2-Stop Tygon® Lab Tubing, 0.19mm, 12/pack (CP95607-10)
  • 2-Stop Tygon Lab Tubing, 1.85mm, 12/pack (CP95607-40)
  • 3-Stop Tygon® Lab Tubing, 0.44 mm ID, 12/pack (CP95608-16).

Blue M Pro 350 Temperature Controller

Buy Blue M Pro 350 Temperature Controller Items Including:
  • Thermo Scientific Lindberg Blue M 1200°C Four-Program Control Box (BF51732BC)
  • Full-PTFE/PFA in-line flowmeter, 3/8" NPT(F), with valve, 350 to 2,000 (YO-32057-10)
  • Brass Sensor/Fittings; 350 psi max, sensor module brass 3/4"npt (423 987 G).

Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer

Buy Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer Items Including:
  • Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with ZnSe Windows, E
  • Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with ZnSe Windows, F
  • Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with KBr Windows, En.

Thermo Scientific Heating Mantle

Buy Thermo Scientific Heating Mantle Items Including:
  • Thermo Scientific Heating block for 6 mm tubes, 30 openings
  • Thermo Scientific Heating block for 8 mm tubes, 30 openings
  • Thermo Scientific Heating block for 10 mm tubes, 20 openings
  • Thermo Scientific Heating block for 15 or 16 mm tubes, 12 openings.

30 X 24 Storage Bins

Buy 30 X 24 Storage Bins Items Including:
  • Storage bin; 4-1/8" x 3" x 5-3/8", 24/pack (30-210 YELLOW)
  • Storage bin; 4-1/8" x 3" x 7-3/8", 24/pack (30-220 YELLOW)
  • Storage bin; 5-1/2" x 5" x 10-7/8", 12/pack (30-230 YELLOW).

1 Inch Round Steel Tubing

Buy 1 Inch Round Steel Tubing Items Including:
  • Thermo Scientific Nalgene Oak Ridge round-bottom tubes; 10-mL; PPCO; 1 (3119-0010)
  • Thermo Scientific Nalgene Oak Ridge round-bottom tubes; 30-mL; PPCO; 1 (3119-0030)
  • Thermo Scientific Nalgene Oak Ridge round-bottom tubes; 50-mL; PPCO; 1 (3119-0050).

John Guest Valves

Buy John Guest Valves Items Including:
  • John Guest Speedfit Ball Valve, straight, 1/4" OD speedfit x 1/4" NPT(
  • Ball valve, 2-way right angled, 3/8" NPT(F) x 3/8" John Guest (PVC-657-6F6CJG-B)
  • Ball Valve, 2-way, 3/8" John Guest, PVC with Buna N seals (YO-01379-13).

Tight Fitting White Lab Coats

Buy Tight Fitting White Lab Coats Items Including:
  • META 100% Cotton Lab Coat, Men's Small (38)
  • META 100% Cotton Lab Coat, Men's Large (46)
  • META 100% Cotton Lab Coat, Men's X-Large (48)
  • META 100% Cotton Lab Coat, Women's Medium (12)
  • Unisex Poly-Cotton Lab Coat, White, Medium (36-40) (6116-11-SZ M).

Arsenic Ion Specific Electrode

Buy Arsenic Ion Specific Electrode Items Including:
  • ISE electrode, ammonium, for controller 56105-00 (YO-27077-01)
  • ISE electrode, chloride, for controller 56105-00 (YO-27077-04)
  • ISE electrode, fluoride, for controller 56105-00 (YO-27077-06)
  • ISE electrode, lead, for controller 56105-00 (YO-27077-08).

Stainless Steel Sieves Strainers

Buy Stainless Steel Sieves Strainers Items Including:
  • Receiving Pan with Fitted Rim for Nesting 12" Stainless Steel Sieves, (YO-59996-92)
  • Receiving Pan with Fitted Rim for Nesting 12" Stainless Steel Sieves, (YO-59996-93)
  • Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves.

Small Impeller

Buy Small Impeller Items Including:
  • Lightnin® 316 SS axial flow impeller (Lightnin® A-100), 3.6" d (YO-04317-90)
  • Lightnin® 316 SS high-efficiency axial flow impeller (Lightninreg (YO-04540-25)
  • Lightnin® (A-100) 316 SS two-blade folding impeller, 2" dia (open) (YO-04543-00).

Round 4 Gallon Glass Carboy

Buy Round 4 Gallon Glass Carboy Items Including:
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Cole-Parmer Round 1 Gallon Jug, HDPE, 12/pk
  • Cole-Parmer Bottle, Graduated Medium Rounds, 4 oz, 24/case
  • Cole-Parmer Bottle, Clear, Straight Side Round, 4 oz, 24/case.

Fend all Eyewash Station Replacement Parts

Buy Fend all Eyewash Station Replacement Parts Items Including:
  • Fend-all Primary Eyewash Station (32-000200-0000)
  • Universal cart, mount and transport most portable eyewash stations (32-001060-0000)
  • Dust cover for Fend-all Personal Eyewash Stations, single and double s (32-000517-0000).

Ph Ise Meter Model 710a

Buy Ph Ise Meter Model 710a Items Including:
  • Thermo Scientific Orion 4-star benchtop pH/ISE meter kit, 115/220V
  • Thermo Scientific Orion 4-star benchtop pH/ISE meter, 115/220V
  • Thermo Scientific Orion 4-Star pH/ISE Meter Kit
  • Thermo Scientific Orion Star LogR pH/ISE Meter Kit with PerpHect ROSS.

Beckman 350 Ph Temperature Conductivity Meter

Buy Beckman 350 Ph Temperature Conductivity Meter Items Including:
  • Cole-Parmer High Temperature Conductivity Cell, K = 0.1, No ATC
  • Cole-Parmer High Temperature Conductivity Cell, K = 0.1, 100 Ω P
  • Cole-Parmer High Temperature Conductivity Cell, K = 1.0, 100 Ω P
  • Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Controller.

Female Npt Adapter to 3 4

Buy Female Npt Adapter to 3 4 Items Including:
  • Barbed fittings, NPT female pipe adapters, Clear PP,1/4" NPT x 1/8" ID (YO-31501-41)
  • Compression to female threaded adapters, PP, 3/8" OD x 1/4" NPT(F)
  • Compression to female threaded adapters, PP, 3/8" OD x 3/8" NPT(F).

30 Micron Filter Paper

Buy 30 Micron Filter Paper Items Including:
  • Advantec Extraction Thimbles, Glass Fiber, 30 mm OD x 80 mm H; 25/pack (N086R30X80MM)
  • Advantec Extraction Thimbles, Glass Fiber, 30 mm OD x 80 mm H; 25/pack (N088R30X80MM)
  • Filter Cartridge, Pleated Polyester, 1 micron nominal-rated, 30-3/4" L.

Pvc Pipe Flange Fittings

Buy Pvc Pipe Flange Fittings Items Including:
  • Installation Fittings, tee pvc80 for 1" ID pipe (PV8T010F)
  • Installation Fittings, tee pvc80 for 1.25" ID pipe (PV8T012F)
  • Pipe fittings, Swivel bulkhead connector, PVC, 2" NPT (F), 2-1/2", 6", (YO-31800-10).

0.2 Um Capsule Filter

Buy 0.2 Um Capsule Filter Items Including:
  • Disposable High-Area Capsule Filters, PTFE Membrane Capsules; pore siz (YO-29819-02)
  • Whatman™ Disposable Capsule Filters, PTFE Membrane; pore size, 1.0 (YO-29700-02)
  • Whatman™ Disposable Capsule Filters, PTFE Membrane; pore size, 0.2 (YO-29700-00).

5 Liter Carboy

Buy 5 Liter Carboy Items Including:
  • Economical heavy duty carboy with spigot, 5 liter.

Accumet Ph Meter 25 Calibration

Buy Accumet Ph Meter 25 Calibration Items Including:
  • Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body,
  • Accumet Benchtop Meter Replacement pH/ATC Probe
  • Cole-Parmer High-pH Double-Junction pH Electrode, 25-ft Cable
  • Oakton Waterproof pHTestr 10 Pocket pH Tester and calibration kit.

Chemical Solenoid Valves

Buy Chemical Solenoid Valves Items Including:
  • Solenoid Valve, 2-Way Normall Closed, 12V, with 1/8" Tube Connect (LVM10R1-6C-3)
  • PTFE Air Operated Valve, 2-way, 1/8" Female NPT, N/C
  • PTFE Air Operated Valve, 2-way, 1/8" Tube, N/C
  • PTFE Air Operated Valve, 2-way, 1/4" Tube, N/C.

Miniature Air Pressure Gauge

Buy Miniature Air Pressure Gauge Items Including:
  • Brass vacuum/pressure gauge connector kit for all Air Cadet pumps
  • Sub-miniature Regulator 0 To 15 PSIG; 1/16" NPT(F)
  • Sub-miniature Regulator 0 To 30 PSIG; 1/16" NPT(F)
  • Sub-miniature Regulator 0 To 100 PSIG; 1/16" NPT(F).

Histology Staining Dishes and Racks

Buy Histology Staining Dishes and Racks Items Including:
  • Staining Dish, 20-Slide Capacity (YO-48585-00)
  • Staining Dish, 50-Slide Capacity (YO-48585-10)
  • Glass Slide Rack for 48585-00 (YO-48585-02)
  • Dish and Cover for 48585-00 (YO-48585-01)
  • Staining dish and cover (YO-48585-70)



20 Ml Vials to Histology Staining Dishes and Racks

>