Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1000

Pressure Transducer Connector   to   Sieve Cleaners

Image
  Product Detail
More Detail

Pressure Transducer Connector

Buy Pressure Transducer Connector Items Including:
  • High-accuracy pressure transmitters with combination ½" NPT(F) conduit (2600BAF1502G3UB)
  • High-accuracy pressure transmitters with combination ½" NPT(F) conduit (2600BGF1502G3UB001).

Cole-Parmer Cam Couplers and Adapters

Buy Cole-Parmer Cam Couplers and Adapters Items Including:
  • Male Cam Coupler Plug, 3/4-in, PP (QC-DP075-PP)
  • Male Cam Coupler Plug, 1-1/2-in, PP (QC-DP150-PP)
  • Female Cam X 2-in NPT(M) Adapter, PP (QC-B200-PP)
  • Female Cam X 1-in NPT(F) Adapter, PP (QC-D100-PP)
  • Female Cam Adapter Cap, 3/4-in, PP (QC-DC075-PP).

Cole-Parmer Four Spout Graduated Beakers, Ps

Buy Cole-Parmer Four Spout Graduated Beakers, Ps Items Including:
  • Graduated polystyrene four-spout beaker, 150 mL (YO-06005-70)
  • Graduated polystyrene four-spout beaker, 250 mL (YO-06005-75)
  • Graduated polystyrene four-spout beaker, 1000 mL (YO-06005-90)
  • Polystyrene four-spout beaker, 10 mL (YO-06005-55).

Neoprene Heat Gloves

Buy Neoprene Heat Gloves Items Including:
  • Ansell Thermaprene™ Heat-Resistant, Lined Neoprene Gloves, size 8,
  • Ansell Thermaprene™ Heat-Resistant, Lined Neoprene Gloves, size 10,
  • MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Medium
  • MAPA Temp-Tec Heat-Insulated Neoprene Gloves, Large.

Solid Trays Ultrasonic Cleaner

Buy Solid Trays Ultrasonic Cleaner Items Including:
  • Solid tray for Cole-Parmer 1/2 Gallon and Stainless Steel 3/4 Gallon C
  • Solid tray for Cole-Parmer 5 1/2 Gallon and Stainless Steel 5 1/2 Gall
  • Solid stainless steel pan for Cole-Parmer 3/4 Gallon and Stainless Ste.

Lab Flasks

Buy Lab Flasks Items Including:
  • Clamp For 50ml Round Flask
  • 125/150 mL Flask Clamp for Orbital-Genie Shaker
  • 250 mL Flask Clamp for Orbital-Genie Shaker
  • 500 mL Flask Clamp for Orbital-Genie Shaker
  • 1L Flask Clamp for Orbital-Genie Shaker

Conductive Shoe Covers

Buy Conductive Shoe Covers Items Including:
  • Conductive Shoe Cover, Polypropylene, Skid-free.

Barbed to Threaded Adapters

Buy Barbed to Threaded Adapters Items Including:
  • Barbed male threaded adapter, PVDF, 3/4 x 5/8" NPTM, 25/pack (YO-30625-09)
  • Barbed male threaded adapter, PVDF, 3/32 x1/8" NPTM, 10/pack (YO-30705-10)
  • Male thread adapter, Click-N-Seal, 1/16" barb x M6 male thread, PP (YO-96153-11).

304 Stainless Steel 45° Elbows

Buy 304 Stainless Steel 45° Elbows Items Including:
  • Cole-Parmer, Sanitary Clamp Elbow, 45°, 304L SS, 1"
  • Cole-Parmer, Sanitary Clamp Elbow, 45°, 304L SS, 1.5"
  • SANITARY CLAMP ELBOW, 45°, 304L SS, 1" (YO-30561-35)
  • SANITARY CLAMP ELBOW, 45°, 304L SS, 1-1/2" (YO-30561-36).

Industrial Weighing

Buy Industrial Weighing Items Including:
  • A&D FG-K Industrial Scale, 60 lb x 0.01 lb with display column
  • A&D GP Washdown Industrial Scale, 31 kg x 0.1 g 115VAC
  • A&D AD-4212A Precision Weighing Sensor, 110g X 0.1mg
  • A&D AD-4212A Precision Weighing Sensor, 110g X 0.1mg 230 VAC.

Cole Three-Way Pinch Valves

Buy Cole Three-Way Pinch Valves Items Including:
  • Three-way solenoid pinch valve; 12 VDC, 1/8" ID x 1/4" OD tubing (100P3MP-12-05)
  • Three-way solenoid pinch valve; 12 VDC, 1/32" ID x 3/32" OD tubing
  • Three-way solenoid pinch valve; 24 VDC, 1/32" ID x 3/32" OD tubing.

Ph/Ion Benchtop Meters

Buy Ph/Ion Benchtop Meters Items Including:
  • Oakton pH 700 Benchtop Meter, double-junction refillable glass pH elec (pH 700) (YO-35419-10)
  • Oakton pH 700 Benchtop Meter, meter and probe stand
  • Oakton pH Tutor Benchtop Meter
  • Oakton pH 700 Benchtop Meter, meter only with NIST-traceable Calibrati.

Dimensions for Steel Tubing

Buy Dimensions for Steel Tubing Items Including:
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)
  • 316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10).

Schott Titroline 6000 Accessories

Buy Schott Titroline 6000 Accessories Items Including:
  • Dosing module, 50ml
  • Magnetic stirrer
  • PC keyboard
  • Dosing module, 10ml
  • Dosing module, 20ml.

Wika Temperature Indicator

Buy Wika Temperature Indicator Items Including:
  • Ascending Irreversible Low Temperature Indicator, 28°F (-2°C), (YO-90308-00)
  • Five-Point temperature indicating labels; temperature points 105-130d (YO-90303-20)
  • Five-Point temperature indicating labels; temperature points 140-180d (YO-90303-22).

Certified Thermometer

Buy Certified Thermometer Items Including:
  • Easy-read NIST Certified Thermometer, -10/70°C, 300mm Length, 76mm
  • Easy-read NIST Certified Thermometer, -20/110°C, 300mm Length, 76m (30506)
  • Durac Plus Certified Thermometer, -20/110°C, 300mm Length, 76mm Im.

White Nitrile Gloves

Buy White Nitrile Gloves Items Including:
  • Microflex Tranquility™ White Nitrile Gloves, extra small, 100/box
  • Microflex Tranquility™ White Nitrile Gloves, small, 100/box
  • Microflex Tranquility™ White Nitrile Gloves, medium, 100/box
  • Microflex Tranquility™ White Nitrile Gloves, large, 100/box.

Straight-through Panel-Mount Compression Bodies

Buy Straight-through Panel-Mount Compression Bodies Items Including:
  • Quick-Disconnect Panel-Mount Compression Fitting Body; Straight-throug (PMC1204)
  • Quick-Disconnect Panel-Mount Compression Fitting Body; Straight-throug (PLC12004).

Cole-Parmer Horizontal Fiber Optic Illuminator

Buy Cole-Parmer Horizontal Fiber Optic Illuminator Items Including:
  • Filter kit for Cole-Parmer Low-Cost Fiber Optic Horizontal Illuminator.

Cole-Parmer Hdpe Threaded Plugs, Npt(M)

Buy Cole-Parmer Hdpe Threaded Plugs, Npt(M) Items Including:
  • Threaded plug, polyethylene, 1/2" male NPT, 100/pack (YO-30401-41)
  • Threaded plug, polyethylene, 1/4" male NPT, 100/pack (YO-30401-45)
  • Threaded plug, polyethylene, 3/4" male NPT, 100/pack (YO-30401-49).

General Microscope Accessories

Buy General Microscope Accessories Items Including:
  • Compound Economical Monocular Microscope Carrying Case (YO-48922-60)
  • Leica Zoom 2000™ Stereozoom Microscope, Eyeguards
  • Optional Dual-View Stand for Digital Microscopes
  • Replacement eyepiece with reticle for 03890-10, 10x magnification (YO-03890-51).

Hub-Mount Air Motors

Buy Hub-Mount Air Motors Items Including:
  • Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm (1UP-NRV-3A)
  • Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 10,000 rpm (1AM-NRV-39A).

Digi-Sense Thermocouple Instruments and Probes

Buy Digi-Sense Thermocouple Instruments and Probes Items Including:
  • Digi-Sense 12 Channel Scanning Benchtop Thermometer, 115 VAC
  • Digi-Sense 12 Channel Scanning Benchtop Thermometer, 230 VAC
  • Type J Industrial Direct Insert Ungrounded Thermocouple Probe 12"L (700-J-F-12-W4-316-AL-1/2).

Dewalt Protector Safety Glasses

Buy Dewalt Protector Safety Glasses Items Including:
  • DeWalt Protector™ Safety Glasses, Clear lens.

Cole-Parmer Pure Polypropylene Housing and Sump

Buy Cole-Parmer Pure Polypropylene Housing and Sump Items Including:
  • Double open end polypropylene housing and sump, 10" (150132).

Pipe Fitting Barb Threded

Buy Pipe Fitting Barb Threded Items Including:
  • Barbed fittings, NPT male pipe adapter, Natural PP, 1/8" NPT x 3/8" ID (YO-30610-37)
  • Barbed fittings, NPT male pipe adapter, Natural PP, 1/4" NPT x 3/8" ID (YO-30610-39).

Oakton Pc 510 Benchtop Ph/Conductivity Meters

Buy Oakton Pc 510 Benchtop Ph/Conductivity Meters Items Including:
  • Oakton benchtop pH/conductivity/TDS meter with probes, 110/220 VAC.

Panel-Mount Hose Barb Inserts

Buy Panel-Mount Hose Barb Inserts Items Including:
  • Quick-Disconnect Panel-Mount Hose Barb Insert; Straight-through, Delri (PMC4201)
  • Quick-Disconnect Panel-Mount Hose Barb Insert; Straight-through, Delri (PMC4202)
  • Metal quick-disconnect insert, valved, panel mount, hose barb, 3/8" ID (LCD42006).

Willson Safety Glasses

Buy Willson Safety Glasses Items Including:
  • SPERIAN MILLENNIA™ Protective Glasses, Clear Lens, Black Frame.

Sieve Cleaners

Buy Sieve Cleaners Items Including:
  • Ultrasonic Sieve Cleaner with Rotation Holder, 115 VAC
  • Ultrasonic Sieve Cleaner with Rotation Holder, 230 VAC
  • Plastic lid for 59987-35 and -36 Ultrasonic Cleaners
  • Stainless steel basket for 59987-35 and -36 Ultrasonic Cleaners.



Pressure Transducer Connector to Sieve Cleaners

>