Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 15

High Temp Plastic Check Valve   to   Viton Tubing

Image
  Product Detail
More Detail

High Temp Plastic Check Valve

Buy High Temp Plastic Check Valve Items Including:
  • PVC Ball Check Valve, 3/8" NPT(F) (161.360.581)
  • CHECK VALVE, ACETAL BODY, push-to-connect, 1/4'' tube OD (A4VC4-MG)
  • CHECK VALVE, ACETAL BODY, push-to connect, 5/16'' tube OD (A5VC5-MG)
  • Valve, polypropylene with EPDM diaphragm, 4.0 CV (TDV075).

Programmable Peristaltic Pump Waveform

Buy Programmable Peristaltic Pump Waveform Items Including:
  • L/S computer-compatible/programmable digital drive, 0.1 to 600 rpm, 11
  • L/S computer-compatible/programmable digital drive, 0.02 to 100 rpm, 1.

Thermocouple Reader

Buy Thermocouple Reader Items Including:
  • Cole-Parmer Remote-Monitoring Thermocouple Thermometer (Deg
  • F)
  • Cole-Parmer Remote-Monitoring Thermocouple Thermometer (Deg
  • C)
  • Cooper-Atkins AquaTuff Waterproof Thermocouple Meter

Ag Agcl Electrode

Buy Ag Agcl Electrode Items Including:
  • Thermo Scientific Orion pH electrode, glass body, refillable, single-j (9102BNWP)
  • Thermo Scientific Orion pH electrode, glass body, refillable, single-j (9103BNWP)
  • Thermo Scientific Orion pH electrode, glass body, refillable, single-j (9104BNWP).

Stainless Steel Wire Test Tube Racks

Buy Stainless Steel Wire Test Tube Racks Items Including:
  • Poxygrid Wire Test Tube Rack 72 10-13mm (F18750-0000)
  • Poxygrid Wire Test Tube Rack 120 10-13mm (YO-06739-16)
  • Poxygrid Wire Test Tube Rack 180 15-16mm (YO-06739-18)
  • Poxygrid Wire Test Tube Rack 60 10-13mm
  • Poxygrid Wire Test Tube Rack, 150, 10-13mm.

Coiled Stainless Steel Tubing 1 8

Buy Coiled Stainless Steel Tubing 1 8 Items Including:
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)
  • Winters Tube Stub Gauge, Stainless Steel, 2 1/2" Dial, Vacuum.

Flow Control Needle Valves

Buy Flow Control Needle Valves Items Including:
  • PVDF Needle Valve, 1/4" NPT(F) (155.522.554)
  • PVDF Needle Valve, 3/8" NPT(F) (155.522.555)
  • PVDF Needle Valve, 1/2" NPT(F) (155.522.556)
  • PVC Needle Valve, 1/4" NPT(F) (NV10025T)
  • PVC Needle Valve, 3/8" NPT(F) (NV10037T).

Thermometer Calibration Services

Buy Thermometer Calibration Services Items Including:
  • NIST-Traceable Calibration; Bimetals or Pocket Digital Thermometers
  • NIST-Traceable Calibration; IR Thermometer (YO-17004-00)
  • NIST-Traceable Calibration; 1-Point, Liquid-in-Glass Thermometer
  • NIST-Traceable Calibration; Muliteter with IR Thermometer.

Orp Meter

Buy Orp Meter Items Including:
  • Horiba D-55 pH/DO/ORP meter
  • (352735-1)
  • Extech Waterproof RE300 Pocket ORP Tester
  • Cole-Parmer In-Line ORP Electrode with Tuff-Tip, Single Junction, No (YO-05995-20)
  • Cole-Parmer In-Line ORP Electrode with Tuff-Tip, Double Junction, No (YO-05995-22).

Orion Ph Meter Electrode Storage Solution

Buy Orion Ph Meter Electrode Storage Solution Items Including:
  • Thermo Scientific Orion pH Electrode Storage Solution, 1 pint (475-mL)
  • Thermo Scientific Orion pH Electrode Storage Solution, 5 x 60-mL bottl
  • Thermo Scientific- Orion ROSS Replacement Electrode Fill Solution, (4)
  • Oakton electrode storage solution.

Inch Coiled Stainless Steel Tubing

Buy Inch Coiled Stainless Steel Tubing Items Including:
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • Stainless steel tube set for electric and air motors, 27"L.

Vacuum Rated Glass Desiccators Complete

Buy Vacuum Rated Glass Desiccators Complete Items Including:
  • Glass vacuum desiccator, 230 mm plate size (21200-250)
  • Pyrex Vacuum Desiccator, 5.8L
  • Pyrex Vacuum Desiccator, 2.4L
  • Pyrex Vacuum Desiccator, 10.5L
  • KIMAX Desiccator, 140 mm

Vwr High Shear Mixer

Buy Vwr High Shear Mixer Items Including:
  • Lightnin® 316 SS high-shear radial flow impeller (Lightnin® R- (YO-04560-30)
  • Lightnin® 316 SS high-shear radial flow impeller (Lightnin® R- (YO-04560-56)
  • Lightnin® 316 SS high-shear radial flow impeller (Lightnin® R- (YO-04560-57).

Static Mixer 316 Stainless Steel

Buy Static Mixer 316 Stainless Steel Items Including:
  • Pipe Mixer, 316 stainless steel, 1/2" NPT(M), 12 elements (YO-04669-18)
  • Pipe Mixer, 316 stainless steel, 3/4" NPT(M), 12 elements (YO-04669-20)
  • Pipe Mixer, 316 stainless steel, 1-1/2" NPT(M), 6 elements (YO-04669-23).

Traceable Certified Thermometer Control Company

Buy Traceable Certified Thermometer Control Company Items Including:
  • Easy-read NIST Certified Thermometer, -20/110°C, 300mm Length, 76m (30506)
  • Easy-read NIST Certified Thermometer, -20/110°C, 300mm Length, Tot (30500C)
  • Easy-read NIST Certified Thermometer, -10/225c, 355mm Length, Total Im (30520C).

Cole-Parmer Lab Supplies & Consumables

Buy Cole-Parmer Lab Supplies & Consumables Items Including:
  • Polypropylene tri-corner beaker, 50 mL (80092)
  • Aluminum foil, standard thickness, 18" x 500 ft (KW18)
  • Aluminum foil, heavy duty, 18" x 500 ft (72069)
  • 9-1/2 oz Portion Cup, White 6/pk (49110-1)
  • Beaker Tongs, nickel-plated steel (H-23422).

Cole-Parmer Tubing

Buy Cole-Parmer Tubing Items Including:
  • Cole-Parmer Rotator 115V (YO-07637-02)
  • Cole-Parmer Rotator 230V (YO-07637-04)
  • Cole-Parmer PCR Tubes and Plates Sealing Film, 100/pk
  • Cole-Parmer PCR Plates, 96-well, full skirt
  • Cole-Parmer PCR Tubes, individual, 0.2 mL, thin walled with dome caps,.

Sanitary Eccentric Reducer

Buy Sanitary Eccentric Reducer Items Including:
  • Polypropylene Sanitary Eccentric Reducer, 1 1/2" x 3/4" Mini Clamp Si (YO-31805-01)
  • Cole-Parmer, Eccentric Sanitary Clamp Reducer, 304L SS, 1.5" X 1"
  • ECCENTRIC SANITARY CLAMP REDUCER, 316L SS, 1-1/2" X 1" (YO-30560-05).

20 Ml Glass Scintillation Vials

Buy 20 Ml Glass Scintillation Vials Items Including:
  • 20-mL Glass Scintillation Vials; size 22 urea cap/polyetheylene disc l (986548)
  • 20-mL Glass Scintillation Vials; size 24 urea cap/polyethylene disc li (986568)
  • 20-mL Polyethylene Scintillation Vials; urea cap/metal foil liner, cap (986702).

Aluminum Parallel Lift Lab Jack

Buy Aluminum Parallel Lift Lab Jack Items Including:
  • Jiffy-Jack Lab Jack, 4 x 4” Aluminum Lab-Lift
  • Jiffy-Jack Lab Jack, 132 lb/60 kg limit
  • Jiffy-Jack Lab Jack, 176 lb/80 kg limit
  • Jiffy-Jack Lab Jack, 198 lb/90 kg limit
  • Small Lab Frame, Aluminum

Squeeze Bottle Dispenser

Buy Squeeze Bottle Dispenser Items Including:
  • Tri-Flow Lubricant; 2-oz squeeze bottle, case of 12.
  • Easy-squeeze low-density polyethylene wash bottle, 250 mL (YO-06040-11)
  • Thermo Scientific Nalgene Bottle drop-dispenser, FEP, 30ml, 1/pk
  • Thermo Scientific Nalgene PPCO dispensing bottle, 125 mL.

Digi-Stem Thermometers (Bimetal, Glass & Digital)

Buy Digi-Stem Thermometers (Bimetal, Glass & Digital) Items Including:
  • Thermocouple Probe Type K, 12" stem 1/2"NPT 1/4"diam., 316SS to 900< (DSTP1213212)
  • Thermocouple Probe Type K, 24" stem 1/2"NPT 1/4"diam., 316SS to 900< (DSTP1213224).

Surgical Rubber Tubing 1 2 Id

Buy Surgical Rubber Tubing 1 2 Id Items Including:
  • Black Rubber Vacuum Tubing, 1/2" ID x 1 1/8" OD, 25ft
  • (YO-96143-12)
  • Black Rubber Vacuum Tubing, 1/2" ID x 1 1/8" OD, 25ft
  • (YO-96143-13)
  • Black Rubber Vacuum Tubing, 1/4" ID x 1/2" OD, 25ft

Osha Approved Eyewash Drench Hose

Buy Osha Approved Eyewash Drench Hose Items Including:
  • Wall-Mount Eyewash/Drench Hose Unit with Squeeze-Open Valve (G5026)
  • Wall-Mount Eyewash/Drench Hose Unit with Stay-Open Valve (G5014)
  • Portable Pressurized Eyewash with Drench Hose, 10 gallon
  • Portable Pressurized Eyewash with Drench Hose, 15 gallon.

Ford Cups Viscometers

Buy Ford Cups Viscometers Items Including:
  • Ford cup accessory kit (PV-7208)
  • Ford cup stand (PV-0430)
  • Standard Ford Dip Viscosity Cup, orifice #3
  • Standard Ford Dip Viscosity Cup, orifice #4
  • Mini Ford Dip Viscosity Cup, orifice #0 (VI-3320)

Heetgrid Multi-Purpose Immersion Heaters

Buy Heetgrid Multi-Purpose Immersion Heaters Items Including:
  • Immersion heater, loop, 10.5" dia
  • heated area, 1000 watts, 115 VAC (290-3)
  • Immersion heater, beaker, 2.75" dia
  • heated area, 550 watts, 115 VAC (297-2)
  • Immersion heater, beaker, 2.75" dia

Glass Mortar and Pestle Set

Buy Glass Mortar and Pestle Set Items Including:
  • Cole-Parmer Mortar and Pestle Set, Porcelain; 125ML, Each
  • Glass Mortar & Pestle Set, 100ml (YO-34500-53)
  • Glass Mortar & Pestle Set, 500ml 6/pk
  • Porcelain Pestle Grinding Set (YO-04181-51)
  • Sintered Corundum Pestle Grinding Set (YO-04181-53).

Ertco Thermometer Calibration Systems

Buy Ertco Thermometer Calibration Systems Items Including:
  • NIST-Traceable Calibration; Thermometer Probe used with IR Thermometer (YO-17004-10)
  • NIST-Traceable Calibration; Thermocouple Thermometer System (meter + p (YO-17002-10)
  • NIST-Traceable Calibration; 12-Channel Thermometer System (BT SCANNER CERT).

Micro Solenoids

Buy Micro Solenoids Items Including:
  • Cole-Parmer Inert Solenoid Self Priming Micro Pumps, 20 microL, 12 VDC (120SP1220-4EE)
  • Cole-Parmer Inert Solenoid Self Priming Micro Pumps, 20 microL, 24 VDC (120SP2420-4EE)
  • Cole-Parmer Inert Solenoid Self Priming Micro Pumps, 50 microL, 12 VDC.

Viton Tubing

Buy Viton Tubing Items Including:
  • Viton Tubing, 1/16"ID x 1/8"OD, 25 ft/pack
  • Viton Tubing, 1/8"ID x 3/16"OD, 25 ft/pack
  • Viton Tubing, 3/16"ID x 1/4"OD, 25 ft/pack
  • Viton Tubing, 5/16"ID x 7/16"OD, 25 ft/pack.



High Temp Plastic Check Valve to Viton Tubing

>