Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 2

Lindberg Blue M   to   Thermo Scientific Lindberg Furnaces

Image
  Product Detail
More Detail

Lindberg Blue M

Buy Lindberg Blue M Items Including:
  • Thermo Scientific Lindberg Blue M Split Hinge Tube Furnace, 208/240V, (HTF55342C)
  • Thermo Scientific Lindberg Blue M Split Hinge Tube Furnace, 120V, Sing (HTF55122A)
  • Single Program, Multiple Segment Programmable Controller for Lindberg (CC58114PA-1).

Explosion Proof Vacuum Pump

Buy Explosion Proof Vacuum Pump Items Including:
  • Explosion-proof vacuum pump, 0.62 cfm, 28.5" Hg, 115 VAC
  • ATEX Explosion Proof Vacuum Pump, 316 Stainless, 26 l/min, 100 mbars, (N026.1.2 ST.9E-115V)
  • ATEX Explosion Proof Vacuum Pump, 316 Stainless, 26 l/min, 100 mbars, (N026.1.2 ST.9E-230V).

Controlled Humidity Chamber

Buy Controlled Humidity Chamber Items Including:
  • Controlled Humidity Chamber, 115 VAC (5506-115V)
  • Controlled Humidity Chamber, 230 VAC (5506-220V)
  • Digital Humidity Controller with Temperature (5200-240-030)
  • 1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-20).

Chemical Ph Meter

Buy Chemical Ph Meter Items Including:
  • Cole-Parmer Chemical Feed System, pH Controller with One Pump, 0.6 GPH (YO-70792-01)
  • Cole-Parmer Chemical Feed System, pH Controller with One Pump, 2.0 GPH (YO-70792-02).

Portable Ph Conductivity Tds Meter

Buy Portable Ph Conductivity Tds Meter Items Including:
  • Cole-Parmer Traceable High Accuracy, Portable Conductivity Meter and P
  • Thermo Scientific Intrinsically Safe Portable Conductivity Meter/Datal
  • Thermo Scientific Orion Star A122 Conductivity Portable Meter Kit.

Air Driven Viscous Liquid Pumps

Buy Air Driven Viscous Liquid Pumps Items Including:
  • Air Driven Compact Diaphragm Pumps, 316 Stainless Steel, Air Supply Pr (SFD15-SVP)
  • Repair parts kit for high-purity air-operated double-diaphragm pumps 7 (K10-F)
  • ATEX Special-Duty Air-Operated Double-Diaphragm Pump, ATEX compliant, (S05B2C1TCNS000).

Accumet Ab15 Ph Meters

Buy Accumet Ab15 Ph Meters Items Including:
  • Accumet Accutuph pH Electrode, Combination, Single-junction, Refillabl
  • accumet accuTupH pH Electrode, Combination, Double-junction, Refillabl
  • Accumet Accuphastreg pH Electrode, Combination, Double-junction, Refi
  • accumet® XL20 pH/Conductivity Meter.

Honeywell Eztrend

Buy Honeywell Eztrend Items Including:
  • Honeywell eZtrend QXe electronic Recorder, 3 channels, and 8 selectabl
  • Honeywell eZtrend QXe Electronic Recorder, 3 channels, 4 Alarms, and 8
  • Honeywell eZtrend QXe Electronic Recorder, 6 channels, with 8 selectab
  • TrendServer Pro™ Software.

Oakton Ph Meter Manual

Buy Oakton Ph Meter Manual Items Including:
  • Oakton pH 700 Benchtop Meter, double-junction refillable glass pH elec (pH 700) (YO-35419-10)
  • Oakton pH 700 Benchtop Meter, meter and probe stand
  • Oakton pH/Ion 700 Benchtop Meter with double-junction refillable glass
  • Oakton pH Tutor Benchtop Meter.

Heidolph Brinkmann Tuttnauer Sterilizers

Buy Heidolph Brinkmann Tuttnauer Sterilizers Items Including:
  • Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog 0.7 cu ft, 12 (23210100)
  • Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog, 0.7 cu ft, 2 (23210151)
  • Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog 0.8 cu ft, 12 (23210304).

Nanopure Water System

Buy Nanopure Water System Items Including:
  • Nanopure Life Science Systems (RO/Distilled Feed) Consumables Bundle (D502144)
  • Thermo Scientific Barnstead Replacement Ultrafilter for NANOpure™ R (FL550X1)
  • Organic-Free RO or Distilled Feed Cartridge Pack for Thermo Scientific (D50280).

High Temp Reinforced Silicone Hose

Buy High Temp Reinforced Silicone Hose Items Including:
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 0.5 Inch ID
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 1.0 Inch ID
  • Platinum-Cured Reinforced Silicone Tubing, 1/4
  • Platinum-Cured Reinforced Silicone Tubing, 5/8"ID x 15/16"OD, 50 ft/pa.

Benchtop Laboratory Ball Mill Roller

Buy Benchtop Laboratory Ball Mill Roller Items Including:
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 (YO-04149-00)
  • One-tier jar high-capacity laboratory jar mill; 13" roller, 230 VAC/50 (YO-04149-05).

Calibrated Ruler

Buy Calibrated Ruler Items Including:
  • NIST-Traceable Calibration; Rulers, 0-24" (YO-17050-16)
  • Current & Voltage Calibrator, 110 to 240 VAC (YO-16120-10)
  • Fluke Calibration 7526A Precision Process Calibrator
  • Fluke Calibration (formerly Hart Scientific) 4180-156 Precision IR Cal.

Techne Fluidized Bath

Buy Techne Fluidized Bath Items Including:
  • Fluidized sand bath systems; temperature range; 50-600°C; 117V; 2x (YO-01184-00)
  • Fluidized sand bath systems; temperature range; 50-600°C; 240V; 2x (YO-01184-02)
  • Fluidized sand bath systems; temperature range; 50-600°C; 240V; 4x (YO-01189-50).

Stainless Steel Tubing Coil 90

Buy Stainless Steel Tubing Coil 90 Items Including:
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)
  • 304 Stainless Steel Tubing, 1/8" OD, 0.085" ID, 50ft roll (YO-34680-50)
  • Stainless Steel Steam Generator; 90 Lbs/hr, 208 VAC (SSB30100B3).

Lindberg Blue M Tube Furnace

Buy Lindberg Blue M Tube Furnace Items Including:
  • Thermo Scientific Lindberg Blue M Muffle Furnace, 2592 cu in; 208-240V
  • Ceramic Hearth Plate for Thermo Scientific Lindberg Blue M Muffle Furn (7011-2022-00B)
  • Ceramic Hearth Plate for Thermo Scientific Lindberg Blue M Muffle Furn (7011-2022-00C).

Yamato Rotary Evaporator Systems

Buy Yamato Rotary Evaporator Systems Items Including:
  • Water bath for Yamato Rotary Evaporator, 115VAC (YO-28622-90)
  • Oil bath for Yamato Rotary Evaporator, 115VAC (YO-28622-95)
  • Pear-shaped evaporating flask, 1 liter
  • Taper joint size 24/40 (YO-01612-90).

High Pressure Peristaltic Metering Pumps

Buy High Pressure Peristaltic Metering Pumps Items Including:
  • Pump, Cole-Parmer Deluxe Peristaltic Metering Pump, Max flow of 33.3 G
  • Pump, Cole-Parmer Large Peristaltic Metering Pump, Max flow of 54 GPH, (YO-74203-64)
  • Pump, Cole-Parmer Large Peristaltic Metering Pump, Max flow of 100 GPH (YO-74203-66).

Tyler Ro Tap Sieve Shaker

Buy Tyler Ro Tap Sieve Shaker Items Including:
  • W.S
  • Tyler Sound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x
  • W.S
  • Tyler Ro-Tap E Sieve Shaker, for 8" diameter sieves, 110 VAC, 60
  • W.S

Sanitary Drum Pumps

Buy Sanitary Drum Pumps Items Including:
  • Sanitary Drum Pump, 3A, 110 VAC, 50 Hz, 1HP TEFC, 12 GPM (45 LPM), 25,
  • Cole-Parmer Drum Pump, 3A Sanitary Construction, 15 GPM at 35PSI disch (YO-75219-90)
  • Mixing drum pump, 24 GPM, PP, sealless pump tube
  • Drum pump motor, ODP, 1 hp, 120 VAC, 60 Hz.

Magnetic Stirrer

Buy Magnetic Stirrer Items Including:
  • COOL STIR Large Volume Magnetic Stirrer, 110 Volt.
  • Cole-Parmer Magnetic Stirrer, 115 VAC, 60 Hz
  • Magnetic Stirrer, 4" x 5", 120 VAC
  • Low-Profile Magnetic Stirrer, 120/240 VAC
  • Cole-Parmer Magnetic Stirrer, 6" x 6", 115 VAC, 60 Hz.

Bath Type Recirculating Water Bath

Buy Bath Type Recirculating Water Bath Items Including:
  • Air-cooled solid-state recirculating chiller, 8-oz reservoir, 600-watt (YO-12751-00)
  • Thermo Scientific NESLAB ThermoFlex™ 900 Recirculating Chiller with (YO-13042-00)
  • Thermo Scientific NESLAB ThermoFlex™ 900 Recirculating Chiller with (YO-13042-06).

Purchase Lab Equipment Water Bath Sonicator

Buy Purchase Lab Equipment Water Bath Sonicator Items Including:
  • Lab Companion 17L Reciprocal Shaking Water Bath - 120VAC, 60Hz (YO-12054-00)
  • Lab Companion 17L Reciprocal Shaking Water Bath - 230VAC, 50Hz (YO-12054-05)
  • Julabo Shaking Water Bath, ±0.2 C, 115V
  • Julabo Shaking Water Bath, ±0.2C, 230V.

Chiller Laboratory

Buy Chiller Laboratory Items Including:
  • Cole-Parmer Polystat recirculator with force/suction pump, 21 lpm, 250 (YO-13042-05)
  • Cole-Parmer Polystat recirculator with force/suction pump, 21 lpm, 250 (YO-13042-07)
  • Cole-Parmer® Polystat® sealed circulator with USB port, 17 lpm (YO-13042-09).

Heavy Duty Magnet Tape

Buy Heavy Duty Magnet Tape Items Including:
  • Chemsteel investment cast 316 SS sealless magnetic drive, 1.5 GPM, 115
  • Chemsteel investment cast 316 SS sealless magnetic drive, 2.0 GPM, 115
  • Chemsteel investment cast 316 SS sealless magnetic drive, 4.0 GPM, 115.

Bioreactor Vessel

Buy Bioreactor Vessel Items Including:
  • Reaction vessel, 3 oz
  • Reaction vessel, 6 oz
  • Reaction vessel, 12 oz
  • Reaction vessel with clear plastic shield and coupling, 3 oz
  • Reaction vessel with clear plastic shield and coupling, 12 oz

Honeywell Temperature Chart Recorder

Buy Honeywell Temperature Chart Recorder Items Including:
  • Honeywell DR4300 10" Process Recorder, 2 channels
  • Honeywell DR4300 10" Process Recorder with digital display, 2 channels
  • Honeywell DR4500A 12" Digital Recorder, 2 channels
  • Honeywell DR4500A 12" Digital Recorder, 3 channels.

Tygon Tubing R 3603

Buy Tygon Tubing R 3603 Items Including:
  • TYGON LAB TUBING, Non-DEHP, 1/32"ID X 3/32"OD, 50 FT/PACK (YO-07407-70)
  • Tygon lab tubing, Non-DEHP, 1/16"ID x 3/16"OD, 50 ft/pack (ACF00003-CP)
  • TYGON LAB TUBING, Non-DEHP, 3/32"ID X 5/32"OD, 50 FT/PACK (YO-07407-73).

Thermo Scientific Lindberg Furnaces

Buy Thermo Scientific Lindberg Furnaces Items Including:
  • Thermo Scientific Lindberg Blue M Split Hinge Tube Furnace, 208/240V, (HTF55347C)
  • Thermo Scientific Lindberg Blue M Split Hinge Tube Furnace, 120V, Sing (HTF55322A)
  • Single Program, Multiple Segment Programmable Controller for Lindberg (CC58114PA-1).

70618 results


Lindberg Blue M to Thermo Scientific Lindberg Furnaces

>