Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 2000

Scientific Temperature Controller   to   Glassware Laboratory Equipment

Image
  Product Detail
More Detail

Scientific Temperature Controller

Buy Scientific Temperature Controller Items Including:
  • Thermo Scientific ARCTIC Refrigerated Bath, SC-100 controller, 12 to 2
  • Thermo Scientific ARCTIC Refrigerated Bath, SC-100 controller, 13-20 l (YO-12125-20)
  • Thermo Scientific ARCTIC Refrigerated Bath, SC-100 controller, 13-20 l (YO-12125-25).

Genesys Replacements Accessories

Buy Genesys Replacements Accessories Items Including:
  • Replacement printer paper for GENESYS™ 10
  • Pack of five rolls
  • (335954-000).

Freseniues K Machine Pump Heads

Buy Freseniues K Machine Pump Heads Items Including:
  • Stainless Steel Straight Centrifugal Pump, Close-Coupled Hi-Head Pump, (YO-70761-22)
  • Stainless Steel Straight Centrifugal Pump, Close-Coupled Hi-Head Pump, (YO-70761-24).

Espresso Machine Pump Heads

Buy Espresso Machine Pump Heads Items Including:
  • Stainless Steel Straight Centrifugal Pump, Close-Coupled Hi-Head Pump, (YO-70761-22)
  • Stainless Steel Straight Centrifugal Pump, Close-Coupled Hi-Head Pump, (YO-70761-24).

Hayward Lab Equipment

Buy Hayward Lab Equipment Items Including:
  • Hayward PVC Simplex Basket Strainer; 1/32" preforation (BS1100 1/32)
  • Hayward PVC Simplex Basket Strainer; 1/16" preforation (BS1100 1/16)
  • Hayward PVC Simplex Basket Strainer; 1/32" preforation (BS1200 1/32).

Male Connectors

Buy Male Connectors Items Including:
  • Male Connector, 3/16 X 1/8, 10 Per Pack (YO-34006-28)
  • Male Connector, 5/32 X 1/8, 10 Per Case (YO-34006-48)
  • Male Connector, 5/32 X 1/4, 10 Per Case (YO-34006-49)
  • Valve, Ball, Polypropylene, Male Connector 1/4'' push-to-connect tube, (PP4VMC6-MG).

Self Sealing Sterilization Pouches 350525

Buy Self Sealing Sterilization Pouches 350525 Items Including:
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2 In X 8 In; 200/b
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.25 In X 4 In; 20
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.75 In X 9 In; 20.

Self Seal Sterilization Pouches 1x15 Inch

Buy Self Seal Sterilization Pouches 1x15 Inch Items Including:
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2 In X 8 In; 200/b
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.25 In X 4 In; 20
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.75 In X 9 In; 20.

Instant Sealing Sterilization Pouches

Buy Instant Sealing Sterilization Pouches Items Including:
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2 In X 8 In; 200/b
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.25 In X 4 In; 20
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.75 In X 9 In; 20.

Beesure Self Seal Sterilization Pouches

Buy Beesure Self Seal Sterilization Pouches Items Including:
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2 In X 8 In; 200/b
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.25 In X 4 In; 20
  • Crosstex Self-Seal Sterilization Pouches, Standard, 2.75 In X 9 In; 20.

Ultrasonic Testers

Buy Ultrasonic Testers Items Including:
  • Phase-II MET-U1A50 Ultrasonic Hardness Tester, with 50N handheld probe.

Analog Digital Alarms

Buy Analog Digital Alarms Items Including:
  • GE (Druck) Portable Pressure Indicator with Remote Sensor, 0 to 100 ps
  • GE (Druck) Portable Pressure Indicator with Internal Sensor, 0 to 3 ps
  • GE (Druck) Portable Pressure Indicator with Internal Sensor, 0 to 30 p (DPI 705) (YO-68970-50).

Labs Mixes

Buy Labs Mixes Items Including:
  • Three-stage high shear dispersing mixing head for 04300-01 Magic Lab ( (R078352)
  • Powder-liquid dispersing mixing head for 04300-01 Magic Lab (sold sepa (R075333)
  • U-shaped mixing paddle; 10"x10" blade, 36"L shaft, stainless steel.

25 Mm Mce Filters

Buy 25 Mm Mce Filters Items Including:
  • Whatman 25-mm GD/X Syringe Filters, Surfactant-free cellulose acetate; (YO-29705-00)
  • Whatman 25-mm GD/X Syringe Filters, Surfactant-free cellulose acetate; (YO-29705-04)
  • Whatman 25-mm GD/X Syringe Filters, Polyvinylidene fluoride; pore size.

Connect Fittings

Buy Connect Fittings Items Including:
  • Individual Cartridge Purifier with 1/8" Connection Fitting, High Capac (YO-01997-30)
  • Individual Cartridge Purifier with 1/4" Connection Fitting, High Capac (YO-01997-32).

Cole-Parmer Autopsy Knives

Buy Cole-Parmer Autopsy Knives Items Including:
  • Cole-Parmer Autopsy Knives, Assorted; 5 different knives/pk, 2pk/cs
  • Cole-Parmer Autopsy Knife, Cartilage; 100mm; 10/pk
  • Cole-Parmer Autopsy Knife, Trimming; 150mm; 10/pk
  • Cole-Parmer Autopsy Knife, Macro; 200mm; 10/pk.

Rae S Safety & Response Products

Buy Rae S Safety & Response Products Items Including:
  • RAE Systems gas detection tubes, acetone, 0.1 to 2%, 10/box
  • RAE Systems gas detection tubes, ammonia, 5 to 100 ppm, 10/box
  • RAE ToxiRAE Pro Single-Gas Detector, CO, 0 to 2000 ppm
  • RAE ToxiRAE Pro Single-Gas Detector, H2S, 0 to 1000 ppm.

Scientific Equipment and Supplies

Buy Scientific Equipment and Supplies Items Including:
  • Thermo Scientific Monoshake, with power supply, 115 V US
  • Thermo Scientific Cimarec Biosystem Direct, 230 V, With Power Supply
  • Cole-Parmer 6" Non-Vacuum desiccator (YO-06525-22)
  • Cole-Parmer 8" Non-Vacuum Desiccator (YO-06525-24).

Cole Drum Mixers

Buy Cole Drum Mixers Items Including:
  • Handlebar mixer; 1/2" dia x 40"L shaft, 5" dia caged proller (YO-50500-37)
  • Hand-held single-grip mixer; 1/4" dia shaft x 15"L, 2-1/2" dia caged i (YO-50500-45)
  • Drum/barrel tube mixer with air-driven motor (YO-04316-22).

High Temperature Rh

Buy High Temperature Rh Items Including:
  • Rh/temperature Transmitter With High Temperature Probe, No Display (HMT3305L0A001BCAE200A0ACABAA1)
  • Rh/temperature Transmitter With High Temperature Probe, With Display (HMT3305L0A101BCAE200A0ACABAA1).

Carbon-Impregnated Pleated Polyester Cartridges

Buy Carbon-Impregnated Pleated Polyester Cartridges Items Including:
  • Filter cartridge, "Big Blue", 20", pleated carbon, 10 micron (155382-43(NCP-20BB)).

Kimcote Storage/Media Safety-Coated B

Buy Kimcote Storage/Media Safety-Coated B Items Including:
  • KimCote™ Storage/Media bottle with Linerless, blue, Polypropylene C (KC14395-1000)
  • KimCote™ Storage/Media bottle with Linerless, blue, Polypropylene C (KC14395-2000)
  • KimCote™ Storage/Media bottle with Linerless, blue, Polypropylene C (KC14395-5000).

Teledyne Isco

Buy Teledyne Isco Items Including:
  • ISCO UA-6 Detector with chart recorder (YO-01469-02)
  • Foxy R2 Fraction Collector with 2 Racks; each rack holds 60 microcentr (YO-01465-60)
  • Foxy R2 Fraction Collector with 2 Racks; each rack holds 36 centrifuge (YO-01465-70).

Cole Digital Manifold Gauges

Buy Cole Digital Manifold Gauges Items Including:
  • Digital Pressure Gauge 30" Hg to 250 psi.

Lab Vacuume

Buy Lab Vacuume Items Including:
  • Vacuum Oven 1.0CU.FT; 120VAC
  • Vacuum Oven 2.3CU.FT; 120VAC
  • Vacuum Oven 1.0CU.FT; 230VAC
  • Vacuum oil, 1 gallon
  • Service kit for vacuum pumps 79204-00 and -05

Level and Temperature Control

Buy Level and Temperature Control Items Including:
  • Multi-parameter controller; 110/220 VAC, 50/60 Hz (3-8900+401-1+402-1)
  • Thermal Gas Mass Flow Controller, to 10 sccm Ar, Aluminum body w/ disp
  • Thermal Gas Mass Flow Controller, to 20 sccm Ar, Aluminum body w/ disp.

Abb Hygienicmaster Magnetic Flow

Buy Abb Hygienicmaster Magnetic Flow Items Including:
  • HygenicMaster™ Magnetic Flowmeter, 3" - 15.9 to 739 GPM
  • HygenicMaster™ Magnetic Flowmeter, 1" - 1.06 to 52.8 GPM
  • HygenicMaster™ Magnetic Flowmeter, 1/2" - 0.53 to 26.4 GPM
  • HygenicMaster™ Magnetic Flowmeter, 2" - 5.28 to 264 GPM.

Probe Service

Buy Probe Service Items Including:
  • DO Probe Service Kit for Hach DO Probes
  • NIST-Traceable Calibration; RTD Probe (probe only) (YO-17001-04)
  • NIST-Traceable Calibration; Thermistor Probe (probe only) (YO-17001-06)
  • NIST-Traceable Calibration; RTD Meter & Probe System (YO-17002-04).

Lab Stomacher

Buy Lab Stomacher Items Including:
  • Stomacher bags for Stomacher 400C; round bottom; 500/cs
  • Stomacher bags for Stomacher 400C; square bottom; 500/cs
  • Seward Stomacher 80 Lab Blenders, compact, 110VAC (YO-36850-00)
  • Seward Stomacher 400C Lab Blenders, programmable, 110VAC (YO-36850-04).

Glassware Laboratory Equipment

Buy Glassware Laboratory Equipment Items Including:
  • Rotary Evaporator, LABOROTA 4003, Motor lift, diagonal glassware, and (YO-28704-50)
  • Undercounter Glassware Washer 115V (YO-98950-01)
  • Freestanding Glassware Washer, 115V (YO-98950-11)
  • FlaskScrubber Undercounter Glassware Washer, 115V 60HZ (4420320).



Scientific Temperature Controller to Glassware Laboratory Equipment

>