Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 29

Fluorescent Dye Water Tracer   to   Food Service Thermocouple

Image
  Product Detail
More Detail

Fluorescent Dye Water Tracer

Buy Fluorescent Dye Water Tracer Items Including:
  • Flourescent FWT Red Dye Tablets, 200 tablets
  • Flourescent FLT Yellow/Green Dye Tablets, 200 tablets
  • Flourescent FLT Orange Dye Tablets, 200 tablets
  • Flourescent FLT Yellow/Green Dye Concentrate, Gallon
  • Flourescent FLT Orange Dye Concentrate, Gallon.

Washing Bottles

Buy Washing Bottles Items Including:
  • Thermo Scientific Nalgene "Right-to-Know" safety wash bottle for ethan (2425-0502)
  • Thermo Scientific Nalgene "Right-to-Know" safety wash bottle for ethan (2425-1002)
  • Thermo Scientific Nalgene fluorinated wash bottle, 500 mL.

Polypropylene Pipe Fittings

Buy Polypropylene Pipe Fittings Items Including:
  • Pipe fittings, Nipple, Natural PP, 1/8" NPT, 1-3/32", 17/32", 1/4"; 10 (YO-40610-90)
  • Pipe fittings, Nipple, Natural PP, 1/4" NPT, 1-1/2", 21/32", 11/32"; 1 (YO-40610-91).

1/4 - 28 Fittings

Buy 1/4 - 28 Fittings Items Including:
  • Fittings; 1/8" x 1/4-28, acetal ferrule; 10/pack (YO-01939-32)
  • Barbed fittings, UNF male pipe adapter, Nylon, 1/4-28 UNF x 1/4" ID, 1 (YO-31900-99)
  • Barbed fittings, UNF male pipe adapter, Clear PP, 1/4-28 UNF x 1/4" ID (YO-30506-55).

Watlow Controller Dc21 60fo

Buy Watlow Controller Dc21 60fo Items Including:
  • Din-a-mite power controller 65 amp, 4.5 to 32Vdc input, 3 phase, 2 con (DC21-60C0-0000).

Reducing Bushings Threaded Fittings Plumbing

Buy Reducing Bushings Threaded Fittings Plumbing Items Including:
  • Threaded reducing bushing, brass, 3/8" NPTM x 1/8" NPTF (YO-08539-82)
  • Threaded reducing bushing, brass, 3/8" NPTM x 1/4" NPTF (YO-08539-83)
  • Threaded reducing bushing, polyethylene, 3/4" NPTM x 1/2" NPTM, 10/pac.

Plastic Hose Clamps

Buy Plastic Hose Clamps Items Including:
  • Hand tool for plastic hose clamps (YO-06832-97)
  • Plastic sanitary couplings; tubing ID, 1/4"; PP; 1 9/16" x 31/32" x 3 (YO-31512-00)
  • plastic sanitary couplings; tubing ID, 3/8"; PP; 1 11/16" x 31/32" x 5 (YO-31512-01).

Silicone Hose 4 X 2 Mm

Buy Silicone Hose 4 X 2 Mm Items Including:
  • Two-stop silicone (peroxide cured) tubing, 0.64 mm ID, 6/pack
  • Two-stop silicone (peroxide cured) tubing, 0.76 mm ID, 6/pack
  • Two-stop silicone (peroxide cured) tubing, 0.89 mm ID, 6/pack
  • Two-stop silicone (peroxide cured) tubing, 1.02 mm ID, 6/pack.

Codan Female Luer Lock Syringe

Buy Codan Female Luer Lock Syringe Items Including:
  • Syringes with PTFE luer lock; syringe capacity; 50µL; needle gauge; (YO-07939-32)
  • Syringes with PTFE luer lock; syringe capacity; 100µL; needle gauge (YO-07939-33)
  • Syringes with PTFE luer lock; syringe capacity; 1 mL; needle gauge; 22 (YO-07939-80).

Cole-Parmer Polyimide Tubing

Buy Cole-Parmer Polyimide Tubing Items Including:
  • Polyimide tubing, 0.0049"ID x 0.0064"OD, five 12"L/pack (YO-95820-00)
  • Polyimide tubing, 0.0078"ID x 0.0093"OD, five 12"L/pack (YO-95820-01).

Hdpe Jerrican

Buy Hdpe Jerrican Items Including:
  • Baritainer Jerry Can, Natural, HDPE/Quoral 5 L
  • Scienceware 5 Liter Jerrican with spout, HDPE
  • Economical Square Carboy w/handle, 2-1/2 Gal - HDPE, 1/ea (YO-06031-80)
  • Thermo Scientific Nalgene rectangular high-density polyethylene carboy (2211-0020).

Cole-Parmer Temperature Digital Thermometers

Buy Cole-Parmer Temperature Digital Thermometers Items Including:
  • Cole-Parmer Extreme-Accuracy Thermometer 25.00°
  • Cole-Parmer Extreme-Accuracy Thermometer 37.00°
  • Cole-Parmer Big-Digit 4-Alert Alarm Thermometer °C
  • Cole-Parmer Big-Digit 4-Alert Alarm Thermometer ° F
  • Cole-Parmer Big-Digit See-Thru™ Thermometer (F).

Hose Barb Check Valve

Buy Hose Barb Check Valve Items Including:
  • Nylon Miniature Check Valve, 1/8" hose barb, fluorosilicone diaphragm (YO-98553-00)
  • Nylon Miniature Check Valve, 3/16" hose barb, fluorosilicone diaphragm (YO-98553-01)
  • PVDF Miniature Check Valve, 3/16" hose barb, Viton diaphragm.

Microtube Tough Tags

Buy Microtube Tough Tags Items Including:
  • Small Tough-Tags™ label, clear
  • Small Tough-Tags™ label, white
  • Small Tough-Tags™ label, red
  • Small Tough-Tags™ label, yellow
  • Small Tough-Tags™ label, green

Steel Sj4 Male Luer Lock

Buy Steel Sj4 Male Luer Lock Items Including:
  • 316 Stainless Steel fittings, male luer lock x male luer lock (YO-31507-90)
  • Luer stopcock, 1-way, male luer lock x male luer lock, black PVDF, pac (YO-31200-90)
  • One-way stopcocks; male luer lock x male luer lock, nickel-plated bras (YO-31507-02).

Sanitary Fitting Sample Ports

Buy Sanitary Fitting Sample Ports Items Including:
  • Smart Gasket , 1/2" Tri-Clamp, 1 Port, Silicone, Each
  • Smart Gasket , 3/4" Tri-Clamp, 1 Port, Silicone, Each
  • Smart Gasket , 1" Tri-Clamp, 1 Port, Silicone, Each
  • Smart Gasket , 1 1/2" Tri-Clamp, 1 Port, Silicone, Each.

Luer Lock Fittings in Ga

Buy Luer Lock Fittings in Ga Items Including:
  • Snap luer lock ring, PC, 25/pk (YO-45504-74)
  • Snap luer lock ring, Nylon, 25/pk (YO-45505-74)
  • Nickel-plated brass fittings, male luer lock x male luer lock (YO-31507-55)
  • Luer fittings, Chrome-plated Luer adapters,male luer lock plug (YO-31507-52).

2122a Pyrex Burette

Buy 2122a Pyrex Burette Items Including:
  • Burette, Class B, 10mL (2122A-10)
  • Burette, Class B, 25mL (2122A-25)
  • Burette, Class B, 50mL (2122A-50).

Metric Fitting Compression Fittings

Buy Metric Fitting Compression Fittings Items Including:
  • Compression To Thread Adapter, Stainless Steel, 6mm OD Tubing X 1/4" N (YO-31528-02)
  • Compression Straight Union, Stainless Steel, 6mm OD Tubing (YO-31528-33)
  • Compression Straight Union, Stainless Steel, 10mm OD Tubing (YO-31528-35).

Double Junction Ag Agcl Reference Electrode

Buy Double Junction Ag Agcl Reference Electrode Items Including:
  • pH reference electrode, double junction, refillable, epoxy body, US St (YO-05899-25)
  • Thermo Scientific Orion pH electrode, glass body, refillable, double-j (9102DJWP)
  • Thermo Scientific Orion pH electrode, glass body, refillable, double-j (9110DJWP).

Compression Fitting Tube Inserts

Buy Compression Fitting Tube Inserts Items Including:
  • Compression fittings inserts; 3/8" tube OD; 1/8" flow size; 1.40" leng (MCD2006)
  • Quick-disconnect insert, acetal, 1/4" tubing OD, pack of 10 (APC20004)
  • Quick-disconnect insert, acetal, 3/8" tubing OD, pack of 10 (APC20006).

Tube Clamp Barb Fittings

Buy Tube Clamp Barb Fittings Items Including:
  • Barbed to sanitary adapter, 3/8, pack of 10 (YO-31513-71)
  • Barbed to sanitary adapter, 1/4" ID to 1-1/2" sanitary clamp, animal-f (YO-31513-74)
  • Barbed to sanitary adapter, 3/4" ID to 1-1/2" sanitary clamp, animal-f (YO-31513-77).

Pyrex Glass Trays

Buy Pyrex Glass Trays Items Including:
  • Pyrex Brand 3170 Sterilizing Trays 4/cs
  • Tray, drying, Pyrex Brand 3175, autoclavable, 1995 mL, 275 mm L x 175
  • Tray, drying, Pyrex Brand 3175, autoclavable, 1995 mL, 200 mm L x 200.

Fep Drop Dispenser Bottles

Buy Fep Drop Dispenser Bottles Items Including:
  • Thermo Scientific Nalgene low-density polyethylene drop-dispenser bott (2411-0015)
  • Thermo Scientific Nalgene low-density polyethylene drop-dispenser bott (2411-0030)
  • Thermo Scientific Nalgene low-density polyethylene drop-dispenser bott (2411-0060).

Ge Polypropylene Capsule Filters

Buy Ge Polypropylene Capsule Filters Items Including:
  • Whatman™ Disposable Capsule Filters, Polypropylene Membrane; pore s (YO-29700-20)
  • Advantec Disposable Capsule Filters, Polypropylene Depth-Media; 1.0 m (YO-29702-11)
  • Advantec Disposable Capsule Filters, Polypropylene Depth-Media; 5-10 (YO-29702-15).

Graduated Cylinders 2 Liter Poly

Buy Graduated Cylinders 2 Liter Poly Items Including:
  • Cole-Parmer Graduated Cylinder, PP 10mL, 2/pk (CP0010)
  • Cole-Parmer Graduated Cylinder, PP 25mL, 2/pk (CP0025)
  • Cole-Parmer Graduated Cylinder, PP 50mL, 2/pk (CP0050)
  • Corning Graduated Cylinder 10ml PP, 2/pk
  • Corning Graduated Cylinder 50ml PP, 2/pk.

Right to Know Labels

Buy Right to Know Labels Items Including:
  • Right-To-Know Compliance Center, Single binder, English (2010)
  • Right-To-Know Compliance Center, Double binders, English (2010DB)
  • Right-To-Know Compliance Center, Double binders, English/Spanish (2010DBSP)
  • Right-to-Know training poster, 32'' X 20''.

Single Gas Personal Co Monitors

Buy Single Gas Personal Co Monitors Items Including:
  • ToxiPro Single Gas Detector, CO
  • ToxiPro Single Gas Detector, CO Minus H.

Nalgene Amber Wide Mouth Bottles

Buy Nalgene Amber Wide Mouth Bottles Items Including:
  • Thermo Scientific Nalgene fluorinated wide-mouth bottle, 125 mL
  • Thermo Scientific Nalgene fluorinated wide-mouth bottle, 250 mL
  • Thermo Scientific Nalgene polypropylene wide-mouth jar, 2 L
  • Thermo Scientific Nalgene polypropylene wide-mouth jar, 4 L.

Food Service Thermocouple

Buy Food Service Thermocouple Items Including:
  • Comark Basic Food Service Thermocouple Thermometer (probe is not inclu
  • Comark Basic Food Service Thermocouple Thermometer, with probe (KM28KIT)
  • Food Waterproof Thermocouple Thermometer, Type-K and T with Single In (N9094).



Fluorescent Dye Water Tracer to Food Service Thermocouple

>