Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 4

Tri Clover Clamps   to   Cole-Parmer Instruments

Image
  Product Detail
More Detail

Tri Clover Clamps

Buy Tri Clover Clamps Items Including:
  • Sanitary Ball Valve, 3/4" TRI-CLAMP
  • Sanitary Ball Valve, 1" TRI-CLAMP
  • Sanitary Ball Valve, 1-1/2" TRI-CLAMP
  • Sanitary Ball Valve, 2" TRI-CLAMP
  • Sanitary In-Line Strainer Assembly; 1" Tri-Clamp; with 1/8" Perforated.

Lab Glassware Drying Rack

Buy Lab Glassware Drying Rack Items Including:
  • Drying Rack, Benchtop/Wall-mount, single-sided 1 tier (YO-06733-91)
  • Drying Rack, Benchtop, single-sided 2 tier (YO-06733-93)
  • Drying Rack, Wall-mount, single-sided 2 tier (YO-06733-98)
  • Drying Rack, Wall-mount, single-sided 3 tier (YO-06733-99).

Miniature Peristaltic Vacuum Pump

Buy Miniature Peristaltic Vacuum Pump Items Including:
  • PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 1.5 LPM, 12 VDC, GAS ONLY,
  • PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 1.5 LPM, 24 VDC, GAS ONLY,
  • Manning Peristaltic Sampling Pump (PST8B2A1A4B2)
  • Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC.

Chemical Spill Trays

Buy Chemical Spill Trays Items Including:
  • Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea (3034031537)
  • Chemical Resistant Tray - 20-3/8" X 15-1/8", 1 Ea (3044031537)
  • Chemware Tray PFA, With Cover
  • Chemical Resistant Pan - 25-1/4" X 19-1/4", 1 Ea (6061031537).

General Signal Revco Scientific

Buy General Signal Revco Scientific Items Including:
  • Laboratory undercounter refrigerator (single door); 5.4 CU
  • FT; 115V (REL-404A)
  • Laboratory space-saver refrigerator (single door); 11.5 CU FT; 115V (REL-1204A-20)
  • Laboratory space-saver refrigerator (single door); 11.5 CU FT; 200/230 (REL-1204D).

Laboratory Sonicators

Buy Laboratory Sonicators Items Including:
  • Misonix Sonicator 4000 Ultrasonic Processor (S-4000)
  • Open end wrench (requires 2) for use with ultrasonic processors
  • Replacement tube holder (8 tubes) for use with ultrasonic processors
  • Dual Horn (without probes) for use with ultrasonic processors.

Extra Large Stainless Steel Funnel

Buy Extra Large Stainless Steel Funnel Items Including:
  • Stainless steel funnel, 2 3/8 oz (YO-07263-00)
  • Stainless steel funnel, 22 1/4 oz (YO-07266-00)
  • Type J Extra-long stainless steel thermocouple probe; 10"L (052297B-J)
  • Type K Extra-long stainless steel thermocouple probe; 10"L (052297B-K).

Turner Thermo Scientific Quantech Fluorometer

Buy Turner Thermo Scientific Quantech Fluorometer Items Including:
  • Thermo Scientific Quantech™ Base Fluorometer, 120 VAC
  • Suprasil Quartz Cuvettes for Turner Quantech™ Fluorometer
  • Borosilicate Cuvettes for Turner Quantech™ Fluorometer, Pack of Twe
  • NB440 Excitation Filter for Turner Quantech™ Fluorometer; narrow ba.

Thermo Sensor

Buy Thermo Sensor Items Including:
  • Thermo Scientific AquaSensors DataStick Wide-Range Turbidity Sensor
  • Thermo Scientific AquaProToroidal Sensor
  • Thermo Scientific AquaPro Polarographic DO Sensor
  • WJ Incubator CO2 TC sensor
  • WJ Incubator CO2/O2 TC sensor

Peristaltic Pump Flow Rate by Rotation

Buy Peristaltic Pump Flow Rate by Rotation Items Including:
  • Pump, Adustable Peristaltic Pump, 4 GPD (0.6 LPH), 100 PSI (6.8 BAR), (XP004LANX)
  • Pump, Adustable Peristaltic Pump, 15 GPD (2.4 LPH), 100 PSI (6.8 BAR), (XP015LANX)
  • Pump, Adustable Peristaltic Pump, 23 GPD (3.6 LPH), 100 PSI (6.8 BAR), (XP023LANX).

Centrifuge Laboratory Equipment

Buy Centrifuge Laboratory Equipment Items Including:
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.22um 100/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ca 0.45µm 100/cs
  • Costar Spin-X Centrifuge Tube Filters, Spinfilter Ny 0.22um 200/cs
  • Western States Laboratory Filtering Centrifuge.

Low Volume Metering Pump

Buy Low Volume Metering Pump Items Including:
  • Piston Metering Pump, 3/32" stainless head, 0.002 to 2.5 mL/min range, (1LM)
  • Piston Metering Pump, 3/32" stainless head, 0.002 to 2.5 mL/min range, (1LMP)
  • Piston Metering Pump, 1/8" stainless head, 0.003 to 5 mL/min range, 60 (1SMP).

Air Pressure Gauge Calibration

Buy Air Pressure Gauge Calibration Items Including:
  • Brass vacuum/pressure gauge connector kit for all Air Cadet pumps
  • Ashcroft Pressure Gauge Comparator, 30 psi
  • Ashcroft Pressure Gauge Comparator, 0-100 psi
  • Ashcroft Pressure Gauge Comparator, 1000 psi
  • Ashcroft Pressure Gauge Comparator, 10,000 psi.

Sand Bath

Buy Sand Bath Items Including:
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 1 block models
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 3 block models
  • Cole-Parmer StableTemp Stainless Steel Sand Baths, 4 block models
  • Techne IFB-52 37 L Industrial Fluidized Sand Bath.

Particle Size Analysis Sieve Shaker

Buy Particle Size Analysis Sieve Shaker Items Including:
  • Sieve Shaker, W.S
  • TYLER™ Ro-Tap II for 8" diameter sieves, 110 VAC
  • Sieve Shaker, W.S
  • TYLER™ Ro-Tap II for 8" diameter sieves, 220 VAC
  • Particle Size Cut (YO-10111-95)

Volumetric Gas Flow Meter

Buy Volumetric Gas Flow Meter Items Including:
  • Flow meter mounting kit, shielded cable with two 9 pinsD-connectors fo
  • Flow meter mounting kit, 4 wire cable between GFM RJ11 andTIO 9 pin D-
  • Variable-speed gas piston pump, standard, 115 VAC
  • Variable-speed liquid piston pump, standard, 115 VAC.

Saint Gobain Tygon Tubing Distributors

Buy Saint Gobain Tygon Tubing Distributors Items Including:
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 0.5 Inch ID
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 0.75 Inch ID
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 1.0 Inch ID
  • Platinum-Cured SS Wire-Reinforced Silicone Hose 1.5 Inch ID.

Peristaltic Pump Head

Buy Peristaltic Pump Head Items Including:
  • Masterflex B/T pump head; for NEMA type 56C motors
  • Tubing retainer kit for L/S high-performance pump head
  • Rotor/bearing support assemblies for short-shaft pump heads, PSF/CRS h
  • Rotor/bearing support assemblies for short-shaft pump heads, PSF/SS ho.

Temperature and Humidity Calibration Standard

Buy Temperature and Humidity Calibration Standard Items Including:
  • NIST-Traceable Calibration; Standard Accuracy Humidity and Temperature (YO-17030-28)
  • Replacement calibration standard, 0% ERH; Box of 5 for use with water (E-SCS-00)
  • Fluke Calibration (formerly Hart Scientific) Secondary Prt Probe 100 O (5626-12-D).

Cga 580 Gas Regulator

Buy Cga 580 Gas Regulator Items Including:
  • Laboratory Gas Regulator, Single Stage 580 CGA
  • Single-Stage Regulator, 180 Capacity, 580 CGA Fitting (YO-98200-12)
  • Single-Stage Regulator, 300 Capacity, 580 CGA Fitting (YO-98200-42)
  • Two-Stage Regulator, 210 Capacity, 580 CGA Fitting (YO-98201-42).

Temperature Controller Laboratory Equipment

Buy Temperature Controller Laboratory Equipment Items Including:
  • Cole-Parmer Polystat Temperature-controlled Cooling Recirculators; tem (YO-12910-00)
  • Cole-Parmer Polystat Temperature-controlled Cooling Recirculators; tem (YO-12910-30)
  • Cole-Parmer Polystat Temperature-controlled Cooling/heating Recirculat.

Cole-Parmer Controlled Environmental Chambers

Buy Cole-Parmer Controlled Environmental Chambers Items Including:
  • Controlled Environmental Chamber, 115 VAC, 60z (5518-115V)
  • Controlled Environmental Chamber, 230 VAC, 50 Hz (5518-220V)
  • Controlled Humidity Chamber, 115 VAC (5506-115V)
  • Controlled Humidity Chamber, 230 VAC (5506-220V).

Laboratory Gas Burners Types

Buy Laboratory Gas Burners Types Items Including:
  • Autoloop Pro Automatic carrousel for Fuego SCS Gas Burners (8.000.400)
  • Foot Pedal for Fuego Gas Burners - Stainless Steel (6.000.402)
  • Fuego SCS Burner -- with Infrared Sensor (8.000.000)
  • Laboratory Gas Regulator, Single Stage 330 CGA (YO-98202-60).

Gas Sampling Equipment

Buy Gas Sampling Equipment Items Including:
  • Heated Evaporator/Concentrator; single block with heated manifold gas, (YO-28690-05)
  • Heated Evaporator/Concentrator; single block with heated manifold gas, (YO-28690-15).

Lab Mixer Blades

Buy Lab Mixer Blades Items Including:
  • Sanitary Mixer, 1/2" Tri-clamp size, 6 elements (YO-04668-28)
  • Sanitary Mixer, 3/4" Tri-clamp size, 6 elements (YO-04668-32)
  • Sanitary Mixer, 1" Tri-clamp size, 6 elements (YO-04668-36)
  • Compact straight blade impeller; 1-1/4" dia.

2500 Gpm High Pressure Water Pump

Buy 2500 Gpm High Pressure Water Pump Items Including:
  • Hydra-Cell High-Pressure Diaphragm Pump, 1 GPM, 1000 PSI, Brass head c
  • Hydra-Cell High-Pressure Diaphragm Pump, 1 GPM, 1000 PSI, Stainless st
  • High-pressure piston pump, single-piston, 0.1 to 3.0 mL/min, 2500 psi, (A-60S).

Norprene Tubing

Buy Norprene Tubing Items Including:
  • Norprene Tubing, 1/16"ID x 3/16"OD, 50 ft/pack
  • Norprene Tubing, 3/16"ID x 5/16"OD, 50 ft/pack
  • Norprene Tubing, 1/4"ID x 1/2"OD, 50' per pack
  • Norprene Tubing, 5/16"ID x 7/16"OD, 50 ft/pack.

Taylor-Wharton Taylor Wharton Cryogenic Storage Dewars

Buy Taylor-Wharton Taylor Wharton Cryogenic Storage Dewars Items Including:
  • Dewars with Canister Storage Systems, 20.7 Liters, 2.0" Neck ID (20XTB-11M).

Ws Tyler Sieve 25

Buy Ws Tyler Sieve 25 Items Including:
  • W.S
  • Tyler Test Stand for Ro-Tap Shakers, 20
  • W.S
  • Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only
  • W.S

Cole-Parmer Instruments

Buy Cole-Parmer Instruments Items Including:
  • Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0 to 1000 psig (K11000PSI) (YO-68001-08)
  • Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0 to 2000 psig (K12000PSI) (YO-68001-09).

70618 results


Tri Clover Clamps to Cole-Parmer Instruments

>