Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 60

Thermo Scientific Haake Immersion Circulators   to   Flow Meter Types Pdf

Image
  Product Detail
More Detail

Thermo Scientific Haake Immersion Circulators

Buy Thermo Scientific Haake Immersion Circulators Items Including:
  • Thermo Scientific HAAKE Low-range portable viscometer, range 1.5 to 33 (399-0100)
  • Thermo Scientific Immersion Circulator w/bridge, AC 150 thermostat (23
  • Thermo Scientific Immersion Circulator, AC 200 thermostat with bridge (AC 200) (YO-12135-40).

Soil Temperature Probe

Buy Soil Temperature Probe Items Including:
  • Surface probe for skin, flat surface, and soil temperatures
  • Disk is 3 (08491-09)
  • Surface probe for skin, flat surface, and soil temperatures
  • Disk is 3 (08491-11)
  • Penetration probe for insertion into semisolids like fruits, soil, tob (08491-16).

Dropper Pipettes

Buy Dropper Pipettes Items Including:
  • Thermo Scientific Nalgene ® Unitary Dropper, LDPE, 100/bag (6219-0068)
  • Disposable Droppers, LDPE, 1.5 mL, 100/pk (262175)
  • Disposable Droppers, LDPE, 5 mL, 100/pk (262185)
  • Rubber sampling bulb, 2ml Grey, 10PK
  • Rubber sampling bulb, 5mL Yellow, 10pk.

Compact Temperature Controller for Heating Mantles

Buy Compact Temperature Controller for Heating Mantles Items Including:
  • Cole-Parmer Polystat Temperature-controlled Cooling/heating 1/4-hp Rec (YO-12920-00)
  • Cole-Parmer Polystat Temperature-controlled Cooling/heating Recirculat
  • Digi-Sense 1-Zone benchtop dual display temperature control, type J in (YO-36225-61).

Submersible Magnetic Stirrer

Buy Submersible Magnetic Stirrer Items Including:
  • Cole-Parmer Magnetic Stirrer, 115 VAC, 60 Hz
  • Magnetic Stirrer, 4" x 5", 120 VAC
  • Round top Magnetic Stirrer with silicon plate cover, 2L, 100-240V
  • Low-Profile Magnetic Stirrer, 120/240 VAC
  • Air- or Water-Driven Magnetic Stirrer (204015).

30 Ml Volumetric Flask

Buy 30 Ml Volumetric Flask Items Including:
  • PYREX Brand 5640 Volumetric Flask; 500 mL, case of 12
  • PYREX Brand 5580 Volumetric Flask; 500 mL, case of 12
  • Thermo Scientific Nalgene Class B polypropylene volumetric flask, 200
  • Kimax Wide-Mouth Volumetric Flask, 5mL, PTFE stopper, 6/cs.

High Viscosity Peristaltic Pump

Buy High Viscosity Peristaltic Pump Items Including:
  • High-viscosity tube set (F55GS50/2150/21-39)
  • High-Viscosity, 4 to 20 mA Pace Pump, 12 GPD, 115 VAC, 50/60 Hz
  • High-Viscosity, 4 to 20 mA Pace Pump, 240 GPD, 115 VAC, 50/60 Hz
  • High-Viscosity, 4 to 20 mA Pace Pump, 240 GPD, 230 VAC, 50/60 Hz.

Purchase Coffee Filter Paper Sheets

Buy Purchase Coffee Filter Paper Sheets Items Including:
  • Advantec PTFE Depth Filter, 2 µm pore, 8" x 10" sheet (20 x 25 cm);
  • Advantec PTFE Depth Filter, 4 µm pore, 8" x 10" sheet (20 x 25 cm);
  • Advantec PTFE Depth Filter, 5 µm pore, 8" x 10" sheet (20 x 25 cm);.

Silent Sump Pump Check Valves

Buy Silent Sump Pump Check Valves Items Including:
  • Check valve for model 07090-10 (74-8)
  • Check valve for model 07090-11 (75-12).

Digital Ph Tester for Water

Buy Digital Ph Tester for Water Items Including:
  • Cole-Parmer Digital, Field Conductivity Meter
  • Oakton® Acorn™ TDS 6 Meter with probe (YO-35606-15)
  • Oakton® Acorn™ SALT 6 Meter with probe (YO-35606-20)
  • Oakton® Acorn™ TDS 6 Meter Kit (YO-35606-76).

Digital Water Flow Meter Alarm

Buy Digital Water Flow Meter Alarm Items Including:
  • Cole-Parmer Digital Gauges with Visual Alarm, 0 to 30" Hg
  • Cole-Parmer Digital Gauges with Visual Alarm, 0 to 1000 psi
  • Cole-Parmer Digital Gauges with Visual Alarm, 0 to 4000 psi
  • Cole-Parmer Digital Gauges with Visual Alarm, 0 to 9999 psi.

Handheld Liquid Conductivity Meter

Buy Handheld Liquid Conductivity Meter Items Including:
  • Hach Waterproof ISFET pH/Conductivity Meter Kit
  • YSI 30 handheld conductivity meter with cell and 10-ft cable
  • (030130)
  • Oakton CON 6+ handheld conductivity meter kit (YO-35604-04)
  • IQ Scientific Waterproof ISFET pH/ISE/Conductivity Meter with Probes.

Ph Conductivity Tds Meter

Buy Ph Conductivity Tds Meter Items Including:
  • Oakton Benchtop pH/Conductivity/TDS Meter only, 110/220 VAC
  • Oakton waterproof CON 600 handheld conductivity/TDS meter and probe
  • Oakton waterproof CON 600 handheld conductivity/TDS meter
  • Oakton waterproof CON 600 handheld conductivity/TDS meter kit.

Niosh Approved Respirator Organic Vapors

Buy Niosh Approved Respirator Organic Vapors Items Including:
  • Cartridge for North Full-Face and Half-Mask Respirators, Organic vapor (YO-81606-56)
  • Filter cartridge, Organic vapor (YO-40113-50)
  • Filter cartridge, Organic vapor/Acid gas (YO-40113-52)
  • Filter cartridge, Organic vapor/Acid gas; P100 (YO-40113-72).

Watlow on / off Controllers

Buy Watlow on / off Controllers Items Including:
  • Din-a-mite power controller 18amp, 4 to 20mA input, 1 phase, 1 control (DA10-24F0-0000)
  • Din-a-mite power controller 18amp, 4 to 20mA input, 1 phase, 1 control (DA10-60F0-0000).

Low Flow Flowmeter

Buy Low Flow Flowmeter Items Including:
  • Rotor-X Low-Flow Paddle-Wheel Flow Sensor with polypropylene body, tit (3-2536-PO)
  • Rotor-X Low-Flow Paddle-Wheel Flow Sensor with polypropylene body, tit (3-2536-P1)
  • Rotor-X Low-Flow Paddle-Wheel Flow Sensor with polypropylene body, tit (3-2536-P2).

Cowles Blade Laboratory Stirrer

Buy Cowles Blade Laboratory Stirrer Items Including:
  • Propeller stirrer, 4-bladed (YO-50703-25)
  • Propeller stirrer, 4-bladed (YO-50703-26)
  • Propeller stirrer, 3-bladed (YO-50703-30)
  • Propeller stirrer, 3-bladed (YO-50703-31)
  • Propeller stirrer, 3-bladed (YO-50703-32).

Wye Pipe Fitting Stainless Steel

Buy Wye Pipe Fitting Stainless Steel Items Including:
  • Compression pipe adapter, Stainless Steel, 1/4" x 1/8", Each (YO-31406-64)
  • Compression pipe adapter, Stainless Steel, 5/16" x 3/8", Each (YO-31406-65)
  • Compression pipe adapter, Stainless Steel, 1/2", Each (YO-31406-70).

Allsafe Eyewear and Safety Glasses

Buy Allsafe Eyewear and Safety Glasses Items Including:
  • Allsafe SMC™ Nemesis™ Safety Glasses, Black frame, Clear lens
  • Allsafe MonoGoggle, Regular, Clear Lens
  • Allsafe MonoGoggle, Large, Clear Lens
  • Allsafe MonoGoggle XTR™, Blue Frame, Clear Lens
  • Allsafe Shield/MonoGoggle XTR™, Blue Frame, Clear Lens.

55 Gallon Drum Dispensing System

Buy 55 Gallon Drum Dispensing System Items Including:
  • DrumQuik PUR Drum Dip Tube for 55-gallon drum, 985 mm length, HDPE, pa (YO-31608-73)
  • Drum Adapter System Kit, 330mm tube and 3/4" barbed connection (YO-31608-10)
  • Drum Adapter System Kit, 902mm tube and 3/4" barbed connection (YO-31608-11).

Thermo Fisher Scientific Sonicators with Heaters

Buy Thermo Fisher Scientific Sonicators with Heaters Items Including:
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base; one-bl (2000Q)
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base; three- (2002Q)
  • Thermo Scientific Multi-Blok Dry Block LED Display Heater Base;, 2-blo (150) (YO-36402-00).

Nabertherm Tube Furnaces

Buy Nabertherm Tube Furnaces Items Including:
  • Horizontal Tube Furnace, 18-7/8" Tube Length, 1500°C, 208 / 240 V (RHTC 80-230/15/P330)
  • Horizontal Tube Furnace, 24-3/4" Tube Length, 1500°C, 208 / 240 V (RHTC 80-450/15/P330).

Rubber Elbow Tubing Fittings

Buy Rubber Elbow Tubing Fittings Items Including:
  • Barbed fitting kits, Threaded elbow/tee kits, Natural PP, fittings kit (YO-31514-27)
  • Barbed elbow/tee/Y-connector large fittings kits; Natural PP material (YO-31514-19)
  • Barbed fitting kits, BSPT, adapters/elbows/tees, Natural PP (YO-31514-30).

Fisher Ph Meter for Micro Volume

Buy Fisher Ph Meter for Micro Volume Items Including:
  • WTW pH 1970i Heavy-Duty pH Meter
  • Oakton pH meter with probe
  • Horiba D-51 Waterproof pH Meter
  • Thermo Scientific Orion 3-Star handheld pH meter kit
  • Hach waterproof ISFET pH meter kit

Plastic Hand Pump for Drum

Buy Plastic Hand Pump for Drum Items Including:
  • Hand-operated threaded hand pump, 26 strokes/gallon, 3/4" NPT(F) adapt (MP1209)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, glass carboy adapt (236PF3-G)
  • Hand-operated acid-transfer pump, 6 strokes/gallon, 2" IPS adapter (236PF3S).

Benchtop Centrifuge 50 Ml

Buy Benchtop Centrifuge 50 Ml Items Including:
  • Fixed-angle Rotors; capacity six x 50-mL (YO-17302-54)
  • Conical bottom tubes without cap; 50-mL; glass; 12/case (8060-50)
  • Round bottom tubes with screw-cap; 50-mL; glass; 12/case (8422-50)
  • 50 mL Black LiteSafe™ Centrifuge Tube - 50/pk (YO-06344-35).

Fluorescent Food Coloring

Buy Fluorescent Food Coloring Items Including:
  • 3-Stop Tygon E-Food Tubing, 0.18mm, 12/pack
  • 3-Stop Tygon E-Food Tubing, 0.25mm, 12/pack
  • 3-Stop Tygon E-Food Tubing, 0.51mm, 12/pack
  • 3-Stop Tygon E-Food Tubing, 0.89mm, 12/pack
  • 3-Stop Tygon E-Food Tubing, 1.14mm, 12/pack.

Dispensing Peristaltic Pump Fh100d

Buy Dispensing Peristaltic Pump Fh100d Items Including:
  • Cole-Parmer Touch-Screen Peristaltic Dispensing Pump with Two Masterfl
  • Cole-Parmer Micro Dispensing Pump, 4-Channel, 115/230 VAC
  • Cole-Parmer Micro Dispensing Pump, 8-Channel, 115/230 VAC
  • Cole-Parmer Micro Dispensing Pump, 12-Channel, 115/230 VAC.

Techne Genius Pcr Thermal Cycler

Buy Techne Genius Pcr Thermal Cycler Items Including:
  • Techne­ Prime Base Thermal Cycler, 96 x 0.2ml
  • Techne­ Prime Base Thermal Cycler, 60 X 0.5ML
  • Techne­ Prime Base Thermal Cycler, 384 Well Plates
  • Techne­ Prime G Gradient Thermal Cycler, 96 x 0.2ml
  • Techne­ Prime G Gradient Thermal Cycler, 60 x 0.5ml.

Flow Meter Types Pdf

Buy Flow Meter Types Pdf Items Including:
  • Paddle Wheel Flow Meter, Brass, 0.2 to 10 GPM (SEB-050)
  • Electromagnetic Flowmeter, PVC Flow Sensor And Tee Fitting- 1"; 0.2 To (EX81-P-EF81T-P-100)
  • Electromagnetic Flowmeter, PVC Flow Sensor And Tee Fitting- 1.5"; 0.2 (EX81-P-EF81T-P-150).



Thermo Scientific Haake Immersion Circulators to Flow Meter Types Pdf

>