Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 70

Lamotte Water Testing Kits   to   6 Inch Threaded Pipe Fitting

Image
  Product Detail
More Detail

Lamotte Water Testing Kits

Buy Lamotte Water Testing Kits Items Including:
  • LaMotte Single Test Colorimeter Kit, Copper
  • LaMotte Single Test Colorimeter Kit, Phosphate
  • LaMotte Alkalinity Test Strips, 0 to 180 ppm
  • LaMotte Ammonia Test Strips, 0 to 6 ppm
  • LaMotte Single Test Colorimeter Kit, Chlorine free and total in liquid.

80 Volt Dc Power Supply

Buy 80 Volt Dc Power Supply Items Including:
  • Quad Output DC Power Supply (382270)
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 10 A (GPR-1810HD)
  • High-Current, Single-Output DC Power Supply, 0 to 18 VDC, 0 to 20 A (GPR-1820HD)
  • B&K Precision 1739 DC Power Supply, 30V, 1A.

Nps Npt Brass Fitting

Buy Nps Npt Brass Fitting Items Including:
  • Compression pipe adapter, 1/8" NPT x 1/8", Brass, each (YO-31412-34)
  • Metal quick disconnects, NPT (M) Pipe Adapters Body; 1/8" NPT (M); 1/8 (MCD1002)
  • Threaded adapter, brass, 1/8" NPTM x 3/8" tubing ID, 5/pack (YO-30904-00).

Luer Tip Syringe

Buy Luer Tip Syringe Items Including:
  • Hamilton Gastight Syringes with luer tip; capacity, 2.5mL, 22 gauge ne
  • Hamilton Gastight Syringes with luer tip; capacity, 5.0mL, 22 gauge ne
  • Hamilton Gastight Syringes with luer tip; capacity, 10.0mL, 22 gauge n.

Miniature Check Valves

Buy Miniature Check Valves Items Including:
  • Nylon Miniature Check Valve, 1/8" hose barb, fluorosilicone diaphragm (YO-98553-00)
  • Nylon Miniature Check Valve, 3/16" hose barb, fluorosilicone diaphragm (YO-98553-01)
  • PVDF Miniature Check Valve, 3/16" hose barb, Viton diaphragm.

Npsm to Female Npt Adapter

Buy Npsm to Female Npt Adapter Items Including:
  • Barbed fittings, NPT female pipe adapters, Nylon, 1//8" NPT x 1/8" ID, (YO-31500-40)
  • Barbed fittings, NPT female pipe adapters, Clear PP, 1/8" NPT x 1/8" I (YO-31501-40).

Orp Standard Solution

Buy Orp Standard Solution Items Including:
  • Thermo Scientific Orion ORP Standard, one 475-mL bottle
  • Thermo Scientific Orion ORP Standard, 5 x 60-mL bottles.

Canon Microscopes & Magnification

Buy Canon Microscopes & Magnification Items Including:
  • C-mount adapter for Canon 35-mm camera (MA150/50+MA512+T2-1)
  • C-mount adapter for Canon EOS 35-mm camera (MA150/50+MA512+T2-9)
  • 10:1 Stereozoom Microscope 35-mm Camera Adapter, Canon (T2-1).

Straight Thread Pipe Fittings

Buy Straight Thread Pipe Fittings Items Including:
  • Compression fittings, Straight male pipe adapters, Kynar, 1/8" OD x 1/ (YO-30805-27)
  • Compression fittings, Straight male pipe adapters, Kynar,1/4" OD x 1/8 (YO-30805-28).

Personalized Baby Lab Coat

Buy Personalized Baby Lab Coat Items Including:
  • Polyethylene-Coated Polypropylene Lab Coats, X-large
  • Tyvek Lab Coat, Medium
  • Static Control Lab Coats, medium, 41-1/2"L
  • Cuffed Unisex Lab Coat, small, (36-38)
  • Cuffed Unisex Lab Coat, medium, (38.5-42)

Nalgene Cryogenic Vials

Buy Nalgene Cryogenic Vials Items Including:
  • Thermo Scientific Nalgene Cryogenic vial; 1.0 mL, 25/pack
  • Thermo Scientific Nalgene Cryogenic vial; 1.5 mL, 25/pack
  • Thermo Scientific Nalgene Colored Cap Inserts (for vials), White
  • Thermo Scientific Nalgene Colored Cap Inserts (for vials), Yellow.

Desiccators Cabinet

Buy Desiccators Cabinet Items Including:
  • Basic Desiccator cabinets, 1.58 cu
  • ft
  • Vertical (F42073-1000)
  • Dry-Keeper™ Desiccator Cabinets, Horizontal; Non-Electric (H420580001)
  • Dry-Keeper™ Desiccator Cabinets, Vertical; Non-Electric (H420560001)

Stick Thermometer

Buy Stick Thermometer Items Including:
  • Testo 9056 Mini Stick Surface Thermometer
  • Fluke 61 Infrared Thermometer with Class II laser sighting (61 3562512)
  • HART 1552A-12 Handheld Thermometer, Fixed RTD, –80 To 300C, 1/4x12
  • HART 1551A-12 Handheld Thermometer, Fixed RTD, –50 To 160C, 1/4x12.

Glass Pressure Vessel

Buy Glass Pressure Vessel Items Including:
  • Advantec Pressure Vessel; 304 SS; 1 gal
  • (3.78 L) capacity; Wide-Mouth
  • Advantec Pressure Vessel; 304 SS; 3 gal
  • (11.3 L) capacity; Wide-Mouth
  • Advantec Pressure Vessel; 304 SS; 5 gal

Hose Barb Fittings Installation Tool

Buy Hose Barb Fittings Installation Tool Items Including:
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 1/8 in
  • T (PMCD1602)
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 1/4 in
  • T (PLCD16004)
  • Quick-Disconnect Panel-Mount Hose Barb Fitting Body; Valved, 3/8 in

Male Thread M6 to Male Luer

Buy Male Thread M6 to Male Luer Items Including:
  • Adapter, polycarbonate, male luer to 1/4-28 thread, 25/pack (YO-45504-82)
  • Adapter, polypropylene, male luer to 1/4-28" thread, 25/pack (YO-45503-81)
  • Adapter, polypropylene, male luer to 1/4-28 thread, 25/pack (YO-45503-82).

Brass Barbed Y Hose Fitting

Buy Brass Barbed Y Hose Fitting Items Including:
  • Inserts; hose barb straight-through fitting; 1/4" ID; 1.35" length (LC22004)
  • Quick-disconnect fittings, Metal hose barbs inserts, valved fittings, (MCD2203)
  • Nickel-plated brass fittings, male luer lock x 1/16" hose barb (YO-31507-62).

Stainless Steel Tubing Clamps Supports

Buy Stainless Steel Tubing Clamps Supports Items Including:
  • Steel tubing clamp for 3/4"OD tubing (YO-06404-30)
  • 316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections (YO-03300-02)
  • 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05).

Extra Small Rubber Gloves

Buy Extra Small Rubber Gloves Items Including:
  • Microflex XCEED™ Powder-Free Nitrile Glove, Extra small, 250/bx
  • Microflex ColorTouch Pink Powder-Free Gloves, Extra small
  • Microflex Tranquility™ White Nitrile Gloves, extra small, 100/box
  • Sperian® Atlas Fit™ Rubber Coated Cotton/Poly Glove, Medium.

Gel Loading Pipette Tips Extended Tips

Buy Gel Loading Pipette Tips Extended Tips Items Including:
  • Cole-Parmer Gel-Loading Tips, 1 to 200 µL, 5 Racks, 204/pk
  • Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 1000/pk
  • Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, 5 Racks, 204/pk
  • Cole-Parmer Gel-Loading Tips, 0.1 to 10 µL, Sterile, 5 Racks, 204/p.

Silicone Tubing Properties

Buy Silicone Tubing Properties Items Including:
  • Peroxide-Cured Reinforced Silicone Tubing, 175 psi at 70°F, 5/16" (YO-95623-00)
  • Peroxide-Cured Reinforced Silicone Tubing, 175 psi at 70°F, 3/8" ( (YO-95623-01)
  • Peroxide-Cured Reinforced Silicone Tubing, 155 psi at 70°F (YO-95623-03).

Individually Wrapped Sterile Petri Dishes

Buy Individually Wrapped Sterile Petri Dishes Items Including:
  • Thermo Scientific Nunc™ Lab-Tek Sterile Petri Dishes, PS, Standard, (YO-14007-01)
  • Thermo Scientific Nunc™ Lab-Tek Sterile Petri Dishes, PS, Standard, (YO-14007-03)
  • Thermo Scientific Nunc™ Lab-Tek Sterile Petri Dishes, PS, Standard, (YO-14007-05).

Elbow Length Nitrile Gloves

Buy Elbow Length Nitrile Gloves Items Including:
  • Kimberly-Clark Nitrile Gloves, 9.5" length, Extra-large; 90/box
  • Kimberly-Clark Nitrile gloves, 12" length, Extra-large; 50/box
  • Waterproof Cryo-Glove gloves, elbow style, medium, 19" length.

Oil-Less Diaphragm Air Compressors

Buy Oil-Less Diaphragm Air Compressors Items Including:
  • Oilless Air Compressor, Diaphragm compressor pump, 0.52 cfm, 220/230 V (MOA-P101-CD)
  • Oilless Air Compressor, Diaphragm compressor pump, 1.1 cfm, 220/240 VA (DOA-P501-BN).

Float Switch for Sump Pump Diagram

Buy Float Switch for Sump Pump Diagram Items Including:
  • Hinged float switch; nylon, 1/2" NPT external mounting (140620)
  • Hinged Float Switch; stainless steel, explosion proof, 1/2" x 1/2" con (M5910)
  • Vertical float switch; polypropylene/silicone (VS803-21)
  • Float Switch with Piggyback Plug.

Hdpe Containers

Buy Hdpe Containers Items Including:
  • Attached-lid HDPE containers, 8.5 gal
  • (39-085 GRAY)
  • Rubbermaid Storage Containers with Handle, White HDPE, 12 quart
  • Rubbermaid Storage Containers with Handle, White HDPE, 18 quart
  • Rubbermaid Storage Containers with Handle, White HDPE, 22 quart.

Chemets Colorimetric Dissolved Oxygen Test Kits

Buy Chemets Colorimetric Dissolved Oxygen Test Kits Items Including:
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 40 ppb (K-7540)
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 100 ppb (K-7599)
  • CHEMets Colorimetric Dissolved Oxygen Test Kit, 0 to 1 ppm (K-7501).

Chart Recorder Paper Houston

Buy Chart Recorder Paper Houston Items Including:
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C304)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C312)
  • Replacement Chart Paper for Super-Compact Temperature Chart Recorders, (C320).

Micro Cleaning Solution

Buy Micro Cleaning Solution Items Including:
  • Cole-Parmer® Micro-90® cleaning solution, 1 quart bottle (YO-18100-01)
  • Cole-Parmer Micro-90 cleaning solution, 5 gallon bottle
  • Cole-Parmer Micro-90 cleaning solution, 55 gallon drum
  • Micro A07 Citric Acid Cleaner case of 12 1L bottles (YO-18104-01).

6 Inch Threaded Pipe Fitting

Buy 6 Inch Threaded Pipe Fitting Items Including:
  • Pipe fittings, Nipple, Natural PP, 1/8" NPT, 1-3/32", 17/32", 1/4"; 10 (YO-30610-90)
  • Pipe fittings, Nipple, Natural PP, 1/4" NPT, 1-1/2", 21/32", 11/32"; 1 (YO-30610-91).



Lamotte Water Testing Kits to 6 Inch Threaded Pipe Fitting

>