Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 9

10 Ml Volumetric Flask   to   Professional Grade Soil Ph Meter

Image
  Product Detail
More Detail

10 Ml Volumetric Flask

Buy 10 Ml Volumetric Flask Items Including:
  • PYREX Brand 5640 Volumetric Flask; 500 mL, pack of 6
  • PYREX Brand 5580 Volumetric Flask; 500 mL, pack of 6
  • PYREX Brand 5642 Volumetric Flask; 1000 mL, pack of 1
  • Thermo Scientific Nalgene Class B polypropylene volumetric flask, 50 m.

Bradley Combination Showers

Buy Bradley Combination Showers Items Including:
  • Bradley Combination Showers-Shower/eyewash station
  • Bradley Combination Showers-Shower/eye/facewash station
  • Bradley Combination Showers (foot operated).

Vacuum Flask Lab Equipment

Buy Vacuum Flask Lab Equipment Items Including:
  • Clamp For 100ml Round Flask
  • Clamp For 1000ml Round Flask
  • Clamp For 2000ml Round Flask
  • Vacuum Oven 1.0CU.FT; 120VAC
  • Vacuum Oven 2.3CU.FT; 120VAC

Vacuum Trap Vs Cold Trap

Buy Vacuum Trap Vs Cold Trap Items Including:
  • Cold trap, glass, 40 mL, 29/42 joint size (7729-28)
  • Foreline dry ice cold trap, 1/2" OD straight tube connection
  • Rotary Evaporator with Cold-trap glassware, vacuum regulator, vapor te (YO-28623-25).

Welch Standard Duty Dry Vacuum Piston

Buy Welch Standard Duty Dry Vacuum Piston Items Including:
  • Standard Duty Dry Vacuum Piston Pumps, 22 L/min, 115 VAC
  • Standard Duty Dry Vacuum Piston Pumps, 19 L/min, 230 VAC
  • Standard Duty Dry Vacuum Piston Pumps, 34 L/min, 115 VAC
  • Standard Duty Dry Vacuum Piston Pumps, 201 L/min, 115 VAC.

High Range Conductivity Tds Meter

Buy High Range Conductivity Tds Meter Items Including:
  • Oakton waterproof CON 600 handheld conductivity/TDS meter kit
  • Oakton CON 110 handheld conductivity/TDS meter with RS-232 cable
  • Oakton CON 110 handheld conductivity/TDS meter kit
  • Oakton waterproof CON 600 handheld conductivity/TDS meter, probe, and.

Red Lion Temperature Controller T4811000

Buy Red Lion Temperature Controller T4811000 Items Including:
  • Red Lion PFM3212 Plant Floor Marquee, 38.8" x 10.9" dimension
  • Red Lion Data Station Plus XCPBDP00 PROFIBUS Option Card
  • Red Lion Data Station Plus XCRS0000 RS232/485 Option Card
  • Red Lion Data Station Plus XCDN0000 DeviceNet Option Card.

Dialysis Tubing Mwco

Buy Dialysis Tubing Mwco Items Including:
  • Thermo Scientific SnakeSkin Pleated Dialysis Tubing, 10,000 MWCO, 22 m
  • Spectra/Por Cellulose/Ester Dialysis Membranes; MWCO, 500; flat width, (YO-02899-02)
  • Spectra/Por Cellulose/Ester Dialysis Membranes; MWCO, 5000; flat width (YO-02899-22).

Laboratory Mixer Clamps

Buy Laboratory Mixer Clamps Items Including:
  • Heavy-duty mixer clamp
  • Heavy-duty dual clamp (YO-04560-24)
  • Strap clamp (YO-50703-70)
  • Strap clamp (YO-50703-71)
  • Boss Head Clamp (YO-50703-96)

Wheaton Vials

Buy Wheaton Vials Items Including:
  • WHEATON Crimpenstein™ with 8mm decapping jaw (W225610-A)
  • WHEATON Crimpenstein™ with 11mm decapping jaw (W225611-A)
  • WHEATON Crimpenstein™ with 13mm decapping jaw (W225612-A)
  • WHEATON Crimpenstein™ with 11mm crimping/decapping jaw set (W225601-A).

Laboratory Ph Meter Reviews

Buy Laboratory Ph Meter Reviews Items Including:
  • Cole-Parmer laboratory pH/mV meter, digital
  • Hach 2100AN Laboratory Turbidity Meter, EPA compliant, 110 VAC
  • Replacement pH electrode, waterproof, for meter kits 58901-00 and -05
  • Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body,.

Oakton Tds Meter

Buy Oakton Tds Meter Items Including:
  • Oakton TDS 6+ handheld TDS meter with probe and NIST-traceable Calibra
  • Oakton TDS 6+ handheld TDS meter kit with NIST-traceable Calibration
  • Oakton waterproof CON 600 handheld conductivity/TDS meter kit
  • Oakton CON 11 handheld conductivity/TDS meter.

Digital Conductivity Meter Model 1152

Buy Digital Conductivity Meter Model 1152 Items Including:
  • Myron L Digital Conductivity/TDS Controller, 0 to 20.00 µS (758II-109)
  • Myron L Digital Conductivity/TDS Controller, 0 to 200.0 µS (758II-115)
  • YSI Model 3401 Conductivity Cell, Glass, K=1 (3401)
  • YSI Model 3402 Conductivity Cell, Glass, K=0.1 (3402).

Peristaltic Pump Tubing Chemical Compatibility

Buy Peristaltic Pump Tubing Chemical Compatibility Items Including:
  • Tube Assembly Kit for the peristaltic pump 74130-60 and 74130-61 pumps
  • Masterflex two-stop pump tubing, Tygon, L/S 15
  • Pack of 4.
  • Masterflex two-stop pump tubing, Tygon, L/S 24
  • Pack of 4.

3 Way Luer Stopcock

Buy 3 Way Luer Stopcock Items Including:
  • Stopcocks with Luer Connections; 3-way; male lock (YO-30600-02)
  • High Pressure Stopcock, 1050 psi max, 3-way, 10 pack (YO-30526-34)
  • Luer tubing assembly, 3-Way (YO-30526-00)
  • 3-way "Y" adapter, 1 female luer, 2 male luer lock (YO-31507-81).

High Temperature Solenoid Valve

Buy High Temperature Solenoid Valve Items Including:
  • Cole-Parmer High-Flow Two-Way Solenoid Valve for Steam, 1/2" Orifice S
  • Cole-Parmer Two-Way Solenoid Valve for Liquids and Gases; 1/8" NPT(F), (457322W)
  • Cole-Parmer Two-Way Solenoid Valve for Liquids and Gases; 1/8" NPT(F), (456524Q).

Ultra-Turrax Mixers and Blenders

Buy Ultra-Turrax Mixers and Blenders Items Including:
  • IKA T10 basic ULTRA-TURRAX Homogenizer system 115VAC
  • IKA T-10 Basic Homogenizer 115 VAC (T-10)
  • Dispersing Element 5mm X 75 mm For IKA T-10 Basic Homogenizer (3304000)
  • Plastic Dispersing Element 7mm X 65mm (25/pk) For T-10 Basic Homogeniz (3433225).

Co2 60 Psi Pressure Gauge

Buy Co2 60 Psi Pressure Gauge Items Including:
  • 0 to 60 psi Utility Gauge, 1 1/2" Dial, Back Connection
  • 0 to 60 psi Test Gauge, 4" Dial
  • 30" Hg to 60 psi Industrial Gauge with Bottom Connection, 2 1/2" Dial
  • 0 to 60 psi Industrial Gauge with Bottom Connection, 2 1/2" Dial.

Tri Clover Stainless Fittings

Buy Tri Clover Stainless Fittings Items Including:
  • Smart Gasket Clamp, 1/2" Tri-Clamp, 1 Port, Stainless Steel, Each
  • Smart Gasket Clamp, 1 1/2" Tri-Clamp, 1 Port, Stainless Steel, Each
  • Smart Gasket Clamp, 1 1/2" Tri-Clamp, 2 Port, Stainless Steel, Each.

Corning Centrifuge Tubes Self Standing

Buy Corning Centrifuge Tubes Self Standing Items Including:
  • Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 10 ml, 12 (99502-10)
  • Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 5 ml, 125 (99502-5)
  • Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 15 ml, 12 (99502-15).

Nalgene Lab Bottles

Buy Nalgene Lab Bottles Items Including:
  • Thermo Scientific Nalgene Centrifuge bottle; 1000-mL; PPCO; 4/pack (3120-1000)
  • Thermo Scientific Nalgene Centrifuge Bottle; 250-mL; PC; 61.5 mm dia x
  • Thermo Scientific Nalgene Centrifuge Bottle; 250-mL; PPCO; 60.7 mm dia.

Dv E Low Cost Digital Viscometer

Buy Dv E Low Cost Digital Viscometer Items Including:
  • Low-Cost Specific Gravity Meter, 0.750 to 1.000 SGU, °C model (DSG-11-075100-C-B)
  • Low-Cost Specific Gravity Meter, 1.000 to 1.300 SGU, °C model (DSG-11-100130-C-B)
  • Low-Cost Specific Gravity Meter, 1.300 to 1.600 SGU, °C model (DSG-11-130160-C-B).

Automatic Temperature Compensation Ph Meter

Buy Automatic Temperature Compensation Ph Meter Items Including:
  • Thermo Scientific Orion Micro Automatic Temperature Compensation Probe
  • Oakton ATC probe for pH 600, pH 610, pH 620, PC 650, PD 650, PCD 650 m (YO-35418-05)
  • Oakton ATC probe for pH 600, pH 610, pH 620, PC 650, PD 650, PCD 650 m (YO-35418-07).

Yamato Dx Series Gravity Convection Oven

Buy Yamato Dx Series Gravity Convection Oven Items Including:
  • High-temperature Gravity Convection Oven, 0.9 Cu Ft, 115 VAC (DX-302)
  • High-temperature Gravity Convection Oven, 2.6 Cu Ft, 115 VAC (DX-402)
  • High-temperature Gravity Convection Oven, 5.4 Cu Ft, 115 VAC (DX-602).

Manual Reid Vapor Pressure (Rvp) Apparatus

Buy Manual Reid Vapor Pressure (Rvp) Apparatus Items Including:
  • Reid Vapor Pressure Bath, 4-unit, 220-240V 50/60Hz.

Nalgene Carboy Replacement Spigot

Buy Nalgene Carboy Replacement Spigot Items Including:
  • Thermo Scientific Nalgene low-density polyethylene carboy with spigot (2318-0010)
  • Thermo Scientific Nalgene rectangular polypropylene carboy with spigot (2321-0020)
  • Thermo Scientific Nalgene rectangular polypropylene carboy with spigot (2321-0050).

Small Circulating Water Baths

Buy Small Circulating Water Baths Items Including:
  • 6-Liter Open Circulating Bath with Immersion Circulator; stainless ste (YO-12101-66)
  • 6-Liter Open Circulating Bath with Immersion Circulator; stainless ste (YO-12101-67).

Ingersoll Rand Industrial Water Pumps

Buy Ingersoll Rand Industrial Water Pumps Items Including:
  • High-Flow Double-Diaphragm Pump, 1/2" Connections, PP / Polyurethane w
  • Pump, Centrifugal Pump, Hot water recirculation pump, 6 GPM, 3/4" Swea
  • Pump, Centrifugal Pump, Hot water recirculation pump, 10 GPM, 3/4" Swe.

24 Inch Diameter Glass Cylinders

Buy 24 Inch Diameter Glass Cylinders Items Including:
  • Pyrex Brand 3024 cylinder; 10 mL, case of 24
  • Pyrex, Vista Cylinder, 10ml 24/cs (70022-10)
  • PYREX, VISTA CYLINDER, 10ML 24/CS (70024-10)
  • Cylinder, Pyrex Brand 3025, graduated, 10 mL, case of 24
  • Pyrex Brand 3042 cylinder; 100 mL, case of 24.

Professional Grade Soil Ph Meter

Buy Professional Grade Soil Ph Meter Items Including:
  • Soil pH/conductivity meter kit (AG6/PH/PSTK)
  • Thermo Scientific Orion AquaPro Professional pH electrode, glass body, (9104APWP)
  • Thermo Scientific Orion AquaPro Professional pH electrode, epoxy body,
  • Soil sampler extension rod, 26" long (PN004).



10 Ml Volumetric Flask to Professional Grade Soil Ph Meter

>