Structural Tubing Clamps 1 5 8

Image
  Product Detail
SKU

Stainless Steel (SS) Hose Clamps, 1-5/16 x 2-1/4", box of 10

Category: Tubing Clamps, and Accessories
Description: Stainless Steel Hose Clamps
Brand: Cole-Parmer
Model Number: WDC-28HS-10


Cole-Parmer Reinforced Platinum-Cured Silicone 1-1/4 x 1-5/8" Tubing, 25Ft

Category: Silicone Tubing
Description: Platinum-Cured Reinforced Silicone Tubing
Brand: Cole-Parmer
Model Number: F00110


Barbed fittings, NPT male pipe adapter elbows, Natural PP, 3/4" NPT x 1/4" ID, 1/8", 1-21/32", 1-5/8"; 5/pack (L12-4NP(5 PACK))

Category: Barbed to male NPT threaded elbow adapters
Description: Natural polypropylene barbed to male NPT threaded elbow adapters
Brand: Cole-Parmer
Model Number: L12-4NP(5 PACK)


Barbed fittings, NPT male tees, Natural PP, 3/4" NPT x 1/4" ID, 1/8", 1-31/32", 1-5/8"; 5/pack (T12-4NP(5 PACK))

Category: Barbed to male NPT threaded branch T connectors
Description: Natural polypropylene barbed to male NPT threaded branch T connectors
Brand: Cole-Parmer
Model Number: T12-4NP(5 PACK)


Barbed fittings, NPT male pipe adapter elbows, Natural PP, 3/4" NPT x 1/4" ID, 1/8", 1-21/32", 1-5/8"; 50/pack (L12-4NP 50/PK)

Category: Barbed to male NPT threaded elbow adapters
Description: Natural polypropylene barbed to male NPT threaded elbow adapters
Brand: Cole-Parmer
Model Number: L12-4NP 50/PK


PVDF Sanitary Barbed Adapter, 3/4" CLAMP X 5/8" Tubing ID

Category: PVDF sanitary clamp fittings
Description: PVDF sanitary clamp to barbed adapters
Brand: Cole-Parmer


Tygon Lab Tubing, Non-DEHP, 5/8"ID X 7/8"OD, 50 FT/PACK (ACF00046-CP)

Category: TYGON E-Lab Tubing
Description: TYGON Lab Tubing, non-DEHP
Brand: Tygon
Model Number: ACF00046-CP


Tygon Food and Beverage Tubing, non-DEHP, 5/8"ID x 7/8"OD, 50 ft/pack

Category: Tygon Tubing
Description: TYGON Food and Beverage Tubing, non-DEHP
Brand: Tygon
Model Number: AAB00046-CP


Tygon Food, Milk and Dairy Tubing, non-DEHP, 5/8 x 7/8", 50 feet/pack

Category: Tygon Tubing
Description: Tygon non-DEHP Food, Milk, and Dairy Tubing
Brand: Tygon
Model Number: AAA00046


Tygon Pressure Tubing, non-DEHP, 5/8"ID x 7/8"OD, 50 ft/roll

Category: Tygon Tubing
Description: Tygon Non-DEHP Pressure Tubing
Brand: Tygon
Model Number: ADA00046-CP


TYGON LAB TUBING, Non-DEHP, 5/8"ID X 7/8"OD, 50 FT/PACK (ACF00046)

Category: TYGON E-Lab Tubing
Description: Tygon E - 3603 Lab Tubing
Brand: Tygon
Model Number: ACF00046


Vertical Tube Furnace, 34-5/8" Tube Length, 1600°C, 208 / 240 VAC

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/16/C42


Vertical Tube Furnace, 34-5/8" Tube Length, 1700°C, 208 / 240 VAC

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/17/C42


Vertical Tube Furnace, 34-5/8" Tube Length, 1800°C, 208 / 240 VAC

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/18/C42


Tygon pressure tubing, 1-1/4"ID x 1-5/8"OD, 50 ft/roll

Category: Tygon Tubing
Description: Tygon Pressure Tubing
Brand: Tygon
Model Number: ADA00070-CP


Reinforced PVC Tubing, 1-1/4 X 1-5/8, 50' Per Pack (4485-50FT)

Category: Flexible Tubing
Description: PVC Reinforced Tubing
Brand: Cole-Parmer
Model Number: 4485-50FT


Tygon Pressure Tubing, Non-DEHP, 1-1/4"ID x 1-5/8"OD, 50 ft/roll

Category: Tygon Tubing
Description: Tygon Non-DEHP Pressure Tubing
Brand: Tygon
Model Number: ADA00070-CP


Aluminum Frame Rod, 1-5/8"L (916140)

Category: Laboratory Frame/Stand Rods
Description: Aluminum Rods for Laboratory Frames
Brand: Troemner
Model Number: 916140


Frame Rod, Stainless Steel, 1-5/8"L

Category: Laboratory Frame/Stand Rods
Description: Stainless Steel Rods for Laboratory Frames
Brand: Troemner
Model Number: 916162


Lab Frame Rod, Fiberglass, 1-5/8"

Category: Laboratory Frame/Stand Rods
Description: Fiberglass Rods for Laboratory Frames
Brand: Troemner
Model Number: 916151




Structural Tubing Clamps 1 5 8
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: Flexible Tubing 1.125 Id  |  Next: Low Pressure Flexible Tubing