Water Flow Meter 4 20ma

Image
  Product Detail
SKU

RS232 converter with setup software on CD, used to respan the 4-20mA output

Category: Magnetic Flow meters
Description: +GF+ Signet Insertion Magmeter Flow Sensors
Brand: +GF+ Signet


Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM (CP VN174F VN30) (YO-33168-12)

Category: Magnetic Flow meters
Description: Krohne OPTIFLUX Electromagnetic Flow Sensors
Brand: Krohne


Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM (CP VN174F VN30) (YO-33168-28)

Category: Magnetic Flow meters
Description: Krohne OPTIFLUX Electromagnetic Flow Sensors
Brand: Krohne


Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM (CP VN034B VN30) (YO-33168-44)

Category: Magnetic Flow meters
Description: Krohne OPTIFLUX Electromagnetic Flow Sensors
Brand: Krohne


Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM (CP VN034B VN30) (YO-33168-62)

Category: Magnetic Flow meters
Description: Krohne OPTIFLUX Electromagnetic Flow Sensors
Brand: Krohne


PAXCDC10 Plug-In Process Output Card (0-10VDC or 4-20mA) Analog Output Card

Category: Panel Meters
Description: Red Lion PAX Panel Meters
Brand: Red Lion


FlowStat Sight Flow Transmitter, 4-20 mA, 0.5-5 GPM, 12-35 VDC

Category: Flow Indicators
Description: FlowStat Sight Flow Transmitters
Brand: FlowStat


FlowStat Sight Flow Transmitter, 4-20 mA, 1-10 GPM, 12-35 VDC

Category: Flow Indicators
Description: FlowStat Sight Flow Transmitters
Brand: FlowStat


FlowStat Sight Flow Transmitter, 4-20 mA, 1.5-15 GPM, 12-35 VDC

Category: Flow Indicators
Description: FlowStat Sight Flow Transmitters
Brand: FlowStat


Process meter, 4 to 20 mA output, 85 to 265 power

Category: Panel Meters
Description: Cole-Parmer Dual-Line Process Meters and Rate/Totalizers
Brand: Cole-Parmer


Process meter, 4 to 20 mA output, 12 to 24 VDC power

Category: Panel Meters
Description: Cole-Parmer Dual-Line Process Meters and Rate/Totalizers
Brand: Cole-Parmer


Temperature meter, 4 to 20 mA output, 85 to 265 VAC power

Category: Panel Meters
Description: Cole-Parmer Dual-Line Process Meters and Rate/Totalizers
Brand: Cole-Parmer


Temperature meter, 4 to 20 mA output, 12 to 24 VDC power

Category: Panel Meters
Description: Cole-Parmer Dual-Line Process Meters and Rate/Totalizers
Brand: Cole-Parmer


GE Panametrics PT878 Ultrasonic Flow Meter

Category: Ultrasonic Flowmeters
Description: GE Panametrics PT878 Portable, Non-Intrusive Liquid Flowmeters
Brand: GE Sensing


GE Panametrics PT878 Ultrasonic Flow Meter Kits for pipe sizes 2" to 12"

Category: Ultrasonic Flowmeters
Description: GE Panametrics PT878 Portable, Non-Intrusive Liquid Flowmeters
Brand: GE Panametrics


GE Panametrics PT878 Ultrasonic Flow Meter Kits for pipe sizes 1/2" to 2"

Category: Ultrasonic Flowmeters
Description: GE Panametrics PT878 Portable, Non-Intrusive Liquid Flowmeters
Brand: GE Panametrics


GE Panametrics PT878 Ultrasonic Flow Meter Kits for pipe sizes 1/2" to 24"

Category: Ultrasonic Flowmeters
Description: GE Panametrics PT878 Portable, Non-Intrusive Liquid Flowmeters
Brand: GE Panametrics


Cole-Parmer Programmable Process Meter, 4 to 20 mA Output, 115 VAC

Category: Radar Wave Transmitter Systems
Description: Cole-ParmerĀ® Programmable Process Meters
Brand: Cole-Parmer


YSI DO Probe for 53014-10 meter, 4-m cable.

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: YSI


Pump Skid, Flow-based, With Calibration Column, 6 Gpd, 115 VAC (for Water Jet Meters 1 To 20 GPM)

Category: Cole-Parmer Chemical Feed Pump Systems
Description: Flow-Based Feed System
Brand: Cole-Parmer




Water Flow Meter 4 20ma
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: Water Flow Meter with Pulse Output  |  Next: Sight Flow Indicators and Transmitters