Home  >  General Accessories   

Stainless steel cannula, 13 gauge; for use with Luer lock dispensing tip. Autoclavable.

YO-78226-72
Loading price...

Usually ships in 14 days or sooner.
Qty
Product Type Accessory
Model 91-015-220





 
Related Products for Stainless steel cannula, 13 gauge; for use with Luer lock dispensing tip. Autoclavable.
Image
  Product Detail
SKU

Cole-parmer Stainless Steel Syringe, 20 mL, Viton O-ring, Luer Lock

Category: Syringes and Accessories for Syringe Pumps
Description: Cole-Parmer Stainless Steel Syringes
Brand: Cole-Parmer


Cole-parmer Stainless Steel Syringe, 50 mL, Viton O-ring, Luer Lock

Category: Syringes and Accessories for Syringe Pumps
Description: Cole-Parmer Stainless Steel Syringes
Brand: Cole-Parmer


Cole-parmer Stainless Steel Syringe, 100 mL, Viton O-ring, Luer Lock

Category: Syringes and Accessories for Syringe Pumps
Description: Cole-Parmer Stainless Steel Syringes
Brand: Cole-Parmer


Cole-parmer Stainless Steel Syringe, 200 mL, Viton O-ring, Luer Lock

Category: Syringes and Accessories for Syringe Pumps
Description: Cole-Parmer Stainless Steel Syringes
Brand: Cole-Parmer


Stainless steel scoop, 52 oz (YO-07210-00)

Category: Stainless Steel Scoops
Description: Cole-Parmer Stainless Steel Scoop, 304 gauge SS
Brand: Cole-Parmer


Stainless steel funnel, 13 oz (T1805F)

Category: Utility Funnels
Description: Stainless Steel Funnels
Brand: Guaranteed In Stock Program


High-Accuracy Stainless Steel Flowmeter, 13 to 100 mL/min

Category: Turbine Flowmeters
Description: High-Accuracy Stainless Steel Flowmeters / Transmitters
Brand: Cole-Parmer


Protective Rubber Boot For Wika Stainless Steel Digital Pressure Gauge

Category: Digital Pressure Gauges and Meters
Description: WIKA Stainless Steel Digital Gauges
Brand: Wika


Contractor's Pressure Gauge, 0 to 60 psi, 1/4" NPT(M)

Category: Mechanical Pressure Gauges
Description: Stainless Steel Case Contractor Gauges
Brand: Weksler


Contrator's Pressure Gauge, 30" to 0" Hg, 1/4" NPT(M)

Category: Mechanical Pressure Gauges
Description: Stainless Steel Case Contractor Gauges
Brand: Weksler Glass


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Q:

    Do you have anything similar to this, but with a longer needle i.e. 4 to 6 inches? Luer lock, stainless steel.
    Asked on 9/29/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      We have 14 gauge, 4" and 6" pipetting needles. Consider 4" needle 25700-22, or 6" needle 25701-22. They are 304 stainless steel with a luer lock connection.

      Answered on 9/30/2011 by Andy from Tech Support
  • Q:

    Are the needle and the hub parts both solid stainless steel?
    Asked on 6/2/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Yes, the entire needle is stainless steel.

      Answered on 6/6/2011 by Mike from Tech Support
  • Q:

    What are the dimensions of this cannula excluding the Luer lock?

    Inside Diameter?

    Outside Diameter?

    Length?
    Asked on 8/6/2010 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      Overall length : 2.75 inches
      Exposed length: 2.50 inches
      Outer diameter: 0.093 inches
      Inner diameter: 0.067 inches

      Answered on 8/25/2010 by Jen from Technical Support
  • Q:

    Does this product have a blunt or sharp tip?
    Asked on 12/14/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The tip is blunt for this unit.

      Answered on 12/15/2009 by Jen from Technical Support
Displaying questions 1-4

Do you have a question about this product? 

Product Reviews

Stainless steel cannula, 13 gauge; for use with Luer lock dispensing tip. Autoclavable.
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Stainless Steel Bucket Stand with four 2" Swivel Casters.  |  Next: Stainless steel chopping blade (1462700)