Subtotal =  
Items =  
View Cart
Welcome
Home  >  Specialty spectrophotometers   

picoSpin-45™ HT (High Temperature) Benchtop Spectrometer; 115/230 V

YO-83090-01
Loading price...

Call for availability.
Qty

  • The world's first miniature FT-NMR spectrometer is built to perform and priced to compete!
  • Analyze liquid samples with 60 ppb resolution or better
  • Affordable and compact enough for any lab
  • Portable unit weighs just 10.5 lbs
  • Includes a free, one-year single-user license for Mnova NMR software

  • The picoSpin-45 High Temp spectrophotometer operates at temperatures up to 60°C.
The picoSpin-45 proton NMR spectrometer is a true breakthrough in chemical instrumentation. Now you can afford a dedicated NMR spectrometer for your research, for your process, or for your classroom. Liquid samples are simply injected into an internal capillary via front-panel fittings, and only 20 microliters of sample fluid is needed to obtain a spectrum.

A highly stable temperature-controlled permanent magnet ensures easy maintenance-free operation without the need for liquid cryogens. The unit occupies a small fraction of the space of a conventional NMR spectrometer and it does not require specialized knowledge or training for operation. NMR data is generated in the industry-standard JCAMP-DX format for compatibility with standard NMR data analysis packages.

The unit's fluid capillary is contained within a cartridge and is easily user replaceable in the event it becomes blocked or contaminated.

In order to know if you have 1/16-inch or 1/32-inch fittings on your picoSpin, look at the inlet fitting of your picoSpin-45. If you see two stainless hex nuts, you have 1/32-inch fittings. If you see one stainless hex nut, you have 1/16-inch fittings.
In general, capillary cartridges shipped before January 2013 have 1/32-inch fittings. Capillary cartridges shipped after January 2013 generally will have 1/16-inch fittings. Please contact our applications specialists if you need further assistance.
What's Included:
power supply, power cord, ethernet cable (1).
Product Type NMR Spectrometers
Output FID, JCAMP-DX format
Applications Proton NMR Spectroscopy: chemical education and research; analytical testing; quality control; process monitoring and control
Sample compartments 300 micron capillary
Capacity 20 microliters
Dimensions 7" x 5 3/4" x 11 1/2" (W x H x D)
Weight 10.5 lbs
Model picoSpin-45L High Temperature Version
Power (VAC) 100-240
Power (Hz) 50/60
CE Compliance Yes
Brand picoSpin

Accessories
Qty/Price
Availability

at USA only

Call for availability.

at USA only

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for picoSpin-45™ HT (High Temperature) Benchtop Spectrometer; 115/230 V
Image
  Product Detail
SKU

picoSpin-45™ 19F (Flourine) Benchtop Spectrometer; 115/230 VAC

Category: Specialty spectrophotometers
Description: picoSpin-45 Benchtop NMR Spectrometer
Brand: picoSpin


picoSpin 45 Benchtop NMR Spectrometer; 115/230 VAC

Category: Specialty spectrophotometers
Description: picoSpin-45 Benchtop NMR Spectrometer
Brand: picoSpin
Model Number: picoSpin-45L


Capillary Cartridge Replacement for picoSpin-45 Benchtop NMR Spectrome

Category: Nuclear Magnetic Resonance (NMR) Spectroscopy
Description: picoSpin-45 Benchtop NMR Spectrometer Accessories
Brand: picoSpin


Maintenance kit for picoSpin-45 benchtop NMR compatible with 1/32" fi

Category: Nuclear Magnetic Resonance (NMR) Spectroscopy
Description: picoSpin-45 Benchtop NMR Spectrometer Accessories
Brand: picoSpin


Classroom kit for picoSpin-45 benchtop NMR with 1/16" fittings

Category: Nuclear Magnetic Resonance (NMR) Spectroscopy
Description: picoSpin-45 Benchtop NMR Spectrometer Accessories
Brand: picoSpin


Laboratory kit for picoSpin-45 benchtop NMR with 1/16" fittings

Category: Nuclear Magnetic Resonance (NMR) Spectroscopy
Description: picoSpin-45 Benchtop NMR Spectrometer Accessories
Brand: picoSpin


High-temperature industrial mechanical convection oven, 4.3 cu ft, 115

Category: Mechanical Convection Ovens
Description: High-Temperature Industrial Mechanical Convection Ovens
Brand: Incoloy
Model Number: NTR1001-115V/60HZ


High-Temperature Field Dry Block Calibrator, 115 VAC (YO-90914-50)

Category: Calibration Equipment
Description: High-Temperature Field Dry Block Calibrator
Brand: Hart Scientific


Type J High Temperature 12"L, .020" diameter thermocouple probe with m (073098A-J-E-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098A-J-E-12


Type J High Temperature 12"L, .020" diameter thermocouple probe with (073098A-J-G-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098A-J-G-12


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

picoSpin-45™ HT (High Temperature) Benchtop Spectrometer; 115/230 V
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: picoSpin-45™ 19F (Flourine) Benchtop Spectrometer; 115/230 VAC  |  Next: PID Lamp cleaning kit