Keithley Instruments 2002 Bench Digital Multimeter, 8.5 digit, 8k Memory

YO-20044-68
Loading price...

  • Units provide superior measurement precision, sensitivity, and traceability
  • Exceptional measurement integrity with high speed
  • High speed function and range changing
  • Broad range of built-in measurement functions
  • Multiple measurement display
  • Built-in 10 channel scanner option
  • GPIB interface
  • HP3458A emulation mode
The Model 2002 offers the same advanced features and functions as the Model 2001, then adds an extra decade of resolution and broader DC voltage, temperature, and resistance
ranges. The Model 2002’s performance is specified for a ±5°C environment, not a ±1°C environment, and no daily recalibration is required to stay in spec, so it’s ideal for high
accuracy production test applications. An open lead detection function helps identify problems that could lead the system to pass components that should have failed a test. Built-in digital
I/O capabilities and a pass/fail testing function simplify connecting it to a variety of handlers for fast, efficient device binning and sorting.

The Model 2002’s unique one-phase four-wire ohms measurement capability makes
it a good solution for high speed production testing of precision resistors. Two high and two low limits can be tied to the status of any of four protected digital outputs, so the Model 2002 can sort or grade the resistors automatically after testing. For QA tests on small samples, the front panel bar graph display makes it easy to determine the tolerances of individual resistors.
Available for sale in the United States only

What's Included:
High-performance modular test leads, instruction manual, and calibration document supplied by the manufacturer.
Product Type Multimeter
DC voltage range 1100 V
Resistance range 1 G ohm (2 x 4 wire Ohms)
Voltage range (VAC) 775 V (1100 V pk)
Power 90 to 134 VAC, and 180 to 250 VAC, (user selectable). 50/60 Hz or 400 Hz self identifying
Accuracy 0.0006% (Basic VDC)
Resolution 8.5 digits
Continuity / Diode Test -
Temperature T/C: J, K, N, T, E, R, S, B; ITS-90 and 100 Ohm platinum RTDs, DIN 43760, and IPTS-68
Memory 8 k
Interface GPIB
Measurement Rate (rdgs/s) 2000 rdg/s
Freq/Period Both
Digital I/O HP 3458
Math functions Max, Min, Avg, Sdev
AAC 200 µA to 2 A
ADC 200 µA to 2 A
Dimensions (" W) 3.5
Dimensions (" H) 8-1/2
Dimensions (" D) 14-1/2
Model 2002
Manufacturer number 2002
Dimensions 90 x 214 x 369 mm (W x H x D)
Brand Keithley

Accessories
Qty/Price
Availability

at USA only

Call for availability.

at USA only

Call for availability.

at USA only

Call for availability.




Technical Resources
 
Related Products for Keithley Instruments 2002 Bench Digital Multimeter, 8.5 digit, 8k Memory
Image
  Product Detail
SKU

Keithley Instruments 2002/MEM1 Bench Digital Multimeter, 8.5 digit, 32k Memory

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley 2002 High-Performance Digital Benchtop Multimeters
Brand: Keithley


Keithley Instruments 2002/MEM2 Bench Digital Multimeter, 8.5 digit, 128k Memory

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley 2002 High-Performance Digital Benchtop Multimeters
Brand: Keithley


Keithley Instruments 2001 Bench Digital Multimeter, 7.5 digit, 8k Memory

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley 2001 High-Performance Digital Benchtop Multimeters
Brand: Keithley


Keithley Instruments 2000 Bench Multimeter, 6.5 digit

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley 2000 General-Purpose 6.5-Digit Benchtop Digital Multimeter
Brand: Keithley


Fluke 115 Digital Multimeter with True-RMS

Category: Fluke Digital Multimeters
Description: Fluke 115 Digital Multimeter
Brand: Fluke


Extech EX503 Digital Multimeter (EX503)

Category: Extech Digital Multimeters
Description: Extech Professional Digital Multimeters
Brand: Extech


Extech EX505 Digital Multimeter (EX505)

Category: Extech Digital Multimeters
Description: Extech Professional Digital Multimeters
Brand: Extech


Keithley Instruments 2700 Multimeter, Data Acquisition System with 2 Slots

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley 2700 Multimeter / Data Acquisition / Switch Systems
Brand: Keithley Instruments


Keithley Instruments 2000-SCAN 10 Channel Scanner Board

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley Accessories for Multimeters
Brand: Tektronix


Keithley Instruments 2001-TCSCAN 9 Channel Thermocouple Scanner Card

Category: Keithley Instruments Bench Digital Multimeters
Description: Keithley Accessories for Multimeters
Brand: Keithley Instruments


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews