Home  >  Test Leads and Probes >
  

Pomona 6723, Test Probes with Screw-on Alligator Clips

YO-20009-57
Loading price...

  • Available for sale only in the United States and Canada
  • Probe has a Stainless Steel sharp tip with 8/32 threaded base
  • Eliminates accidental separation with screw on alligator probe tip
  • Test leads fit all standard DMM with safety style banana jacks
Includes: A set of red and black test leads, and set of red and black medium alligator test clips
Product Type Probes
Make POMONA
Model 6723
Manufacturer number 6723
Brand Pomona





Technical Resources
 
Related Products for Pomona 6723, Test Probes with Screw-on Alligator Clips
Image
  Product Detail
SKU

729232:Mini Test Probered With Sharp Spring Mounted Tip

Category: Test Leads and Probes
Description: Pomona Mini Test Probe
Brand: Pomona


729230:Mini Test Probeblck With Sharp Spring Mounted Tip

Category: Test Leads and Probes
Description: Pomona Mini Test Probe
Brand: Pomona


Type J Alligator clip oven thermocouple probe; 2"L (050897C-J)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Alligator Clip Surface Probes for Ovens
Brand: Digi-Sense


Type K Alligator clip oven thermocouple probe; 2"L (050897C-K)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Alligator Clip Surface Probes for Ovens
Brand: Digi-Sense


Type T Alligator clip oven thermocouple probe; 2"L (050897C-T)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Alligator Clip Surface Probes for Ovens
Brand: Digi-Sense


Type K Alligator clip thermocouple probe; 2"L (070797A-K)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Alligator Clip Surface Probes
Brand: Digi-Sense


Pomona 5953A, Retractable/Adjustable Needle Tip Test Probe Set

Category: Test Leads and Probes
Description: Pomona Test Leads and Kits
Brand: Pomona


Pomona 6481, Test Connector Adapter Set, 18 Pieces

Category: Test Leads and Probes
Description: Pomona Circular Connector Adapter Set
Brand: Pomona


Pomona 72902: Test Clip, Set 12 Clips Leads & Rod

Category: Test Leads and Probes
Description: Pomona SMD Grabber Test Clips
Brand: Pomona


Pomona 2708: Test Lead Holder, 0.450in Max Diameter

Category: Test Leads and Probes
Description: Pomona Test Lead Holders
Brand: Pomona


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Pomona 6723, Test Probes with Screw-on Alligator Clips
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Pomona 6493, Modular Passive 150 MHz X10 Oscilloscope Probe  |  Next: Pomona 72902-0: Test Clip, black, single