Subtotal =  
Items =  
View Cart
Welcome
Home  >  Applikon BioBundle Fermentation Systems   

APPLIKON MINIBIO BIOBUNDLE, 2000 ml, MICROBIAL CULTURE

YO-29206-12
Loading price...

Call for availability.
Qty

  • Small-volume bioreactors minimize costs and use less of valuable bench space
  • Mimic lab-scale bioreactors on a small scale—configure to microbial or cell culture
  • Simple installation and setup—ready to use "out-of-the-box"
  • Cultivate using less bench space and less medium
  • Generate more data in less time
  • Standard color is grey: contact us for additional color options or voltages
The MiniBio range of bioreactors is a true scale-down of the traditional laboratory bioreactor, which means you are able to achieve high-throughput bioreactor cultivation without sacrificing the quality of your experiment. All materials of construction are proven to be nontoxic and chemically inert. The MiniBio is a cost-effective solution that can be customized to fit the demands of any lab. A minimal footprint is required for all system components, yet the MiniBio's are also fully scalable to larger laboratory reactors. The MiniBio systems provide for working volumes as small as 50 mL fully instrumented, and fully controlled vessel. The mechanically coupled agitator allows mixing up to 2000 rpm in even viscous media or high-density cultures.

The head plate includes ports for pH, DO sensors, a septum, foam and level sensor, overlay, chemostat, thermowell for temperature sensor, sparger aeration (L-sparger or porous sparger), multiple liquid inlets, sample pipe and exhaust condenser.

Easily handle your data through the intuitive my-Control controller. The my-Control has six control loops (pH, temperature, dissolved oxygen, foam, level, and rpm). A single interface can control up to 32 parallel my-Controllers. User can configure for both microbial and cell culture applications. Control parameters include batch, fed-batch, perfusion, and continuous cultivation. The PID control will auto tune and adapt to your experiment parameters even when the process conditions change. Choose to operate through your web browser, iPod®, iPhone®, or iPad®, Android, or Windows® system. The user has configurational freedom—connect any actuator to any sensor input and create a new control loop. The software runs within each controller so if you lose connection with the PC, the process is not interrupted.

Each MiniBio bundle comes with the BioXpert Lite software for data acquisition, which is compatible with Windows 7, Vista or XP operating systems.
What's Included:
bioreactor vessel and integrated stirrer, my-Control controller, BioXpert Lite software, probes and cables, headplate, start-up kit, (tubing for pumps and gas flow lines, tubing clamps, replacement septa for septum holder, various O-rings, 100 sample tubes), two gas filters (for air outlet and sparger assembly), and a 5-ft (1.5-m) power cord with plug for my-Control controller.
Product Type Mini Bioreactor
Working volume (Liters) 1.7
Min working volume (Liters) 0.3
Total volume (Liters) 2
Internal diameter (mm) 105
Height-to-diameter ratio at the max weight volume 1.6
Head plate ports (Sensor holder: 6.4 mm (ph & DO)) 2
Head plate ports (Additional ports (3 mm)) 4
Stirrer type Lipseal with adjustable-height impeller included
Impeller (type) Bladed flat disc included
Probe holder (pH) 12 mm
Probe holder (DO) 12 mm
Thermometer pocket 12 x 140 mm
pH Electrode 12 x 154 mm
Probe (DO) 12 x 154 mm
Probe (Temperature) 12 x 140 mm
Probe (Foam/level) 12 x 80 mm
Cooling element Water-cooled via heat exchanger
Heating element Electric heating blanket
Sparger type Open pipe
Air overlay pipe Optional
Air outlet condenser 12 mm included
Medium inlet Included
Septum holder Included
Sample pipe Included
Sample pipe (Adjustable) Optional
Baffles 3
Software Data acquisition (SCADA optional)
Power (VAC) 115
Power (Hz) 60
Brand Applikon





Technical Resources
 
Related Products for APPLIKON MINIBIO BIOBUNDLE, 2000 ml, MICROBIAL CULTURE
Image
  Product Detail
SKU

APPLIKON MINIBIO BIOBUNDLE, 250 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 500 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 1000 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 2000 ml, CELL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 3000 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 250 ml, CELL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 500 ml, CELL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 1000 ml, CELL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 3000 ml, CELL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


15 liter microbial culture BioBundle (YO-29206-54)

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews