Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Analytical Balances   

A&D Phoenix Series Analytical Balance 220g x 0.1mg with Internal Calib

YO-11111-35
Loading price...

Call for availability.
Qty

  • A series of analytical balances which offer fast stabilization time and internal calibration.
  • Fast 2 second stabilization time
  • Resolution to 0.01mg
  • Anti-Static glass breeze break
  • Standard under hook
  • Data Memory up to 200 measurements
  • Standard RS-232C Output and WinCT software
A&D’s Phoenix GH-Series offers capacities from 120 grams to 250 grams with multiple weighing units, percentage and counting modes. Anti-Static glass helps to improve precision minimizing the effects of static electricity. Built memory allows the user to store up to 200 readings on the balance and output to a printer or computer via the RS-232C interface. All of the Phoenix GH-Series models come standard with a 5 Year Warranty.
What's Included:
Built-in RS-232 interface and 120VAC power adapter.
Product Type Analytical Balances
Calibration Internal
Capacity (g) 200
Dimensions (" W) 8.54
Dimensions (" H) 12.24
Dimensions (" D) 17.4
Display LCD
Readability (g) 0.0001
Linearity (g) ±0.0002
Repeatability (g) 0.0001
Weighing units g,mg,oz,ozt,dwt,ct,mom,GN,t,TL
Stabilization time 5-8 seconds
Power (VAC) 120
Draft shield (WxHxD) 7. 2x 9.88 x 5.84
Temp range 41-104 °F
RS-232 interface Yes
Output RS-232
Model GH-200





Technical Resources
 
Related Products for A&D Phoenix Series Analytical Balance 220g x 0.1mg with Internal Calib
Image
  Product Detail
SKU

A&D Phoenix Series Analytical Balance 320g x 0.1mg with Internal Calib

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Phoenix GH Analytical Balances
Brand: A&D Weighing
Model Number: GH-300


A&D Phoenix Series Analytical Balance 120g x 0.1mgwith Internal Calibr

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Phoenix GH Analytical Balances
Brand: A&D Weighing
Model Number: GH-120


A&D Phoenix Series Analytical Balance 220/51g x 0.1/0.01mg with Intern

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Phoenix GH Analytical Balances
Brand: A&D Weighing
Model Number: GH-202


A&D Phoenix Series Analytical Balance 250/101g x0.1/0.01mg with Intern

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Phoenix GH Analytical Balances
Brand: A&D Weighing
Model Number: GH-252


Summit Series Analytical Balance, 60 g x 0.1 mg, 230 VAC, with Interna (SI-64.3)

Category: Denver Instrument® Analytical Balances
Description: Denver Instrument Summit Series Analytical Balances
Brand: Denver Instrument
Model Number: SI-64.3


Summit Series Analytical Balance, 110 g x 0.1 mg, 230 VAC, with Intern (SI-114.3)

Category: Denver Instrument® Analytical Balances
Description: Denver Instrument Summit Series Analytical Balances
Brand: Denver Instrument
Model Number: SI-114.3


Summit Series Analytical Balance, 230 g x 0.1 mg, 230 VAC, with Intern (SI-234.3)

Category: Denver Instrument® Analytical Balances
Description: Denver Instrument Summit Series Analytical Balances
Brand: Denver Instrument
Model Number: SI-234.3


Mettler Toledo XS Analytical Balance, 81/220g x 0.01/0.1 mg, 115 VAC

Category: Mettler Toledo Analytical Balances
Description: Mettler Toledo Excellence XS Series Analytical Balances
Brand: Mettler Toledo
Model Number: XS205DU


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 220 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews