Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Industrial Scales   

A&D Engineering Washdown Bench Scale;Capacity 10 kg x 0.001 g, 120 VAC

YO-11122-14
Loading price...

Call for availability.
Qty

  • Water-resistant stainless-steel construction offers protection from the most challenging washdown environments
  • Set point control for simple batching
  • Comparator buzzer and hold functionIP-65 stainless steel construction withstands harsh washdown and outdoor conditions
  • Vacuum Fluorescent Display provides a bright, clear unmistakable display in dimly lit areas
  • Counting function for inventory control
  • Comparator HI/LO/GO with color coded LED indicators allows fast, precise, unmistakable manual checkweighing
  • Bidirectional RS-232C interface allows connection to a printer or PC and RS-485 allows networking of up to 16 scales for PC interfacing

What's Included:
120 VAC power adapter with 6-ft (1.8 m) cord, and WinCT software (for downloading to spreadsheets)
Product Type Bench/Floor Industrial Scales
Calibration External
Capacity (kg) 10
Capacity (lbs) 20
Dimensions (" W) 9.8"
Dimensions (" H) 17.2"
Dimensions (" D) 18.3"
Display 7-segment vacuum fluorescent display, character height=20 mm
Readability (g) 1
Linearity (g) 2
Weighing units g, lb, oz, HI/GO/LO
Power (VAC) 120
Output RS-232
Brand A&D Weighing
Model HW-10K-WP

Accessories
Qty/Price
Availability

EACH

Call for availability.
Rechargeable battery
YO-11122-80

EACH

Call for availability.




Technical Resources
 
Related Products for A&D Engineering Washdown Bench Scale;Capacity 10 kg x 0.001 g, 120 VAC
Image
  Product Detail
SKU

Ohaus Ranger Compact Washdown Bench Scale RD3RSW, 6.6lb x 0.0002lb / 3

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Washdown Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD3RSW


Ohaus Ranger Compact Washdown Bench Scale RD6RSW, 13.22lb x 0.0005lb /

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Washdown Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD6RSW


Ohaus Ranger Compact Washdown Bench Scale RD12LSW, 26.4lb x 0.001lb /

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Washdown Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD12LSW


Ohaus Ranger Compact Washdown Bench Scale RD30LSW, 66.1lb x 0.002lb /

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Washdown Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD30LSW


Ohaus Ranger Compact Washdown Bench Scale RD60LSW, 132.2lb x 0.005lb /

Category: Ohaus Industrial Companct Scales
Description: Ohaus Ranger Washdown Compact Industrial Bench Scales
Brand: Ohaus
Model Number: RD60LSW


A&D HW Washdown Industrial Scale, Capacity 30/60/150lbs.

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Washdown Industrial Scales
Brand: A&D Weighing
Model Number: HV-60K-WP


A&D HW Washdown Industrial Scale, Capacity 150lb.

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Washdown Industrial Scales
Brand: A&D Weighing
Model Number: HW-60K-WP


A&D HW Washdown Industrial Scale, Capacity 200lbs.

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Washdown Industrial Scales
Brand: A&D Weighing
Model Number: HW-100K-WP


A&D HW Washdown Industrial Scale, Capacity 132/300/500lbs.

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Washdown Industrial Scales
Brand: A&D Weighing
Model Number: HV-200K-WP


Ohaus Trooper™ Compact Industrial Bench Scale, 240VAC, 3 kg

Category: Ohaus Industrial Companct Scales
Description: Ohaus Trooper Compact Industrial Bench Scales
Brand: Ohaus
Model Number: TR3RS-3EO


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

A&D Engineering Washdown Bench Scale;Capacity 10 kg x 0.001 g, 120 VAC
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: A&D Eki Portable Balance, 6100g x 0.1g  |  Next: A&D Ethernet Option for Phoenix Series GH Balances