Digi-Sense TC-9000 Thermocouple Temperature Controller, 115V

Representative image only.
Digi-Sense Item # EW-89800-01
Outlet receptacle allows for direct plug-in of heating devices
  • Advanced design allows for quicker and more reliable results
  • Improved display with easy-to-use interface
  • Effective 10/1/2014 this product was rebranded from Oakton to Digi-Sense
  • Heater output is a universal IEC 60320 receptacle. Customer will need an adaptor between the IEC receptacle and heat load for their indiviual country
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)2502
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (DegreeC)1800
  • AccuracyTypes J, K, T, E, N: ±0.1% of span ;Types B, R, S: ±0.2% of span. ;Span equals: 1000⁰F (540⁰C) min.
  • Resolution0.1⁰; 1⁰ above 999.9⁰ and below -99.9⁰
  • Control Input ThermocoupleYes
  • Control Output 1power receptacle rated for 115 VAC 10 A max
  • Control Output 2Relay: SPDT rated from 24 VAC 1 A max; resistive
  • Alarm OutputNo
  • Data LoggingNo
  • Display TypeOLED
  • Height (in)3.75
  • Width (in)8
  • Depth (in)9
  • Height (mm)95.25
  • Width (mm)203.2
  • Depth (mm)228.6
  • Power (VAC)115
  • DescriptionTC-9000 Thermocouple Temperature Controller, 115V
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneITS-90UL Listed.

Key Features

  • Advanced design allows for quicker and more reliable results
  • Improved display with easy-to-use interface
  • Effective 10/1/2014 this product was rebranded from Oakton to Digi-Sense
  • Heater output is a universal IEC 60320 receptacle. Customer will need an adaptor between the IEC receptacle and heat load for their indiviual country
  • 1 year warranty

More About this Item

The Digi-Sense temperature controllers can be used for a wide variety of applications. Provides excellent control accuracy and power capabilities, making them ideal for pilot process plants, R & D labs, or for OEM requirements.

Product FeaturesAccepts eight thermocouple types with miniconnectors.

General features—Rear panel output receptacle for direct plug-in of heaters and other resistive devices. Field calibrations help to improve system accuracy by entering the offset value to correct for individual probe error. Simultaneously view both the measured and set point on the two-line alphanumeric display. Temperature scale selectable to read in °F, °C, K (Kelvin), or °R (Rankine). Front panel indicates output and alarm conditions. Multiple control modes from simple On/Off control to sophisticated autotuning PID control.

Safety features—Output power to load device is automatically shut down in the event of a broken sensor or control loop break. Overtemp feature protection shuts down the system if the user- settable over-temperature or timer is exceeded. Outlet power receptacle is fused separately from the controller for added safety. Audible and visual out-of-range alarms are also included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat