Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Sanitary Gaskets   

X-Rayable and Metal-Detectable Gasket, Platinum-Cured Silicone, 3/4"

YO-30566-01
Loading price...

Call for availability.
Qty

  • Easily detect lost elastomeric fragments to prevent contamination and product recalls
  • Designed for food processing, microbial, high-temperature, and mechanical applications
  • Available in five materials
These metal-detectable gaskets provide an easy and cost effective solution with metal detectable elastomers. By manufacturing a standard elastomer with a metal impregnated compound, displaced rubber material can now be located by an in-line metal detector.


As a result of excessive use, shearing and damage can occur to gaskets causing undetectable product contamination. These metal- detectable gaskets can eliminate product recall, lower product loss and decrease the risk of elastomers consumed in finished product. When rubber breaks off a moving part it can migrate through your system and into your product. Searching for and locating fragmented rubber parts is a costly, time consuming and an inconclusive process. Not locating a worn and lost rubber piece can have an even costlier outcome.


These gaskets will allow you to detect any part of the gasket that has sheared off because of wearing because of the metal particles infused in the gasket material, metal detectors or x-ray equipment can easily locate the material in fluids or material.

Product Type Sanitary gasket
Material Platinum-cured silicone
Size 3/4"





Technical Resources
 
Related Products for X-Rayable and Metal-Detectable Gasket, Platinum-Cured Silicone, 3/4"
Image
  Product Detail
SKU

X-Rayable and Metal-Detectable Gasket, Platinum-Cured Silicone, 1"

Category: Sanitary Gaskets
Description: X-Rayable and Metal Detectable Sanitary Gaskets
Brand: Cole-Parmer


X-Rayable and Metal-Detectable Gasket, Platinum-Cured Silicone, 1.5"

Category: Sanitary Gaskets
Description: X-Rayable and Metal Detectable Sanitary Gaskets
Brand: Cole-Parmer


X-Rayable and Metal-Detectable Gasket, Platinum-Cured Silicone, 2"

Category: Sanitary Gaskets
Description: X-Rayable and Metal Detectable Sanitary Gaskets
Brand: Cole-Parmer


Metal-Detectable Gasket, Platinum-Cured Silicone, 2"

Category: Sanitary Gaskets
Description: Metal Detectable Sanitary Gaskets
Brand: Cole-Parmer


Sanitary gasket, antimicrobial platinum-cured silicone, 3/4" (YO-30547-80)

Category: Gaskets for Sanitary Clamp Fittings
Description: Antimicrobial Platinum-Cured Silicone Gaskets for Sanitary Clamp Fittings
Brand: Cole-Parmer


Gauge Guard Isolator Sanitary Gasket, Platinum-cured Silicone, 3/4" Cl (40GGI-PX-075)

Category: Gaskets
Description: Gauge Guard Gaskets and Caps
Brand: Cole-Parmer
Model Number: 40GGI-PX-075


Silicone Gasket, 20 MESH, Size 3/4" Tri-Clamp (YO-30523-22)

Category: Sanitary Screen Gaskets
Description: Platinum-cured silicone screen gaskets
Brand: Tri-Clamp


Silicone Gasket, 40 MESH, Size 3/4" Tri-Clamp (YO-30523-42)

Category: Sanitary Screen Gaskets
Description: Platinum-cured silicone screen gaskets
Brand: Tri-Clamp


Silicone Gasket, 60 MESH, Size 3/4" Tri-Clamp (YO-30523-62)

Category: Sanitary Screen Gaskets
Description: Platinum-cured silicone screen gaskets
Brand: Tri-Clamp


Silicone Gasket, 100 MESH, Size 3/4" Tri-Clamp (YO-30523-82)

Category: Sanitary Screen Gaskets
Description: Platinum-cured silicone screen gaskets
Brand: Tri-Clamp


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews