8-in-1 Lighted Screwdriver

YO-97100-09
Loading price...

for availability.
Qty

  • Ideal for industrial, laboratory, electronics, and residential applications
  • Features two drivers in one handle: full-size and miniature
  • Two bright LED lights provide 360° tip illumination
  • Transparent collar maximizes illumination
  • Ergonomic cushioned grip
  • Bit storage in handle

What's Included:
Four double-ended bits (No. 0, No. 000, 1/8”, 5/64”, T5, T8, T6, T10) and three LR41 batteries.
Screwdriver style 8 in 1
Product Type Screwdriver
Bits per Set 4
Model 75108
Brand General
Manufacturer number 75108





 
Related Products for 8-in-1 Lighted Screwdriver
Image
  Product Detail
SKU

Cordless Lighted Screwdriver

Category: Screwdrivers
Description: General Tools Cordless Lighted Screwdriver
Brand: General


1',3',3'-Trimethylspiro-8-nitro(2H-1-benzopyran-2',2'-indoline) 99% (1g)

Category: Trimeth
Description: 1',3',3'-Trimethylspiro-8-nitro(2H-1-benzopyran-2',2'-indoline)
Brand: Cole-Parmer


PTFE Valves, Micro Tubing Valves, 8-way, 1 To 4 mm OD (YO-06473-12)

Category: PTFE Valves
Description: Specialized PTFE valves
Brand: Diba


Denatured PTFE tubing, 3/8 x 1/2, 25' per pack (TID13-8)

Category: PTFE Tubing
Description: Denatured PTFE Tubing
Brand: PTFE


Chemware Perfluoroalkoxy PFA Jar, 240 mL (8 oz), 1/Pk

Category: Jars
Description: Chemware Jars, PFA
Brand: Chemware


Flexelene FLXE 95E, Non-DEHP 3/8 x 1/2" Tubing, 50 Ft

Category: Flexible Tubing
Description: Flexelene 95E Tubing
Brand: Flexelene


Flexelene FLXE 66E, Non-DEHP 3/8 x 1/2" Tubing, 50 Ft

Category: Flexible Tubing
Description: Flexelene 66E Tubing
Brand: Flexelene


Cole-Parmer Organizing Shelf; 36" L x 5" W x 8" H; 1/Pk

Category: Shelves
Description: Cole-Parmer Shelves
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews