Home  >  HVAC / Light Industrial Centrifugal Pumps >
  

Armstrong 4300 IVS Centrifugal Pump System, 3 x 3 x 6, 125 lb., 7.5 HP, 3600RPM, 380-480VAC, TEFC

YO-79734-23
Loading price...

Call for availability.
Qty

  • Increase your energy savings and reduce installation costs with integrated VFD
  • VFD (variable frequency drive) is optimized to the motor at the factory, ensuring perfect integration and peak performance
  • Integration of the VFD reduces the risk of RFI/EMC (radio frequency interference / electromagnetic compatibility) problems
  • Easily connects to Building Automation Systems (BAS)
  • Ready to install in the piping—wire and start for immediate operation
The Series 4300 pump, motor, and integrated VFD with sensorless controls are assembled as a complete, ready-to-go pumping package. All IVS pumping systems incorporate a NEMA premium, totally enclosed fan cooled (TEFC) motor and NEMA/UL Type 12 (IP55) VFD enclosure. All this value is integrated into one small pumping package with motor sizes up to 75 hp (55 kW), available in all common 3-phase voltages (some 71⁄2 hp and smaller sizes with 460 VAC are listed).

There is no longer a need to oversize your initial design point. The Design Envelope functions as a safety net for any anticipated system changes due to as-built design, building envelope adjustments, tenant demographic changes, or changes in building usage.
Product Type Light Industrial Centrifugal Pumps
Dimensions (mm) 45.7 x 27 x 31.7 cm
Dimensions (in.) 18" x 10-5/8" x 12-15/32"
Duty cycle Continuous
Power (VAC) 380-480
Power (Hz) 60
Motor (Type) TEFC
Motor (rpm) 1800
Motor (hp) 2
Wetted materials Bronze fitted, cast iron body, SS shaft sleeve, brass impeller
Flow range (LPM) max. 832.8
Flow range (GPM) max. 220
Max head (m) 7.6
Max head (ft) 25
Max pressure (bar) 8.6
Max pressure (psi) 125
Connections (inlet) 3" ANSI #125 flange
Connections (outlet) 3" ANSI #125 flange
Brand Armstrong Pumps





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Armstrong 4300 IVS Centrifugal Pump System, 3 x 3 x 6, 125 lb., 7.5 HP, 3600RPM, 380-480VAC, TEFC
    Image
      Product Detail
    SKU

    Armstrong 4300 IVS Centrifugal Pump System, 3 x 3 x 8, 125 lb., 5 HP, 1800RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 1.5 x 1.5 x 6, 125 lb., 3 HP, 3600RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 2 x 2 x 8, 125 lb., 3 HP, 1800RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 1.5 x 1.5 x 8, 125 lb., 2 HP, 1800RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 2 x 2 x 6, 125 lb., 1.5 HP, 1800RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 1.5 x 1.5 x 8, 125 lb., 10 HP, 3600RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 2 x 2 x 10, 125 lb., 5 HP, 3600RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    Armstrong 4300 IVS Centrifugal Pump System, 2 x 2 x 6, 125 lb., 7.5 HP, 3600RPM, 380-480VAC, TEFC

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong 4300 IVS Pump Systems
    Brand: Armstrong Pumps


    (-)-3-Oxo-6-β-t.-butyldimethylsilyloxymethyl-7-α-benzoyloxy-2-oxabicyclo[3.3.0]octan 99+% (1g)

    Category: Od to Oxy
    Description: (-)-3-Oxo-6-β-t.-butyldimethylsilyloxymethyl-7-α-benzoyloxy-2-oxabicyclo[3.3.0]octan
    Brand: Cole-Parmer


    Pump, Armstrong Fluid Lubricated Centrifugal Pump, Bronze Body, Max flow of 12 GPM

    Category: HVAC / Light Industrial Centrifugal Pumps
    Description: Armstrong Fluid-Lubricated In-Line Circulator Centrifugal Pumps
    Brand: Armstrong


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews