Home  >  Accessories for Compressors - Air Equipment >
  

Inlet filter assembly, 1-1/2" NPT(M), 85 cfm, Polyester

YO-79773-45
Loading price...

Call for availability.
Qty

  • Protects oilless air compressors and regenerative blowers up to 99%+ efficiency
  • Interchangeable polyester and paper filter elements to suit various applications
  • Durable seamless housings—no welds to rust or vibrate apart
  • Filters available with silencing tubes to minimize noise levels and pressure drop
Inlet filter assemblies remove impurities in the airline before entering your air compressor or regenerative blower. Paper filter elements provide a 2 micron level efficiency while polyester filter elements provide an efficiency level down to 5 microns. Inlet filter/silencer assemblies are able to mount either vertically or horizontally.
Product Type Compressor Filters/Regulators
Free air capacity 85 cfm
Max temperature 220°F (104°C)
Thread size 1.5" NPT(M)
Wetted parts Carbon Steel
Port size 1.5" NPT(M)
Filter Polyester
Dimensions 6" L x 1.625" W x 6.625" H





 
Related Products for Inlet filter assembly, 1-1/2" NPT(M), 85 cfm, Polyester
Image
  Product Detail
SKU

Inlet filter/silencer assembly, 1/2" NPT(M), 12 cfm, Paper

Category: Accessories for Compressors - Air Equipment
Description: Inlet Filters/Silencers
Brand: Cole-Parmer


Replaceable solvent inlet filter assembly, 2 µ, 10 mL/min max. flow

Category: UPCHURCH HPLC Valves and Filters
Description: Replaceable Solvent Inlet Filters
Brand: UPCHURCH


Replaceable solvent inlet filter assembly, 10 µ, 10 mL/min max. flow

Category: UPCHURCH HPLC Valves and Filters
Description: Replaceable Solvent Inlet Filters
Brand: UPCHURCH


Hinged float switch; polypropylene, 1/2" NPT external mounting (131100)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer


Hinged float switch; nylon, 1/2" NPT external mounting (140620)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer


Hinged float switch; PVDF, 1/2" x 1/2" NPT conduit connection (M9700)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer


Clear PVC liquid flow switch; 0.5 GPM, 1/2" NPT (135805)

Category: Flow Switches for Liquids and Gases
Description: Liquid Flow Switches for Plastic Piping
Brand: Cole-Parmer


Gray PVC liquid flow switch; 0.5 GPM, 1/2" NPT (127045)

Category: Flow Switches for Liquids and Gases
Description: Liquid Flow Switches for Plastic Piping
Brand: Cole-Parmer


Inlet filter/silencer assembly, 1/4" NPT(M), 4 cfm, Paper

Category: Accessories for Compressors - Air Equipment
Description: Inlet Filters/Silencers
Brand: Cole-Parmer


Eutech Instruments pH 2000 1/2-DIN Wall- Mount pH/ORP Controller

Category: Eutech Instruments 1/2-DIN pH/ORP Control
Description: Eutech Instruments pH 2000 Wall- and Panel-Mount pH/ORP Controllers/Transmitters
Brand: Eutech Instruments


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Inlet filter assembly, 1-1/2" NPT(M), 85 cfm, Polyester
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Inlet Feed Tube, 510mm, for Rotary Evaporator (116540)  |  Next: Inlet filter for Regenerative Blowers (AJ126B)