Subtotal =  
Items =  
View Cart
Welcome
Home  >  Handheld Manual Refractometers   

Sugar/honey refractometer, 58 to 90% Brix

YO-81150-14
Loading price...

Call for availability.
Qty

  • Durable units provide quick and easy measurements
Use these economical refractometers to take quick and easy measurements. Refractometers feature adjustable focus and a zero adjustment screw for calibration. Each refractometer is calibrated and adjusted to read at 68°F (20°C). Models with automatic temperature compensation (ATC) are ideal for applications where the temperatures of your sample vary.
Refractometers are made of corrosion-resistant brass and have rubber-insulated grips. Include hard case, calibration screwdriver, and instructions.
Brix Refractometers measure soluble solid concentration of sugars, salts, proteins, and more in foods and liquids - ideal for quality control and R&D applications. Use to measure percent Brix of juices, beverages, and other sugar-based liquids.
Product Type Refractometer (Analog)
Brix scale range (Minimum) 58
Brix scale range (Maximum) 90
Resolution 1.00%
Accuracy ±0.5%

Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for Sugar/honey refractometer, 58 to 90% Brix
Image
  Product Detail
SKU

Reichert Refractometer, 50 to 90% Brix

Category: Handheld Manual Refractometers
Description: Reichert Rhino Series Brix Refractometers
Brand: Reichert
Model Number: 137533LO


Atago Three-range sugar refractometer, 0 to 90% Brix

Category: Handheld Manual Refractometers
Description: Atago Brix Refractometers
Brand: ATAGO
Model Number: 2340 HRS500


Atago Brix Refractometer, 58.0% to 90.0% Brix, with Automatic Temperat

Category: Handheld Manual Refractometers
Description: Atago Brix Refractometers
Brand: ATAGO
Model Number: 2331


Atago Brix Refractometer, 58.0% to 90.0% Brix

Category: Handheld Manual Refractometers
Description: Atago Brix Refractometers
Brand: ATAGO
Model Number: 2333


Reichert Refractometer, 0 to 30% Brix

Category: Handheld Manual Refractometers
Description: Reichert Rhino Series Brix Refractometers
Brand: Reichert
Model Number: 137530LO


Reichert Refractometer, 0 to 50% Brix

Category: Handheld Manual Refractometers
Description: Reichert Rhino Series Brix Refractometers
Brand: Reichert
Model Number: 137531LO


Low-cost Brix refractometer, 28 to 62% Brix

Category: Handheld Manual Refractometers
Description: Brix Refractometers
Brand: Cole-Parmer
Model Number: RHB-62


Low-cost Brix refractometer, 45 to 82% Brix

Category: Handheld Manual Refractometers
Description: Brix Refractometers
Brand: Cole-Parmer
Model Number: RHB-82


Atago Brix Refractometer, 28.0 to 62.0% Brix

Category: Handheld Manual Refractometers
Description: Atago Brix Refractometers
Brand: ATAGO
Model Number: 2323 MASTER-2M


Atago Brix Refractometer, 28.0 to 62.0% Brix w/automatic temperature c

Category: Handheld Manual Refractometers
Description: Atago Brix Refractometers
Brand: ATAGO
Model Number: 2322 MASTER-2T


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought