Subtotal =  
Items =  
View Cart
Welcome
Home  >  Polarimeters   

Atago Automatic Polarimeter, 100-240 VAC

YO-81200-15
Loading price...

Call for availability.
Qty

  • Measure the angle of rotation, International Sugar Scale, specific optical rotation, concentration, and purity
  • Fully automatic, precision accuracy with the touch of a button
  • Store up to 30 of the most recent measurements
Eliminate the need for manual adjustments with this fully automatic polarimeter. Measure and display angle of rotation (AOR), International Sugar Scale (ISS), specific optical rotation, concentration, and purity. Determine the purity of sugar by the International Sugar Scale and identify the attributes of inverted sugar. This unit is ideal for the pharmaceutical, chemical, food, and cosmetic industries.

Operation is simple: zero the unit by pressing the zero key, place the sample-filled tube in the measuring chamber, and press the start key. Measurements are displayed on a color LCD with backlight. Date, time, mode number, scale name, tube size and length, measurements, and temperature are all displayed. Automatic temperature compensation corrects readings of the International Sugar Scale from 64 to 86°F (18 to 30°C). Store and recall up to 30 of the most recent measurements. Download the measurements to your computer or printer via the RS-232 interface.

Password security protects your data from accidental deletion. Set limits to your measurements; display shows your measurements compared to the limits. Take multiple measurements and set the unit to display an average value—great for multiple trials of the same sample. A halogen lamp with a 589 nm filter provides the light source.
What's Included:
One each 100- and 200-mm tubes and a 7-ft (2.1 m) power cord with three-prong plug.
Product Type Automatic Polarimeter
Range Angle of rotation: -89.99 to +89.99°
Resolution Angle of rotation: 0.01°
Accuracy Angle of rotation: ±0.01°
Range (International sugar scale) -130.00 to +130.00 °Z
Resolution (International sugar scale) 0.01°Z
Accuracy (International sugar scale) ±0.03°Z
Light source halogen lamp with 589 nm filter
Tube length up to 200 mm
Dimensions 19"W x 6-7/8"H x 11-7/32" D (48 x 17.5 x 28.5 cm)
Power (VAC) 100 to 240 VAC
Power (Hz) 50/60 Hz

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Atago Automatic Polarimeter, 100-240 VAC
Image
  Product Detail
SKU

Krüss Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz

Category: Polarimeters
Description: Krüss Automatic Polarimeter
Brand: Cole-Parmer


Refractometer, Digital, 100-240 VAC

Category: Digital Benchtop Refractometers
Description: ATAGO Automatic Refractometer (SMART-1)
Brand: ATAGO
Model Number: 3150 SMART-1


Glas-Col Flexible fabric heating mantle, 200-ml, 100 watts, 240 VAC

Category: Hemispherical Heating Mantles
Description: 240 VAC models
Brand: Glas-Col
Model Number: 100A O401


ATAGO Semiautomatic Polarimeter

Category: Polarimeters
Description: ATAGO Semiautomatic Polarimeter
Brand: ATAGO


Silicone rubber insulated heating tape, 10' x 1/2", 260 watts, 240 VAC

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R
Model Number: BSO-052-100


Silicone rubber insulated heating tape, 2' x 1", 104 watts, 240 VAC (YO-03110-21)

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R


Silicone rubber insulated heating tape, 4' x 1", 208 watts, 240 VAC (YO-03110-41)

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R


Silicone rubber insulated heating tape, 6' x 1", 312 watts, 240 VAC (YO-03110-61)

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R


Silicone rubber insulated heating tape, 8' x 1", 416 watts, 240 VAC (YO-03110-81)

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R


Silicone rubber insulated heating tape, 2' x 1/2", 52 watts, 240 VAC (YO-03111-21)

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews