Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Thermo Scientific NanoDrop Spectrophotometers   

Thermo Scientific NanoDrop ND-8000 8-position Spectrophotometer

YO-83060-25
Loading price...

  • Saves time and space while utilizing just 1 microliter of sample
  • Pipette sample directly onto optical surface—no need for separate cuvettes
  • Readings in as little as 10 seconds
  • Small footprint for even the most space-limited lab
These revolutionary Thermo Scientific NanoDrop spectrophotometers have been designed for ease of use and minimal sample utilization. The unit uses the surface tension of the sample as the pathlength and returns results in 10 to 30 seconds.
The small sample size allows you to minimize loss, making units ideal for precious samples. The 1-µL sample can be pipetted back into the container if desired, or simply wipe off and the unit is ready for the next measurement. Eliminating the need for cuvettes helps reduce error in results, giving you confidence that the results obtained are accurate.
The eight-position spectrophotometer has a footprint of just 9-1⁄2" x 12-5⁄8" and includes software. Simply plug the instrument into your computer and you're ready to go.
Note: Unit is available for sale and use in USA only.Eight-Position Spectrophotometer provides high throughput capabilities by reading eight 1-µL samples simultaneously. Unit has the same features as the single position unit but reads up to 96 samples in just 5 minutes. Easy to use; simply pipette 1 µL of sample onto each optical reader using an 8-channel pipettor.
Product Type UV/Visible Spectroscopes
Wavelength range 220 to 750 nm
Wavelength accuracy ±1 nm
Photometric range 0.02 to 75
Photometric accuracy ±2%
Detector 2048-element linear silicon CCD array
Sample compartments 8
Pathlength 1 mm (with auto range to 0.2 mm)
Source lamp Xenon flash lamp
Scan time 20 seconds
Weight 7.5 lbs (3.4 kg)
Model ND-8000
Brand Thermo Scientific NanoDrop

Accessories
Qty/Price
Availability

at USA only

Call for availability.

at USA only

Call for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Thermo Scientific NanoDrop ND-8000 8-position Spectrophotometer
    Image
      Product Detail
    SKU

    Thermo Scientific NanoDrop™ ND-8000 UV-VIS Spec with Laptop

    Category: Thermo Scientific NanoDrop Spectrophotometers
    Description: Thermo Scientific NanoDrop ND 8000 Spectrophotometer
    Brand: Thermo Scientific NanoDrop
    Model Number: ND-2000


    Thermo Scientific NanoDrop™ ND-2000 1-position Spectrophotometer

    Category: Thermo Scientific NanoDrop Spectrophotometers
    Description: Thermo Scientific NanoDrop 2000 & 2000c Spectrophotometers
    Brand: Thermo Scientific NanoDrop
    Model Number: ND-2000


    Thermo Scientific NanoDrop™ ND-2000 1-position Spectrophotometer wi

    Category: Thermo Scientific NanoDrop Spectrophotometers
    Description: Thermo Scientific NanoDrop 2000 & 2000c Spectrophotometers
    Brand: Thermo Scientific NanoDrop
    Model Number: ND-2000


    Calibration check kit for Thermo Scientific NanoDrop ND-8000

    Category: Calibration Products and Standards
    Description: Thermo Scientific NanoDrop Spectrophotometer and Fluorometer Calibration Accessories
    Brand: Thermo Scientific NanoDrop
    Model Number: CHEM-CF-8 (1)


    Thermo Scientific NanoDrop™ ND-2000c Spectrophotometer with Cuvett

    Category: Thermo Scientific NanoDrop Spectrophotometers
    Description: Thermo Scientific NanoDrop 2000 & 2000c Spectrophotometers
    Brand: Thermo Scientific NanoDrop
    Model Number: ND-2000c


    Thermo Scientific NanoDrop™ ND-2000 Dual-mode UV-Vis Spectrophotome

    Category: Thermo Scientific NanoDrop Spectrophotometers
    Description: Thermo Scientific NanoDrop 2000 & 2000c Spectrophotometers
    Brand: Thermo Scientific NanoDrop
    Model Number: ND-2000


    Calibration fluid for Thermo Scientific NanoDrop

    Category: Calibration Products and Standards
    Description: Thermo Scientific NanoDrop Spectrophotometer and Fluorometer Calibration Accessories
    Brand: Thermo Scientific NanoDrop
    Model Number: CHEM-CF1


    Thermo Scientific NanoDrop™ Fluorospectrometer, ND-3300 1-position

    Category: Fluorometers
    Description: Thermo Scientific NanoDrop Fluorospectrometers
    Brand: Thermo Scientific


    Reconditioning compound PR1 for Thermo Scientific NanoDrop

    Category: Calibration Products and Standards
    Description: Thermo Scientific NanoDrop Spectrophotometer and Fluorometer Calibration Accessories
    Brand: Thermo Scientific
    Model Number: CHEM-PR1-KIT


    Thermo Scientific NanoDrop Lite Printer Paper Refill 2/pk

    Category: Thermo Scientific Nanodrop Lite Spectrophotometer
    Description: Printer Accessories for Thermo Scientific Nanodrop Lite Spectrophotometer
    Brand: Thermo Scientific
    Model Number: 714-071400


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews