Home  >  Laboratory Brushes >
  

Nylon Row-Detail Brush, 7" Handle, 0.25"L x 0.5"W x 0.5"D Brush; 12/Pk

YO-84551-35
Loading price...

Usually ships in 14 days.
Qty
    Use detail brushes for cleaning and dusting your delicate instruments. Also ideal for gently applying chemicals or working solutions into to intricate areas.
    Product Type Brushes
    Description 7 in Nylon Row Detail Brush
    Material Nylon Brush, Plastic Handle
    Color White
    Quantity 12
    Model 4067400
    Dimensions 2 x 8 Rows
    Manufacturer number 4067400





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Nylon Row-Detail Brush, 7" Handle, 0.25"L x 0.5"W x 0.5"D Brush; 12/Pk
    Image
      Product Detail
    SKU

    Natural Fiber Flat Detail Brush, 6.75" L; 1/Pk

    Category: Laboratory Brushes
    Description: Detail Brushes
    Brand: Cole-Parmer


    Nylon Round-Detail Brush, 10" Handle, 3.5"L x 0.5" Dia Brush; 12/Pk

    Category: Laboratory Brushes
    Description: Detail Brushes
    Brand: Cole-Parmer


    Polypropylene Round Detail Brush, 10" L; 1/Pk

    Category: Laboratory Brushes
    Description: Detail Brushes
    Brand: Cole-Parmer


    Corning Low-Form PP Beaker, 25 mL, 12/Pk

    Category: Polypropylene Beakers
    Description: Corning Low-Form Beakers, PP
    Brand: Corning


    Barbed fittings, NPT male pipe adapter elbows, Natural PP, 3/4" NPT x 3/8" ID, 1/4", 1-13/16", 1-25/32"; 50/pack (L12-6NP 50/PK)

    Category: Barbed to male NPT threaded elbow adapters
    Description: Natural polypropylene barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Barbed fittings, NPT male pipe adapter elbows, Natural PP, 3/4" NPT x 3/8" ID, 1/4", 1-13/16", 1-25/32"; 50/pack

    Category: Barbed to threaded adapters
    Description: Barbed to male NPT threaded elbow adapters
    Brand: Cole-Parmer


    Stainless Steel Wire Brush, 7", Plastic Molded Handle, 12/pk

    Category: Laboratory Brushes
    Description: Stainless Steel Wire Brushes
    Brand: Cole-Parmer


    Stainless Steel Wire Brush, 7", Plastic Molded Handle; Each

    Category: Laboratory Brushes
    Description: Stainless Steel Wire Brushes
    Brand: Cole-Parmer


    Pipe fittings, Reducing bushing, Nylon, 1/8" NPT x 1/4-28 UNF, 19/32", 15/32", 7/32"; 25/pack

    Category: Reducing bushings
    Description: Reducing bushings, NPT(M) x UNF(F)
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Nylon Row-Detail Brush, 7" Handle, 0.25"L x 0.5"W x 0.5"D Brush; 12/Pk
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Nylon Round-Detail Brush, 10" Handle, 3.5"L x 0.5" Dia Brush; 12/Pk  |  Next: Nylon scraper spatula with flexible blade (490864)