Home  >  Hand Cleansers >
  

Bacdown Hand Soap, 1 L

YO-86115-06
Loading price...

Usually ships in 14 days or sooner.
Qty
    Gentle handsoap combines soothing, coconut-based surfactants with skin-kind Triclosan to provide a handsoap that may be used repeatedly with minimal skin drying. It is recommended for applications where repeated hand scrubbing is necessary.
    Product Type Hand Cleaner
    Format Pump
    Volume (Liters) 1
    Packaging 1 Liter
    Brand Bacdown
    Model 7001
    Manufacturer number 7001





    Technical Resources
     
    Related Products for Bacdown Hand Soap, 1 L
    Image
      Product Detail
    SKU

    Bacdown Hand Soap, 1 L, cs/12

    Category: Hand Cleansers
    Description: Bacdown Hand Soap
    Brand: Bacdown


    Bacdown Hand Soap, 500 ml, cs/12

    Category: Hand Cleansers
    Description: Bacdown Hand Soap
    Brand: Bacdown


    Bacdown Hand Soap, 500 ml

    Category: Hand Cleansers
    Description: Bacdown Hand Soap
    Brand: Bacdown


    Bacdown Hand Soap, 5 L

    Category: Hand Cleansers
    Description: Bacdown Hand Soap
    Brand: Bacdown


    Softcide Hand Soap, 32 oz bottles, 6/case

    Category: Hand Cleansers
    Description: SoftCIDE Hand Soap
    Brand: SoftCIDE


    Softcide Hand Soap Refills, Gallon bottles, 4/case

    Category: Hand Cleansers
    Description: SoftCIDE Hand Soap
    Brand: SoftCIDE


    Bacdown Gel No-Rinse Skin Cleanser 4 oz

    Category: Hand Cleansers
    Description: Bacdown Gel No-Rinse Skin Cleanser
    Brand: Bacdown


    Bacdown Gel No-Rinse Skin Cleanser, 16 oz, cs/6

    Category: Hand Cleansers
    Description: Bacdown Gel No-Rinse Skin Cleanser
    Brand: Bacdown


    Digital Vortex-Genie 2, 120V

    Category: Vortex Shakers
    Description: Digital Vortex-Genie 2 Shakers
    Brand: Scientific Industries


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Do you have MSDS for this item

      Thanks
      Asked on 1/28/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        Please contact us directly (phone or email) for electronic file requests. AnswerBox does not currently have the functionality to send files.

        Answered on 1/29/2010 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Bacdown<reg> Antimicrobial Hand Soap, 1 L
     
    4.5

    (based on 2 reviews)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    GREAT PRODUCT

    By MITCH

    from NEW JERSEY

    Verified Buyer

    Pros

    • Cleans Well
    • HELPFUL FOR DRY SKIN

    Cons

    • COSTLY FOR HOME USE

    Best Uses

    • WE USE AT HOME

    Comments about Bacdown<reg> Antimicrobial Hand Soap, 1 L:

    WE PURCHASED THIS ITEM FOR MY DAUGHTER WHO HAD A SLIGHT CASE OF ECZAMA AND WHO WASHES HER HANDS OFTEN. AFTER USING THIS PRODUCT WE SAW A BIG DIFFERENCE IN HER HAND'S APPERANCE. THE ONLY THING IS THAT THIS IS QUITE A COSTLY ITEM ARE THERE ANY DISCOUNT PLANS

     
    5.0

    Great Stuff

    By Student Ivan

    from WPI,MA

    About Me Student

    Verified Buyer

    Pros

    • Cleans Quickly
    • Cleans Well
    • Sanitizes

    Cons

    • No fruity smells

    Best Uses

    • Home use
    • In The Field
    • In The Lab
    • Research

    Comments about Bacdown<reg> Antimicrobial Hand Soap, 1 L:

    wash my hands at least every 15 minutes and my hands never get dry or cracked with this product! It's amazing! No complaints! Maybe fruity smells for the future?

    Displaying reviews 1-2

    Back to top