Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Temperature-Resistant Gloves   

Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al

YO-86364-02
Loading price...

Call for availability.
Qty

  • Protect your hands up to 1100°F (593°C)
A safe alternative to asbestos, these gloves and finger cots are made of a durable cotton-backed, 11-ounce wool liner. Liner is sewn at the fingertips and double stitched with Kevlar® thread throughout for strength and durability. One size fits all. Made in the USA.
Compliance: European EN407 industrial standard
Product Type Gloves
Material Cotton
Size One size fits all
Color White
Lining 11-ounce wool liner
Compliance European EN407 industrial standard
Quantity Package of 12
Brand Zetex
Manufacturer number 2100004
Model ZFC





Technical Resources
 
Related Products for Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al
Image
  Product Detail
SKU

Zetex High-Temperature Gloves, up to 1100°F, one size fits all, 14

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: ZG1


Zetex High-Temperature Gloves with Aluminized Back, up to 1100°F,

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: 160001-14-00-00


ZetexPlus High-Temperature Gloves, up to 2000°F, one size fits all

Category: Temperature-Resistant Gloves
Description: ZetexPlus High-Temperature Gloves
Brand: ZetexPlus
Model Number: 16000-14-50-00


North Powdered Latex finger cots, small, 1440/bag

Category: Finger Cots
Description: North Powdered Latex Finger Cots
Brand: North
Model Number: 314LWR


North Powdered Latex finger cots, medium, 1440/bag

Category: Finger Cots
Description: North Powdered Latex Finger Cots
Brand: North
Model Number: 324LWR


North Powdered Latex finger cots, large, 1440/bag

Category: Finger Cots
Description: North Powdered Latex Finger Cots
Brand: North
Model Number: 334LWR


North Nitrile Finger Cots, Medium, 720/bag

Category: Finger Cots
Description: North Nitrile Finger Cots
Brand: North
Model Number: 125LNR


North Nitrile Finger Cots, Large, 720/bag

Category: Finger Cots
Description: North Nitrile Finger Cots
Brand: North
Model Number: 135LNR


QRP™ Latex Antistatic Finger Cots, small

Category: Finger Cots
Description: QRP Latex Antistatic Finger Cots
Brand: QRP Incorporated
Model Number: 7C SMALL


QRP™ Latex Antistatic Finger Cots, medium

Category: Finger Cots
Description: QRP Latex Antistatic Finger Cots
Brand: QRP Incorporated
Model Number: 7C MEDIUM


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews