Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Temperature-Resistant Gloves   

ZetexPlus High-Temperature Gloves, up to 2000°F, one size fits all

YO-86364-10
Loading price...

Call for availability.
Qty

  • Protect your hands up to 2000°F (1093°C)
A safe alternative to asbestos, these gloves are made of a durable cotton-backed, 11-ounce wool liner. Liner is sewn at the fingertips and double stitched with Kevlar® thread throughout for strength and durability. One size fits all. Made in the USA.
Product Type Gloves
Material Cotton
Size One size fits all
Length 14 in
Color White
Lining 11-ounce wool liner
Compliance European EN407 industrial standard
Quantity One pair
Brand ZetexPlus
Manufacturer number 2100012
Model 16000-14-50-00





Technical Resources
 
Related Products for ZetexPlus High-Temperature Gloves, up to 2000°F, one size fits all
Image
  Product Detail
SKU

Zetex High-Temperature Gloves, up to 1100°F, one size fits all, 14

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: ZG1


Zetex High-Temperature Finger Cots, up to 1100°F, one size fits al

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: ZFC


Zetex High-Temperature Gloves with Aluminized Back, up to 1100°F,

Category: Temperature-Resistant Gloves
Description: Zetex High-Temperature Gloves and Finger Cots
Brand: Zetex
Model Number: 160001-14-00-00


Type J High Temperature 12"L, .020" diameter thermocouple probe with m (073098A-J-E-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098A-J-E-12


Type J High Temperature 12"L, .020" diameter thermocouple probe with (073098A-J-G-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098A-J-G-12


Type J High Temperature 12"L, .020" diameter thermocouple probe with m (073098A-J-U-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098A-J-U-12


Type J High Temperature 12"L, .040" diameter thermocouple probe with m (073098B-J-E-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098B-J-E-12


Type J High Temperature 12"L, .040" diameter thermocouple probe with m (073098B-J-G-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098B-J-G-12


Type J High Temperature 12"L, .040" diameter thermocouple probe with m (073098B-J-U-12)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 12L with Miniconnector
Brand: Oakton
Model Number: 073098B-J-U-12


Type J High Temperature 25"L, .063" diameter thermocouple probe with m (073098C-J-E-25)

Category: Oakton High-Temperature - Flexible Insulated-Wire Probes
Description: High-Temperature Insulated-Wire Probes - 25L with Miniconnector
Brand: Oakton
Model Number: 073098C-J-E-25


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought