Subtotal =  
Items =  
View Cart
Welcome
Home  >  Temperature-Resistant Gloves   

Zetex gloves with leather palm, 1 pr

YO-86364-32
Loading price...

Call for availability.
Qty

  • Reinforced palms provide excellent abrasion and cut protection
Reinforced gloves offer heat protection up to 800°F (427°C). Reinforced palms are sewn-in and double-stitched for maximum durability. Select kevlar palm gloves for additional cut protection. Leather palm gloves feature superior abrasion resistance. One size fits all. Made in the USA.
Approval: UL listed
Compliance: European EN 407 industrial standard
Product Type Gloves
Material Leather
Size One size fits all
Color White
Brand Zetex
Manufacturer number 2100009
Model 160000-14-00-10





Technical Resources
 
Related Products for Zetex gloves with leather palm, 1 pr
Image
  Product Detail
SKU

Zetex gloves with kevlar palm, 1 pr

Category: Temperature-Resistant Gloves
Description: Zetex Kevlar and Leather Palm Gloves
Brand: Zetex
Model Number: 160000-14-00-20


Quality Leather-Palm Work Gloves, safety cuffs; size, large; pack of 1

Category: Leather Gloves
Description: Leather-Palm Work Gloves
Brand: Cole-Parmer
Model Number: 6563-L


Economical Leather-Palm Work Gloves, gauntlet cuffs; one size fits all (7612)

Category: Leather Gloves
Description: Leather-Palm Work Gloves
Brand: Cole-Parmer
Model Number: 7612


Quality Leather-Palm Work Gloves, gauntlet cuffs; size, extra-large; p

Category: Leather Gloves
Description: Leather-Palm Work Gloves
Brand: Cole-Parmer
Model Number: 6663-XL


Water-resistant Cryo-Glove gloves, 12"L, medium, 1 pair

Category: Cryogenic Apparel
Description: Cryo-Glove Cryogenic Gloves
Brand: Cryo-Glove
Model Number: WRM


Water-resistant Cryo-Glove gloves, 12"L, large, 1 pair

Category: Cryogenic Apparel
Description: Cryo-Glove Cryogenic Gloves
Brand: Cryo-Glove
Model Number: WRL


Water-resistant Cryo-Glove gloves, 15"L, medium, 1 pair

Category: Cryogenic Apparel
Description: Cryo-Glove Cryogenic Gloves
Brand: Cryo-Glove
Model Number: MAM


Water-resistant Cryo-Glove gloves, 15"L, Large, 1 pair

Category: Cryogenic Apparel
Description: Cryo-Glove Cryogenic Gloves
Brand: Cryo-Glove
Model Number: MAL


Neoprene Gloves for Glove Boxes; size 8 1/2; 30"L (5005500)

Category: Accessories For All Glove Boxes
Description: Glove Box Replacement Gloves
Brand: Cole-Parmer
Model Number: 5005500


Replacement latex gloves for Mini Glove Box; size 9 1/2 (800-GLL)

Category: Glove Boxes
Description: Plas-Labs La Petite Glove Box
Brand: Plas-Labs
Model Number: 800-GLL


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews